Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

93 Results Found that Include 107 Products

Results per page: 16 | 32 | 48
Refrigerator Cold Control,19 to 38 Range
  • RANCO
  • Refrigerator Cold Control, 19 to 38 RangeRefrigerator Cold Control,19 to 38 Range
  • Item # 6KXC4
  • Mfr. Model # A12-1560
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Refrigerator Cold Control,34 to 55 Range
  • RANCO
  • Refrigerator Cold Control, 34 to 55 RangeRefrigerator Cold Control,34 to 55 Range
  • Item # 6KXG5
  • Mfr. Model # K50Q-1127-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Tee Fitting For Pressure Control
Control,Refrigeration
  • RANCO
  • Control, RefrigerationControl,Refrigeration
  • Item # 3XL11
  • Mfr. Model # F25-107
  • Refrigeration Control, Switch Action SPDT, Defrost Termination 40 to 75 Adjustable, Fan On Temperature 20...More

Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
  • Item # 2E989
  • Mfr. Model # O12-1549
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Ice Bin Level Control
  • RANCO
  • Ice Bin Level ControlIce Bin Level Control
  • Item # 3XL07
  • Mfr. Model # A22-1129
  • Ice Bin Level Control, Switch SPDT, Range 33 to 51 Degrees Fahrenheit, Differential 6 Degrees Fahrenheit,...More

Solid Core Filter Drier,1/4in.,4-1/2in.L
Solid Core Filter Drier,3/8in.,5-1/2in.L
Solid Core Filter Drier,1/4in.,3-1/2in.L
Line Volt Mechanical Tstat,120 to 277VAC
Control,Temperature
  • RANCO
  • Control, TemperatureControl,Temperature
  • Item # 3XL09
  • Mfr. Model # A30-2210
  • Temperature Control, Switch Action SPST, Normally Off 32 Degrees Fahrenheit, Normally On 40 Degrees...More

Refrigerator Cold Control,0 to 47  Range
  • RANCO
  • Refrigerator Cold Control, 0 to 47 RangeRefrigerator Cold Control,0 to 47 Range
  • Item # 6KXG3
  • Mfr. Model # K50Q-1125-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Refrigerator Cold Control,SPST
  • RANCO
  • Refrigerator Cold Control, SPSTRefrigerator Cold Control,SPST
  • Item # 6KXG4
  • Mfr. Model # K50Q-1126-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Control,Refrigeration
  • RANCO
  • Control, RefrigerationControl,Refrigeration
  • Item # 4E051
  • Mfr. Model # A30-261
  • Refrigeration Control, Switch Action SPST, Warm On 61 Degrees Fahrenheit, Cold Off 32 Degrees Fahrenheit,...More

Control,Water Cooler
  • RANCO
  • Control, Water CoolerControl,Water Cooler
  • Item # 3XL12
  • Mfr. Model # K-3001
  • Direct Replacement Water Cooler Control, Switch Action SPST, Normally Off 46 Degrees Fahrenheit, Normally On...More

Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 VCompact Dual Pressure Control,24/240 V
  • Item # 2E990
  • Mfr. Model # O12-4834
  • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 10-100 PSIG, High Pressure Range 150-450...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E981
  • Mfr. Model # O10-1402
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E983
  • Mfr. Model # O10-2054
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Line Volt Mechanical Tstat,120 to 277VAC
Temperature Control
  • RANCO
  • Temperature ControlTemperature Control
  • Item # 1A003
  • Mfr. Model # O10-1409
  • Commercial Temperature Control, High Event Range 0 to 55 Degrees Fahrenheit, High End Differential...More

Control,Cycle
  • RANCO
  • Control, CycleControl,Cycle
  • Item # 4E055
  • Mfr. Model # A22-2451
  • A/C Cycle Control, Switch Action SPDT, Capillary Type Straight, Constant Differential Temperature 5 Degrees...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 3XL03
  • Mfr. Model # O20-7006
  • Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range 100-400...More

Temperature Control
  • RANCO
  • Temperature ControlTemperature Control
  • Item # 1A005
  • Mfr. Model # O10-1418
  • Commercial Temperature Control, Input Voltage 120 Volts, High Event Range 0 to 55 Degrees Fahrenheit, High...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E984
  • Mfr. Model # O16-108
  • Single Pressure Controls, High Pressure, Switch Type SPDT, Switch Action Opens on High/Low Pressure, Auto...More

Ice Bank Control
  • RANCO
  • Ice Bank ControlIce Bank Control
  • Item # 3XL02
  • Mfr. Model # O18-100
  • Ice Bank Control, Switch SPST, Range Fixed, Differential Approximately 1/8 Inch Ice Thickness, Sensing...More

Temperature Control
  • RANCO
  • Temperature ControlTemperature Control
  • Item # 1A004
  • Mfr. Model # O10-1410
  • Commercial Temperature Control, Full Load Current 24 Amps, Electrical Ratings 120 Volts, Locked Rotor Current...More

Defrost Control
  • RANCO
  • Defrost ControlDefrost Control
  • Item # 3XL06
  • Mfr. Model # A12-701
  • Beverage/Reach In Medium Defrost Control, Capillary Length 84 Inches, Cold Off 15 Degrees Fahrenheit, Cut 41...More

Temperature Sensor,1K Ohm
  • RANCO
  • Temperature Sensor, 1K OhmTemperature Sensor,1K Ohm
  • Item # 44C531
  • Mfr. Model # 1309007-044
  • Temperature Sensor, For Use With Ranco ETC Series Controllers, 22 Gauge Cable, Color Gray, Length (In.) 96,...More

Control,Defrost
  • RANCO
  • Control, DefrostControl,Defrost
  • Item # 3XL05
  • Mfr. Model # A12-700
  • Beverage/Reach In Medium Defrost Control, Normally Off 18 Degrees Fahrenheit, Warm Off 26 Degrees Fahrenheit,...More

Results per page: 16 | 32 | 48