Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

154 Results Found that Include 154 Products 

 |  Results per page: 16 | 32 | 48

Refrigerator, Blood Bank, 24 CF, 120V 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGR3 | Mfr. Model # NSBR241WWG/0

Catalog Page # 788 (PDF)

Refrigerator, Blood Bank, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10, Color...More

Refrigerator, Reach In, 33 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6MEU1 | Mfr. Model # NSSR331WWG/0

Catalog Page # 788 (PDF)

Refrigerator, Select Glass Door Reach In, Refrigerator Capacity 33 Cu. Ft., Refrigerator Temperature Range...More

Refrigerator/Freezer, 10 Cu. Ft.

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ6 | Mfr. Model # NSRF202WWW/0

Catalog Page # NA

Refrigerator/Freezer, General Purpose, Refrigerator Capacity 10 Cu. Ft., Freezer Capacity 10 Cu. Ft.,...More

Refrigerator, Blood Bank, 33 CF, 120V 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGR5 | Mfr. Model # NSBR331WWG/0

Catalog Page # 788 (PDF)

Refrigerator, Blood Bank, Refrigerator Capacity 33 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10, Color...More

Freezer, Premier Reach-In, 80 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGV4 | Mfr. Model # NSPF803WWW/0

Catalog Page # 788 (PDF)

Freezer, Premier Reach-In, Freezer Capacity 80 Cu. Ft., Temperature Range (C) -25, Control Type...More

Freezer, Enzyme, 24 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ7 | Mfr. Model # NSZF241WMW/0M

Catalog Page # NA

Freezer, Enzyme, Freezer Capacity 24 Cu. Ft., Temperature Range (C) -20, Control Type Microprocessor, Color...More

Refrigerator, Reach In, 24 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6MET8 | Mfr. Model # NSSR241WWG/0

Catalog Page # 788 (PDF)

Refrigerator, Select Glass Door Reach In, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range...More

Freezer, Low Temp, 21 Cu. Ft, Glass Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ3 | Mfr. Model # NSXF211WWG/0

Catalog Page # NA

Freezer, Low Temp, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -25, Control Type Microprocessor, Color...More

Refrigerator, Chromatography, 52 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGT5 | Mfr. Model # NSCR522WWG/0

Catalog Page # NA

Refrigerator, Chromatography, Refrigerator Capacity 52 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Freezer, Low Temp, 21 Cu. Ft, Solid Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ0 | Mfr. Model # NSXF211WWW/0

Catalog Page # NA

Freezer, Low Temp, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -30, Control Type Microprocessor, Color...More

Refrigerator, Pass Thru, 25 CF, Solid Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGY4 | Mfr. Model # NSPT242WWW/0

Catalog Page # NA

Refrigerator, Premier Pass-Thru, Refrigerator Capacity 25 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Chromatography, 24 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGT1 | Mfr. Model # NSCR241WWG/0

Catalog Page # NA

Refrigerator, Chromatography, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Freezer, Flammable Storage, 24 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGT9 | Mfr. Model # NSFF241WMW/0M

Catalog Page # 788 (PDF)

Freezer, Flammable Storage, Freezer Capacity 24 Cu. Ft., Temperature Range (C) -20, Control Type Manual,...More

Freezer, Low Temp Undercounter

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGU3 | Mfr. Model # NSXF051WMW/0

Catalog Page # NA

Freezer, Low Temp Undercounter, Freezer Capacity 5 Cu. Ft., Temperature Range (C) -25, Control Type...More

Freezer, Low Temp, 22 Cu. Ft, Glass Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ4 | Mfr. Model # NSXF221WWG/0

Catalog Page # NA

Freezer, Low Temp, Freezer Capacity 22 Cu. Ft., Temperature Range (C) -30, Control Type Microprocessor, Color...More

Freezer, Premier Reach-In, 52 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGV2 | Mfr. Model # NSPF522WWW/0

Catalog Page # 788 (PDF)

Freezer, Premier Reach-In, Freezer Capacity 52 Cu. Ft., Temperature Range (C) -25, Control Type...More

Freezer, Low Temp, 22 Cu. Ft, Solid Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGZ1 | Mfr. Model # NSXF221WWW/0

Catalog Page # NA

Freezer, Low Temp, Freezer Capacity 22 Cu. Ft., Temperature Range (C) -35, Control Type Microprocessor, Color...More

Refrigerator, Pass Thru, 85 CF, Glass Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGY2 | Mfr. Model # NSPT806WWF/0

Catalog Page # NA

Refrigerator, Premier Pass-Thru, Refrigerator Capacity 85 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Pass-Thru, 55 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6MEV3 | Mfr. Model # NSSP524WWG/0

Catalog Page # NA

Refrigerator, Select Pass-Thru, Refrigerator Capacity 55 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Freezer, Premier Reach-In, 33 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGV0 | Mfr. Model # NSPF331WWW/0

Catalog Page # 788 (PDF)

Freezer, Premier Reach-In, Freezer Capacity 33 Cu. Ft., Temperature Range (C) -25, Control Type...More

Refrigerator, Sliding Door, 49CF, 230V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6MEY8 | Mfr. Model # NSSR502WWG/4

Catalog Page # NA

Refrigerator, Select Sliding Glass Door, Refrigerator Capacity 49 Cu. Ft., Refrigerator Temperature Range (C)...More

Refrigerator, Pass Thru, 25 CF, Solid Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGY5 | Mfr. Model # NSPT242WWW/5

Catalog Page # NA

Refrigerator, Premier Pass-Thru, Refrigerator Capacity 25 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Solid Door, 52 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGW0 | Mfr. Model # NSPR522WWW/0

Catalog Page # 788 (PDF)

Refrigerator, Premier Solid Door, Refrigerator Capacity 52 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Glass Door, 33 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGW6 | Mfr. Model # NSPR331WWG/0

Catalog Page # 788 (PDF)

Refrigerator, Premier Glass Door, Refrigerator Capacity 33 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Pass-Thru, 25 CF, Glass Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6MEV9 | Mfr. Model # NSSP242WWF/0

Catalog Page # NA

Refrigerator, Select Pass-Thru, Refrigerator Capacity 25 Cu. Ft., Refrigerator Temperature Range (C) 2 to 10,...More

Freezer, Select Reach-In, 24 CF, 120V 60Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHD5 | Mfr. Model # NSSF241WWW/0

Catalog Page # 788 (PDF)

Freezer, Select Reach-In, Freezer Capacity 24 Cu. Ft., Temperature Range (C) -25, Control Type...More

Plasma Freezer, 21 Cu. Ft.

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGR0 | Mfr. Model # NSBF211WWW/0

Catalog Page # NA

Freezer, Plasma, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -30, Control Type Microprocessor, Color...More

Refrigerator, Reach In, 80 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6MET5 | Mfr. Model # NSSR803WWW/0

Catalog Page # 788 (PDF)

Refrigerator, Select Solid Door Reach in, Refrigerator Capacity 80 Cu. Ft., Refrigerator Temperature Range...More

Refrigerator, Pass Thru, 25 CF, Glass Door

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGX8 | Mfr. Model # NSPT242WWF/0

Catalog Page # NA

Refrigerator, Premier Pass-Thru, Refrigerator Capacity 25 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Solid Door, 80 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGW2 | Mfr. Model # NSPR803WWW/0

Catalog Page # 788 (PDF)

Refrigerator, Premier Solid Door, Refrigerator Capacity 80 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Flammable Storage, 24 CF

NOR-LAKE SCIENTIFIC

Grainger Item # 6RGU0 | Mfr. Model # NSFR241WMW/0M

Catalog Page # 788 (PDF)

Refrigerator, Flammable Storage, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

Refrigerator, Reach-In, 52 CF, 120V, 60 Hz

NOR-LAKE SCIENTIFIC

Grainger Item # 6RHF3 | Mfr. Model # NSSR522WWW/0

Catalog Page # NA

Refrigerator, Select Solid Door Reach-In, Refrigerator Capacity 52 Cu. Ft., Refrigerator Temperature Range...More

 |  Results per page: 16 | 32 | 48
loader image