Skip Content

Filter Results By

HVAC and Refrigeration

200 Results Found that Include 351 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Exhaust Fan,12 In,120V
  • MULTIFAN
  • Exhaust Fan, 12 In, 120V Exhaust Fan,12 In,120V
  • Item # 21A087
  • Mfr. Model # 4E30-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Agricultural Exhaust Fan,460V,1-1/8 HP
  • MULTIFAN
  • Agricultural Exhaust Fan, 460V, 1-1/8 HP Agricultural Exhaust Fan,460V,1-1/8 HP
  • Item # 31HM75
  • Mfr. Model # C4D1300M10238
  • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 50, CFM @ 0.000-In. SP 28,300, CFM/Watt @...More

  • Category : Barn and Agricultural Fans
Exhaust Fan,10 In,240V
  • MULTIFAN
  • Exhaust Fan, 10 In, 240V Exhaust Fan,10 In,240V
  • Item # 21A077
  • Mfr. Model # 2E25-K-240V
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 10, CFM @ 0.000-In. SP 1250, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,230/460V,60 Hz,24 in. D
  • MULTIFAN
  • Exhaust Fan, 230/460V, 60 Hz, 24 in. D Exhaust Fan,230/460V,60 Hz,24 in. D
  • Item # 31EG81
  • Mfr. Model # V4D63K2M71100
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 10700, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,18 In,120V
  • MULTIFAN
  • Exhaust Fan, 18 In, 120V Exhaust Fan,18 In,120V
  • Item # 21A090
  • Mfr. Model # 4E45-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 3750, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Var Spd Control,10 Amp,120/240 V
Exhaust Fan,20 In,120V
  • MULTIFAN
  • Exhaust Fan, 20 In, 120V Exhaust Fan,20 In,120V
  • Item # 21A091
  • Mfr. Model # 4E50-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4900, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,12 In,240V
  • MULTIFAN
  • Exhaust Fan, 12 In, 240V Exhaust Fan,12 In,240V
  • Item # 21A078
  • Mfr. Model # 2E30-K-240V
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 2200, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Temp Var Spd Control,10 Amp,120/240 V
Exhaust Fan,28 In,230/460V,3PH
  • MULTIFAN
  • Exhaust Fan, 28 In, 230/460V, 3PH Exhaust Fan,28 In,230/460V,3PH
  • Item # 21A105
  • Mfr. Model # 6D71-K-460V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 28, CFM @ 0.000-In. SP 7750, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,12 In,1322 CFM,120V
  • MULTIFAN
  • Exhaust Fan, 12 In, 1322 CFM, 120V Exhaust Fan,12 In,1322 CFM,120V
  • Item # 21A111
  • Mfr. Model # 12 SYS1-K-120V
  • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1322,...More

  • Category : Barn and Agricultural Fans
Exhaust Fan,24 In,120V
  • MULTIFAN
  • Exhaust Fan, 24 In, 120V Exhaust Fan,24 In,120V
  • Item # 21A084
  • Mfr. Model # 6E63-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7250, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,10 In,120V
  • MULTIFAN
  • Exhaust Fan, 10 In, 120V Exhaust Fan,10 In,120V
  • Item # 21A081
  • Mfr. Model # 4E25-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 10, CFM @ 0.000-In. SP 880, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,24 In,240V
  • MULTIFAN
  • Exhaust Fan, 24 In, 240V Exhaust Fan,24 In,240V
  • Item # 21A080
  • Mfr. Model # 4E63-K-240V
  • Exhaust Fan, Corrosion Resistant, High Performance, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 10400, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,1085 rpm,1 Phase
  • MULTIFAN
  • Exhaust Fan, 1085 rpm, 1 Phase Exhaust Fan,1085 rpm,1 Phase
  • Item # 44ZC84
  • Mfr. Model # C6E63K1M10249
  • Exhaust Fan, High Velocity, Moisture Resistant, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7700, Voltage...More

  • Category : Barn and Agricultural Fans
Exhaust Fan,24 In,240V
  • MULTIFAN
  • Exhaust Fan, 24 In, 240V Exhaust Fan,24 In,240V
  • Item # 21A085
  • Mfr. Model # 6E63-K-240V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7250, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,28 In,240V
  • MULTIFAN
  • Exhaust Fan, 28 In, 240V Exhaust Fan,28 In,240V
  • Item # 21A086
  • Mfr. Model # 6E71-K-240V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 28, CFM @ 0.000-In. SP 7900, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Impeller 50 in. 3 Blade
  • MULTIFAN
  • Impeller 50 in. 3 Blade Impeller 50 in. 3 Blade
  • Item # 36GH27
  • Mfr. Model # SET3SX10NR592RO
  • Impeller 50 In. 3 Blade, For Use With Grainger Item Number 21A115, 21A116, For Use With Mfr. Model Number...More

  • Category : Parts
Motor 240V, 4E45Q
  • MULTIFAN
  • Motor 240V, 4E45Q Motor 240V, 4E45Q
  • Item # 36GH06
  • Mfr. Model # M4E45K0M70100
  • Motor 240V, 4E45Q, For Use With Grainger Item Number 21A095, For Use With Mfr. Model Number V4E45K1M71100,...More

  • Category : Parts
Agricultural Exhaust Fan,240V,21/32 HP
  • MULTIFAN
  • Agricultural Exhaust Fan, 240V, 21/32 HP Agricultural Exhaust Fan,240V,21/32 HP
  • Item # 31HM68
  • Mfr. Model # C6363K1M10238
  • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7700, CFM/Watt @...More

  • Category : Barn and Agricultural Fans
Agricultural Exhaust Fan,460V,1-3/4 HP
  • MULTIFAN
  • Agricultural Exhaust Fan, 460V, 1-3/4 HP Agricultural Exhaust Fan,460V,1-3/4 HP
  • Item # 31HM77
  • Mfr. Model # C4D1400M10238
  • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 54, CFM @ 0.000-In. SP 32,000, CFM/Watt @...More

  • Category : Barn and Agricultural Fans
Agricultural Exhaust Fan,460V,49/64 HP
  • MULTIFAN
  • Agricultural Exhaust Fan, 460V, 49/64 HP Agricultural Exhaust Fan,460V,49/64 HP
  • Item # 31HM73
  • Mfr. Model # C8D92K0M10238
  • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 12,520, CFM/Watt @...More

  • Category : Barn and Agricultural Fans
Exhaust Fan,12 In,230/460V,3PH
  • MULTIFAN
  • Exhaust Fan, 12 In, 230/460V, 3PH Exhaust Fan,12 In,230/460V,3PH
  • Item # 21A098
  • Mfr. Model # 4D30-K-460V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,16 In,2640 CFM,120V
  • MULTIFAN
  • Exhaust Fan, 16 In, 2640 CFM, 120V Exhaust Fan,16 In,2640 CFM,120V
  • Item # 21A113
  • Mfr. Model # 16 SYS1-K-120V
  • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2640,...More

  • Category : Barn and Agricultural Fans
Exhaust Fan,22 In,240V
  • MULTIFAN
  • Exhaust Fan, 22 In, 240V Exhaust Fan,22 In,240V
  • Item # 21A083
  • Mfr. Model # 6E56-K-240V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 22, CFM @ 0.000-In. SP 6450, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Line Voltage T-stat,32 Deg to 105 Deg F
  • MULTIFAN
  • Line Voltage T-stat, 32 Deg to 105 Deg F Line Voltage T-stat,32 Deg to 105 Deg F
  • Item # 3C952
  • Mfr. Model # T15-WD
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Spring, Number of Switches 1, Control Range 32...More

  • Category : Line Voltage Mechanical Thermostats
Exhaust Fan,14 In,120V
  • MULTIFAN
  • Exhaust Fan, 14 In, 120V Exhaust Fan,14 In,120V
  • Item # 21A088
  • Mfr. Model # 4E35-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 14, CFM @ 0.000-In. SP 2160, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,24 In,230/460V,3PH
  • MULTIFAN
  • Exhaust Fan, 24 In, 230/460V, 3PH Exhaust Fan,24 In,230/460V,3PH
  • Item # 21A104
  • Mfr. Model # 6D63-K-460V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7650, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More