Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

105 Results Found that Include 124 Products

Results per page: 16 | 32 | 48
Dual Pressure Control,1/4 In Flare Nut
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Flare NutDual Pressure Control,1/4 In Flare Nut
  • Item # 4E043
  • Mfr. Model # P70MA-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Dual Pressure Control,36 In Capillary
  • JOHNSON CONTROLS
  • Dual Pressure Control, 36 In CapillaryDual Pressure Control,36 In Capillary
  • Item # 4E042
  • Mfr. Model # P70LB-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Solenoid Air Valve,3-Way,24VDC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VDC, 0-25 psiSolenoid Air Valve,3-Way,24VDC,0-25 psi
  • Item # 13F615
  • Mfr. Model # V11HGA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Pneumatic Transducer,0-10 VDC,0.5-19 psi
  • JOHNSON CONTROLS
  • Pneumatic Transducer, 0-10 VDC, 0.5-19 psiPneumatic Transducer,0-10 VDC,0.5-19 psi
  • Item # 36P580
  • Mfr. Model # EP-8000-2
  • Electronic Pneumatic Transducer, Voltage Input Type, Direct Acting, Max. Safe Air PSI 25, Control Air...More

Charcoal Filter Elements 10 scfm
Valve,Water,3/4 In
  • JOHNSON CONTROLS
  • Valve, Water, 3/4 InValve,Water,3/4 In
  • Item # 4LZ98
  • Mfr. Model # V46AC-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Design Pressure (PSIG) 320, Set Points 70 to...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • JOHNSON CONTROLS
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 36P606
  • Mfr. Model # T600MSN-4
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y068
  • Mfr. Model # A19ANC-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • JOHNSON CONTROLS
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 20RF34
  • Mfr. Model # T602DFH-4
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations Fan-H,Fan-M,Fan-L,24V Hot,24V...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E044
  • Mfr. Model # P45NCA-12E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) Fixed 9, Time Delay (Sec.) 120, Voltage...More

Linear Pneumatic Actuator,Pivot
  • JOHNSON CONTROLS
  • Linear Pneumatic Actuator, PivotLinear Pneumatic Actuator
  • Item # 12Y962
  • Mfr. Model # D-3153-2
  • Linear Pneumatic Actuator, Operating PSI Range 0 to 20, Max. Air Pressure 30 psi, Stroke 3 In., Nominal...More

Dual Pressure Control,1/4 In Flare Nut
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Flare NutDual Pressure Control,1/4 In Flare Nut
  • Item # 4E889
  • Mfr. Model # P170MA-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Air Switching Valve,3-Way,2 to 4 psi
  • JOHNSON CONTROLS
  • Air Switching Valve, 3-Way, 2 to 4 psiAir Switching Valve,3-Way,2 to 4 psi
  • Item # 38Y206
  • Mfr. Model # V-6135-1
  • Air Switching Valve, Normally Open/Normally Closed, Control Air Pressure 2 to 4 psi, 1/4 In. Barb Air...More

Pneumatic Low Limit Controller,0-25 psi
  • JOHNSON CONTROLS
  • Pneumatic Low Limit Controller, 0-25 psiPneumatic Low Limit Controller,0-25 psi
  • Item # 38Y130
  • Mfr. Model # T-3610-1001
  • Pneumatic Low Limit Controller, 1-Pipe, Duct Mount, Liquid Filled Capiillary, Control Range 0 to 25 psi, 1/4...More

Steam Pressure Control,0-150 lb
Pneu Temp Transmitter,DA,40 to 240F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 40 to 240FPneu Temp Transmitter,DA,40 to 240F
  • Item # 38Y186
  • Mfr. Model # T-5210-1004
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 310 Degrees F,...More

Lube Oil Control,9 PSI,120/240
  • JOHNSON CONTROLS
  • Lube Oil Control, 9 PSI, 120/240Lube Oil Control,9 PSI,120/240
  • Item # 40G367
  • Mfr. Model # P45NCA-12C
  • Lube Oil Control, Cutout Control With Time Delay, Pressure Range (PSI) 9, Time Delay (Sec.) 120, Voltage...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16ALine V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y075
  • Mfr. Model # A19PRC-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Water Regulating Valve,2 Way,1/2 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 1/2 InWater Regulating Valve,2 Way,1/2 In
  • Item # 12Y956
  • Mfr. Model # V246GB1-001C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2 In., Port (In.) 1/2 In., Min. Fluid Temp. (F)...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E881
  • Mfr. Model # P128AA-1E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 90, Voltage...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E882
  • Mfr. Model # P145NCA-12E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) Fixed 9, Time Delay (Sec.) 120, Voltage...More

Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E046
  • Mfr. Model # P28AA-17E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 120, Voltage...More

Pneu Temp Transmitter,DA,0 to 100F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 0 to 100FPneu Temp Transmitter,DA,0 to 100F
  • Item # 38Y189
  • Mfr. Model # T-5210-1114
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 230 Degrees F,...More

Pneu Temp Transmitter,DA,0 to 100F
  • JOHNSON CONTROLS
  • Pneu Temp Transmitter, DA, 0 to 100FPneu Temp Transmitter,DA,0 to 100F
  • Item # 38Y190
  • Mfr. Model # T-5210-1118
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 25 psi, Max. Ambient Temp. 270 Degrees F,...More

Duct Humidistat
Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VACLine Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y113
  • Mfr. Model # A72AE-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type DPST, Switch Action Open / Close on Rise, Number of...More

Solenoid Air Valve,3-Way,120VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 120VAC, 0-25 psiSolenoid Air Valve,3-Way,120VAC,0-25 psi
  • Item # 38Y204
  • Mfr. Model # V-2410-2
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/8 In. NPT Air...More

Lube Oil Pressure Cutout Control,60 sec.
  • JOHNSON CONTROLS
  • Lube Oil Pressure Cutout Control, 60 sec.Lube Oil Pressure Cutout Control,60 sec.
  • Item # 20RF57
  • Mfr. Model # P28AA-2C
  • Lube Oil Pressure Cutout Control, Cutout Control with Time Delay, Pressure Range (PSI) 8 to 70, Time Delay...More

Lube Oil Control,6.5 PSI,120/240
  • JOHNSON CONTROLS
  • Lube Oil Control, 6.5 PSI, 120/240Lube Oil Control,6.5 PSI,120/240
  • Item # 40G368
  • Mfr. Model # P45NCA-82C
  • Lube Oil Control, Cutout Control With Time Delay, Pressure Range (PSI) 6.5, Time Delay (Sec.) 45, Voltage...More

Results per page: 16 | 32 | 48