Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

169 Results Found that Include 253 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Line V Mechanical Tstat,24 to 240VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 240VAC, 16A Line V Mechanical Tstat,24 to 240VAC,16A
  • Item # 2KGR3
  • Mfr. Model # A70HA-14C
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VAC Line Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y110
  • Mfr. Model # A70HA-1C
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Solenoid Air Valve,120VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 120VAC, 0-25 psi Solenoid Air Valve,120VAC,0-25 psi
  • Item # 38Y197
  • Mfr. Model # V11HAA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Differential Pressure Control,SPDT
  • JOHNSON CONTROLS
  • Differential Pressure Control, SPDT Differential Pressure Control,SPDT
  • Item # 40G417
  • Mfr. Model # P74FA-5C
  • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

Lube Oil Sensor,Use With Copeland
Water Regulating Valve,2 Way,3/4 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 3/4 In Water Regulating Valve,2 Way,3/4 In
  • Item # 40G449
  • Mfr. Model # V46AC-1C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Set Points 70 to 260,...More

Solenoid Air Valve,3-Way,208VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi Solenoid Air Valve,3-Way,208VAC,0-25 psi
  • Item # 38Y201
  • Mfr. Model # V11HCA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Temp Control,15-55 Degrees F,20 ft. Cap
Fan/Limit Control
  • JOHNSON CONTROLS
  • Fan/Limit Control Fan/Limit Control
  • Item # 2E383
  • Mfr. Model # A25AN-1E
  • Warm Air Limit Control, Adjustable Temp, Manual Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 25...More

Pneumatic Air Dryer Bypass Valve
Solenoid Air Valve,3-Way,24VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi Solenoid Air Valve,3-Way,24VAC,0-25 psi
  • Item # 13F615
  • Mfr. Model # V11HGA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16A Line V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y046
  • Mfr. Model # A11A-1C
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

Steam Pressure Control,0-15 lb
Proportional Pilot Positioner Kit
  • JOHNSON CONTROLS
  • Proportional Pilot Positioner Kit Proportional Pilot Positioner Kit
  • Item # 12Y965
  • Mfr. Model # D-9502-8
  • Proportional Pilot Positioner Kit, Pneumatic, Air, Control Range 2-12 psi, Pressure Range 2-13 psi, Air...More

Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VAC Line Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y108
  • Mfr. Model # A70GA-1C
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Globe Valve,3-Way Mixing,3/4 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT Globe Valve,3-Way Mixing,3/4 In,(F)NPT
  • Item # 41P938
  • Mfr. Model # VG7842LT
  • Globe Valve, 3 Way, Brass, Height (In.) 4-3/4, Width (In.) 3-7/32, Depth (In.) 1-7/8, Coefficient of Volume...More

Differential Pressure Transducer
Pneumatic Air Dryer Replacement Filter
Solenoid Air Valve,440/480VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 440/480VAC, 0-25 psi Solenoid Air Valve,440/480VAC,0-25 psi
  • Item # 38Y202
  • Mfr. Model # V11HDA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Line V Mechanical Tstat,24 to 277VAC,6A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 6A Line V Mechanical Tstat,24 to 277VAC,6A
  • Item # 36P599
  • Mfr. Model # T26T-3C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise and Open/Close on Fall, Number...More

Dual Pressure Control,SPST
  • JOHNSON CONTROLS
  • Dual Pressure Control, SPST Dual Pressure Control,SPST
  • Item # 40G409
  • Mfr. Model # P70MA-1C
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16A Line V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y081
  • Mfr. Model # A28AA-4C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Line V Mechanical Tstat,24 to 277VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 16A Line V Mechanical Tstat,24 to 277VAC,16A
  • Item # 38Y047
  • Mfr. Model # A11B-1C
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

Line V Mechanical Tstat,24 to 277VAC,6A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 277VAC, 6A Line V Mechanical Tstat,24 to 277VAC,6A
  • Item # 20XJ77
  • Mfr. Model # T22AAA-1C
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Normally Open, Number of Switches 1, Control...More

Safety Relief Valve,1 to 20 psi
  • JOHNSON CONTROLS
  • Safety Relief Valve, 1 to 20 psi Safety Relief Valve,1 to 20 psi
  • Item # 38Y205
  • Mfr. Model # V-6040-1
  • Safety Relief Pilot Valve, Normally Open, Control Air Pressure 1 to 20 psi, 1/4 In. Barb Air Connections,...More

Fan Coil Unit Relay Pack,Indoor,Black
  • JOHNSON CONTROLS
  • Fan Coil Unit Relay Pack, Indoor, Black Fan Coil Unit Relay Pack,Indoor,Black
  • Item # 20RG61
  • Mfr. Model # R-HCC40-0
  • Fan Coil Unit Relay Pack, Indoor, For Use With TEC262x and T62x Series, Fan Coil Unit Relay Pack, Color...More

Valve,Water,3/4 In
  • JOHNSON CONTROLS
  • Valve, Water, 3/4 In Valve,Water,3/4 In
  • Item # 4LZ98
  • Mfr. Model # V46AC-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Design Pressure (PSIG) 320, Set Points 70 to...More

Pneumatic Air Dryer Drain Valve
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More