Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

23 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y066
  • Mfr. Model # A19AGC-77C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Pneumatic Thermostat Conversion Kit
Temperature Sensor Well Mounting Kit
Temperature Sensor,Indoor,White
  • JOHNSON CONTROLS
  • Temperature Sensor, Indoor, White Temperature Sensor,Indoor,White
  • Item # 20RG66
  • Mfr. Model # SEN-600-4
  • Temperature Sensor, Indoor, For Use With T600 and TEC Series, Color White, Height (In.) 5, Width (In.) 4,...More

Temperature Sensor,Flush Mount
Pneumatic Thermostat Conversion Kit
Temperature Sensor,Silicon 1,035 ohms
Vertical Remote Kit, Damper
Horizontal Remote Kit, Damper
Actuator Mounting Kit
  • JOHNSON CONTROLS
  • Actuator Mounting Kit Actuator Mounting Kit
  • Item # 41P609
  • Mfr. Model # MP8000-6701
  • Actuator Mounting Kit, For Use With Mfr. No. VG7000 Valves- MP82 SS, 1/2 In. and 3/4 In., Includes Linkage...More

Zone Valve,2 Way,Modulating,(F)NPT 1/2
  • JOHNSON CONTROLS
  • Zone Valve, 2 Way, Modulating, (F)NPT 1/2 Zone Valve,2 Way,Modulating,(F)NPT 1/2
  • Item # 41P332
  • Mfr. Model # JM2221
  • Zone Valve, 2 Way, Modulating Body, Height (In.) 1-7/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

Zone Valve,2 Way,Modulating,(F)NPT 1/2
  • JOHNSON CONTROLS
  • Zone Valve, 2 Way, Modulating, (F)NPT 1/2 Zone Valve,2 Way,Modulating,(F)NPT 1/2
  • Item # 41P334
  • Mfr. Model # JM2223
  • Zone Valve, 2 Way, Modulating Body, Height (In.) 1-7/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

Zone Valve,2 Way,Modulating,(F)NPT 1/2
  • JOHNSON CONTROLS
  • Zone Valve, 2 Way, Modulating, (F)NPT 1/2 Zone Valve,2 Way,Modulating,(F)NPT 1/2
  • Item # 41P333
  • Mfr. Model # JM2222
  • Zone Valve, 2 Way, Modulating Body, Height (In.) 1-7/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Coefficient of...More

Packing Kit, For Use with Flare Valves
Actuator Mounting Kit
  • JOHNSON CONTROLS
  • Actuator Mounting Kit Actuator Mounting Kit
  • Item # 41P608
  • Mfr. Model # MP8000-6203
  • Actuator Mounting Kit, For Use With Mfr. No. VG2000 Valves- MP86/87, 3 In. to 6 In., Includes Linkage and...More

Valve,3 Way,High Temp,On/Off,(F)NPT 3/4
  • JOHNSON CONTROLS
  • Valve, 3 Way, High Temp, On/Off, (F)NPT 3/4 Valve,3 Way,High Temp,On/Off,(F)NPT 3/4
  • Item # 41P381
  • Mfr. Model # JS3325
  • Zone Valve, 3 Way, High Temp, On/Off, Height (In.) 3-3/8, Width (In.) 2-3/4, Depth (In.) 1-3/4, Coefficient...More

Zone Valve,3 Way,On/Off,(F)NPT 3/4
  • JOHNSON CONTROLS
  • Zone Valve, 3 Way, On/Off, (F)NPT 3/4 Zone Valve,3 Way,On/Off,(F)NPT 3/4
  • Item # 41P406
  • Mfr. Model # JT3325
  • Zone Valve, 3 Way, On/Off, Height (In.) 3-3/8, Width (In.) 2-3/4, Depth (In.) 1-3/4, Coefficient of Volume 5,...More

Manual Handle
Mounting Kit, For Use with 20RF51
Pressure Switch,Open at 35
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 35 Pressure Switch,Open at 35
  • Item # 40G313
  • Mfr. Model # P100AA-2C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Armored Capillary,60 In. L
  • JOHNSON CONTROLS
  • Armored Capillary, 60 In. L Armored Capillary,60 In. L
  • Item # 40G429
  • Mfr. Model # SEC99AB-60C
  • Armored Capillary, 60 In. Armored Capillary With One Straight End and One 90 Degrees End, 1/4 In. SAE Female...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More