Skip Content

Filter Results By

Price
Shop By
Ratings

HVAC and Refrigeration

1,155 Results Found that Include 1,468 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating Resistive @...More

Solenoid Air Valve,3-Way,24VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VAC, 0-25 psiSolenoid Air Valve,3-Way,24VAC,0-25 psi
  • Item # 13F615
  • Mfr. Model # V11HGA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Temperature Sensor,Nickel
  • JOHNSON CONTROLS
  • Pneumatic Pressure ControlsPneumatic Pressure Controls
  • Multiple product options available

    Pressure Control, Max. Ambient Temp. 140°F, 120-277VAC, Height 3-7/8", Depth 3-3/16", and UL / CSA; Varies by Number of Stages, Control Air Pressure, Differential...More

Pneumatic Air Dryer Filter
Pneumatic Air Dryer Drain Valve
Oil Safety Control
  • JOHNSON CONTROLS
  • Oil Safety ControlOil Safety Control
  • Item # 4E881
  • Mfr. Model # P128AA-1E
  • Lube Oil Safety Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 90, Voltage...More

Differential Pressure Control,SPDT
  • JOHNSON CONTROLS
  • Differential Pressure Control, SPDTDifferential Pressure Control,SPDT
  • Item # 40G417
  • Mfr. Model # P74FA-5C
  • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

Line Volt Mechanical Tstat,120 to 600VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 600VACLine Volt Mechanical Tstat,120 to 600VAC
  • Item # 38Y110
  • Mfr. Model # A70HA-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type DPST, Switch Action Open / Close on Rise, Number of...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y052
  • Mfr. Model # A19ABA-40C
  • Line Voltage Thermostat, Cooling, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y062
  • Mfr. Model # A19ABC-4C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Valve,Water,1/2 In
  • JOHNSON CONTROLS
  • Valve, Water, 1/2 InValve,Water,1/2 In
  • Item # 4LZ97
  • Mfr. Model # V46AB-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Design Pressure (PSIG) 320, Set Points 70 to...More

Temperature Sensor
  • JOHNSON CONTROLS
  • Temperature SensorTemperature Sensor
  • Item # 12Y968
  • Mfr. Model # A99BB-200C
  • Temperature Sensor, For Use With C450RCN-1C, Color Gray, Length (In.) 1, Dia. (In.) 1/4, Operating Temp....More

Activated Carbon Filter Element
Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure SwitchDifferential Air Pressure Switch
  • Item # 40G350
  • Mfr. Model # P233A-4-PAC
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) 0.1, SPDT Switch Type, Pressure...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y068
  • Mfr. Model # A19ANC-1C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Pressure Control,Low,12 In to 80
  • JOHNSON CONTROLS
  • Pressure Control, Low, 12 In to 80Pressure Control,Low,12 In to 80
  • Item # 40G391
  • Mfr. Model # P70AB-12C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

Pneumatic Replacement Filter
Water Regulating Valve,2 Way,3/4 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 3/4 InWater Regulating Valve,2 Way,3/4 In
  • Item # 12Y957
  • Mfr. Model # V246GC1-001C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4 In., Port (In.) 3/4 In., Min. Fluid Temp. (F)...More

Temperature Sensor
  • JOHNSON CONTROLS
  • Temperature SensorTemperature Sensor
  • Item # 36P560
  • Mfr. Model # A99BC-25C
  • Temperature Sensor, High Temperature Silicon Cable, For Use With System 350, System 450, Color Gray, Height...More

Electronic Temperature Cntrl,20 to 30VAC
  • JOHNSON CONTROLS
  • Electronic Temperature Cntrl, 20 to 30VACElectronic Temperature Cntrl,20 to 30VAC
  • Item # 36P562
  • Mfr. Model # C450CBN-3C
  • Control Module, 1 Relay, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Sensor...More

Proportional Pilot Positioner Kit
  • JOHNSON CONTROLS
  • Proportional Pilot Positioner KitProportional Pilot Positioner Kit
  • Item # 12Y965
  • Mfr. Model # D-9502-8
  • Proportional Pilot Positioner Kit, Pneumatic, Air, Control Range 2-12 psi, Pressure Range 2-13 psi, Air...More

Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure SwitchDifferential Air Pressure Switch
  • Item # 40G365
  • Mfr. Model # P32AF-1C
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) .018 To .120, SPDT Switch Type,...More

Dual Pressure Control,36 In Capillary
  • JOHNSON CONTROLS
  • Dual Pressure Control, 36 In CapillaryDual Pressure Control,36 In Capillary
  • Item # 4E042
  • Mfr. Model # P70LB-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Ring Pack Packing Kit
  • JOHNSON CONTROLS
  • Ring Pack Packing KitRing Pack Packing Kit
  • Item # 41P662
  • Mfr. Model # V-9999-608
  • Ring Pack Packing Kit, For Use With Mfr. No. VG7000 Valves, Includes (2) Ring Packs, (1) Short Stem Guide,...More

Line V Mechanical Tstat,24 to 240VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 240VAC, 16ALine V Mechanical Tstat,24 to 240VAC,16A
  • Item # 2KGR3
  • Mfr. Model # A70HA-14C
  • Line Voltage Thermostat, Remote Bulb, Switch Type SPST/SPST, Switch Action Open / Close on rise, Number of...More

Line Volt Mechanical Tstat,15.0A
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 15.0ALine Volt Mechanical Tstat,15.0A
  • Item # 2E535
  • Mfr. Model # A19BAG-1E
  • Electric Thermostat, Full Load Current 15.0 Amps, Differential 3.5 PSI, Sensor Hydraulic Capillary, Switch...More

Dual Pressure Control,1/4 In Flare Nut
  • JOHNSON CONTROLS
  • Dual Pressure Control, 1/4 In Flare NutDual Pressure Control,1/4 In Flare Nut
  • Item # 4E043
  • Mfr. Model # P70MA-1E
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range 20-100 PSIG, High Pressure Range 100-500 PSIG,...More

Pneumatic Thermostat,DA,55 to 85F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 55 to 85FPneumatic Thermostat,DA,55 to 85F
  • Item # 20RG07
  • Mfr. Model # T-4100-1
  • Pneumatic Thermostat, Direct Acting, 1 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More