Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gauge,2-1/2 In Dia,High Side,Red,800 psi
Charging/Vacuum Hose,60 In,Yellow
  • Charging/Vacuum Hose, 60 In, Yellow Charging/Vacuum Hose,60 In,Yellow
  • Item # 6X645
  • Mfr. Model # 805-MRY
  • Charging/Vacuum Hose, Connection Size 1/4 In. Female, 0 Degrees Angle, Number of Hoses 1, Length 60 In.,...More

Gauge,2-1/2 In Dia,Low Side,Blue,350 psi
Low Side Hose,60 In,Blue
  • Low Side Hose, 60 In, Blue Low Side Hose,60 In,Blue
  • Item # 6X644
  • Mfr. Model # 805-MRB
  • Low Side Hose, Connection Size 1/4 In. Female, 0 Degrees Angle, Number of Hoses 1, Length 60 In., Color Blue,...More

Gauge,2-1/2 In Dia,Low Side,Blue,500 psi
Gauge,2-1/2 In Dia,High Side,Red,500 psi
High Side Hose,60 In,Red
  • High Side Hose, 60 In, Red High Side Hose,60 In,Red
  • Item # 6X646
  • Mfr. Model # 805-MRR
  • High Side Hose, Connection Size 1/4 In. Female, 0 Degrees Angle, Number of Hoses 1, Length 60 In., Color Red,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More