Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electric Actuator,60 in.-lb.,SPST
  • HONEYWELL
  • Electric Actuator, 60 in.-lb., SPST Electric Actuator
  • Item # 4E388
  • Mfr. Model # M8185D1006
  • Motor, Power Rating 20 Watts, AC Voltage 24 Volts, Motor Style 2 Position Spring Return, Torque 60...More

  • Category : Electric Actuators
Zone Panel,4 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 4 Zone, Output Amps 10 VA Zone Panel,4 Zone,Output Amps 10 VA
  • Item # 2GYD5
  • Mfr. Model # HZ432
  • Zone Panel, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

  • Category : Zoning Dampers
Wireless Thermostat Kit,7 Programmable
  • HONEYWELL
  • Wireless Thermostat Kit, 7 Programmable Wireless Thermostat Kit,7 Programmable
  • Item # 12Z042
  • Mfr. Model # YTHX9421R5101WW/U
  • Wireless Thermostat Kit, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7,...More

  • Category : Wireless Thermostats
Modutrol IV Motor, 35 lb-in
Actuator,Proof of Closure,13 sec.,Shaft
Mod Hi Limit Control No.0-150,On/Off
Temp Controller,80-210 Degrees F,5ft Cap
Zone Control Kit,4 Zone,Output Amps 10VA
  • HONEYWELL
  • Zone Control Kit, 4 Zone, Output Amps 10VA Zone Control Kit,4 Zone,Output Amps 10VA
  • Item # 2GYE1
  • Mfr. Model # HZ432K
  • Zone Control Kit, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps...More

  • Category : Zoning Dampers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More