Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

202 Results Found that Include 222 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
SuitePro Universal Digital Fan Coil Stat
  • HONEYWELL
  • SuitePro Universal Digital Fan Coil StatSuitePro Universal Digital Fan Coil Stat
  • Item # 3RCK7
  • Mfr. Model # TB6575A1000/U
  • SuitePro Universal Digital Fan Coil Stat, Fan Coil, Switch Position System Off-Heat-Cool-Auto, Switch...More

Low V T-Stat,Stages Heat 2,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 2Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 6WU99
  • Mfr. Model # TH5220D1029
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations R,RC,C,Y1,Y2-E,W-O/B,W2-Aux,G,L,...More

  • HONEYWELL
  • ThermostatThermostat
  • Multiple product options available

    Multiple product options available

Intermittent Pilot Mod,1-2 Rod Control
  • HONEYWELL
  • Intermittent Pilot Mod, 1-2 Rod ControlIntermittent Pilot Mod,1-2 Rod Control
  • Item # 1RZZ2
  • Mfr. Model # S8610U3009
  • Intermittent Pilot Module, Intermittent Pilot Ignition, Lead Length (In.) -, Electrical Connections 1/4 In....More

Line Volt Mechanical Tstat,120 to 240VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E517
  • Mfr. Model # T6051A1016
  • Heavy Duty Line Voltage Thermostat, Switch SPDT, Temperature Differential 1 Degree Fahrenheit, Temperature...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 4NE56
  • Mfr. Model # T651A3018
  • Line Voltage Thermostat, Heating or Cooling, Switch Type SPDT, Control Range 44 to 86 F, Voltage...More

Hot Water Control
  • HONEYWELL
  • Hot Water ControlHot Water Control
  • Item # 2E859
  • Mfr. Model # L6006C1018
  • Strap On Hot Water Control, Contact Current Rating @ 120 VAC 8 Amps, Contact Current Rating @ 240 VAC 5.1...More

UV Sensor,1/2 In
Industrial Air Vent
  • HONEYWELL
  • Industrial Air VentIndustrial Air Vent
  • Item # 3TZ96
  • Mfr. Model # EA79A1004
  • Industrial Air Vent, NPT Connection (M) 3/4 Inch, NPT Connection (F) 1/2 Inch, Maximum Temperature 250...More

SuitePro Universal Digital Fan Coil Stat
  • HONEYWELL
  • SuitePro Universal Digital Fan Coil StatSuitePro Universal Digital Fan Coil Stat
  • Item # 3RCK9
  • Mfr. Model # TB8575A1000/U
  • SuitePro Universal Digital Fan Coil Stat, Fan Coil, Switch Position System Off-Heat-Cool-Auto, Switch...More

Fan/Limit Control
  • HONEYWELL
  • Fan/Limit ControlFan/Limit Control
  • Item # 2E818
  • Mfr. Model # L4064B2228
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 3UC71
  • Mfr. Model # T675A1425
  • Remote Bulb Sensor, Differential 3.6 to 12 Degrees Fahrenheit, Switch Action SPDT Switch Breaks R-B and makes...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low Voltage Thermostat, Digital Programmable Single Stage H/C or HP
  • Item # 6WY11
  • Mfr. Model # TH6110D1021
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1 or...More

Floating Valve Actuator,20 to 28 Vac
  • HONEYWELL
  • Floating Valve Actuator, 20 to 28 VacFloating Valve Actuator,20 to 28 Vac
  • Item # 4ARY8
  • Mfr. Model # M6410A1029
  • Valve Actuator, Floating, Stem Force 40.5 Lb, Input Voltage 20 to 28 Vac, Depth 3 15/16 In, Width 1 15/16 In,...More

Low V T-Stat,Stages Heat 3,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 3, Stages Cool 2Low V T-Stat,Stages Heat 3,Stages Cool 2
  • Item # 6LHG7
  • Mfr. Model # TH5320U1001
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Terminal Designations Rc,R,W (O/B),W2...More

Aquastat Controller,40 - 180 F
  • HONEYWELL
  • Aquastat Controller, 40 - 180 FAquastat Controller,40 - 180 F
  • Item # 2GZL3
  • Mfr. Model # L4006A1959
  • Immersion Controller, Boiler-Mounted, High or Low Limit, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.)...More

Well Immersion Control
  • HONEYWELL
  • Well Immersion ControlWell Immersion Control
  • Item # 2E821
  • Mfr. Model # L6006A1145
  • Well Immersion Control, Contact Current Rating @ 120 VAC 8 Amps, Contact Current Rating @ 240 VAC 5.1 Amps,...More

Round Damper,8 in.Dia.
  • HONEYWELL
  • Round Damper, 8 in.Dia.Round Damper,8 in.Dia.
  • Item # 4XA32
  • Mfr. Model # ARD8
  • Round Motorized Damper, Voltage 24 AC, Height 10 In, Dia. 8 In, Application Controls Air Flow In Heating And...More

Humidifier/Dehumidifier Controller,24V
  • HONEYWELL
  • Humidifier/Dehumidifier Controller, 24VHumidifier/Dehumidifier Controller,24V
  • Item # 3CHL5
  • Mfr. Model # DG115EZIAQ
  • Digital Humidifier/Dehumidifier Controller, Duct or Remote Mount Mounting, Adjustable Range 5 to 95 % RH,...More

Thermostat,Fan Coil
  • HONEYWELL
  • Thermostat, Fan CoilThermostat,Fan Coil
  • Item # 2E858
  • Mfr. Model # T4039M1004
  • Fan Coil Thermostat, Voltage Rating 120/240 Volts, Switch SPDT, Temperature Range 55 to 95 Degrees...More

Electric Actuator,35 in.-lb.20 to 125F
  • HONEYWELL
  • Electric Actuator, 35 in.-lb.20 to 125FProportional Actuator
  • Item # 2HEZ9
  • Mfr. Model # ML7161A2008
  • Direct Coupled Damper Actuator, Floating, SPDT, Shaft Type Aluminum Hub, Torque 35 In-Lbs, 90 Stroke Deg,...More

Zone Valve,Sweat,Sz ID 1/2In
  • HONEYWELL
  • Zone Valve, Sweat, Sz ID 1/2InZone Valve,Sweat,Sz ID 1/2In
  • Item # 2KKN6
  • Mfr. Model # V8043A1011
  • Zone Valve, Sweat, Solder Connection Sz ID 1/2 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam...More

Aquastat Controller,Adjustable
  • HONEYWELL
  • Aquastat Controller, AdjustableAquastat Controller,Adjustable
  • Item # 2GZK3
  • Mfr. Model # L6006A1244
  • Aquastat Controller, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 to...More

Round Damper,10 in.Dia.
  • HONEYWELL
  • Round Damper, 10 in.Dia.Round Damper,10 in.Dia.
  • Item # 4XA34
  • Mfr. Model # ARD10
  • Round Motorized Damper, Voltage 24 AC, Height 12 In, Dia. 10 In, Application Controls Air Flow In Heating And...More

Floating Actuator for VC Series Valves
Powerhead,Replacement
Round Damper,Single Blade,Dia 8 In
  • HONEYWELL
  • Round Damper, Single Blade, Dia 8 InRound Damper,Single Blade,Dia 8 In
  • Item # 2GZD5
  • Mfr. Model # D690A1010
  • Round Damper, Single Blade, Dia 8 In, Color Galvanized Steel, Application Controls Air Flow In Heating And...More

Damper Motor Actuator,Replacement,ZD
  • HONEYWELL
  • Damper Motor Actuator, Replacement, ZDDamper Motor Actuator,Replacement,ZD
  • Item # 2GZC6
  • Mfr. Model # M847D1012
  • Damper Motor Actuator, Replacement, Voltage 24 AC, Connection 2 Wires, Terminal Designation 2 Wires Terminal...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More