Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

27 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay,Pneumatic
  • HONEYWELL
  • Relay, Pneumatic Relay,Pneumatic
  • Item # 3UC48
  • Mfr. Model # RP418A1107
  • Electric Pneumatic Relay, Power Consumption 12.5 Volt Amps Inrush, 7.1 Volt Amps Holding, Voltage Frequency...More

  • Category : Pneumatic Relays
Low V Mechanical Tstat,40 to 90F,White
  • HONEYWELL
  • Low V Mechanical Tstat, 40 to 90F, White Low V Mechanical Tstat,40 to 90F,White
  • Item # 1AYR2
  • Mfr. Model # T87N1000
  • Low Voltage Thermostat, Terminal Designations R, RC, Y, W, G, O, B, System Switching Heat-Cool-Off, Fan...More

  • Category : Low Voltage Mechanical Thermostats
Honeywell Sail Switch
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4EY31
  • Mfr. Model # T8775C1005
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,Y,W,G,O,B, System Switching...More

  • Category : Low Voltage Non-Programmable Thermostats
Valve Actuator,Two Position Low Voltage
Pilot Assembly,Non-Primary Aerated
Linear Pneumatic Actuator,5 to 10 psi
  • HONEYWELL
  • Linear Pneumatic Actuator, 5 to 10 psi Linear Pneumatic Actuator
  • Item # 3UC24
  • Mfr. Model # MP909D1227
  • Linear Pneumatic Actuator, Operating PSI Range 5 to 10, Max. Air Pressure 30 psi, Stroke 2-2/5 In., Nominal...More

  • Category : Pneumatic Damper Actuators
Wireless Indoor Sensor
  • HONEYWELL
  • Wireless Indoor Sensor Wireless Indoor Sensor
  • Item # 12Z045
  • Mfr. Model # C7189R1004
  • Wireless Indoor Sensor, Redlink Enabled Wireless, For Use With RedLink Enabled Thermostats And Accessories,...More

  • Category : Thermostat Accessories
Low V T-Stat,Stages Heat 2,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 1 Low V T-Stat,Stages Heat 2,Stages Cool 1
  • Item # 2HFF8
  • Mfr. Model # TH3210D1004
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,G,O,B,AUX,E,L, System...More

  • Category : Low Voltage Non-Programmable Thermostats
Outdoor sensor,w/Batteries
  • HONEYWELL
  • Outdoor sensor, w/Batteries Outdoor sensor,w/Batteries
  • Item # 3RCP2
  • Mfr. Model # C7089R1013
  • Outdoor Sensor, Replacement Sensor, For Use With Redlink Enabled Thermostats And Accessories, Senses Outdoor...More

  • Category : Thermostat Accessories
Two-Way,3/4 In NPT Valve,4.9 Cv
  • HONEYWELL
  • Two-Way, 3/4 In NPT Valve, 4.9 Cv Two-Way,3/4 In NPT Valve,4.9 Cv
  • Item # 4ATD1
  • Mfr. Model # V5862A2070
  • Threaded Globe Valve, Two-way, Cartridge, Connection Type/Size (F)NPT 3/4 In, Coefficient of Volume 4.9, Safe...More

  • Category : Zone Valves
Three-Way 1/2 In,NPT,VC Valve Assembly
Remote Sensor,Outdoor
  • HONEYWELL
  • Remote Sensor, Outdoor Remote Sensor,Outdoor
  • Item # 2GZP3
  • Mfr. Model # T775-SENS-OAT
  • Remote Sensor, Outdoor, Switch Type SPDT, Control Range -40 to 158 F, Height 8 5/16 In, Width 3 5/8 In,...More

  • Category : Thermostat Accessories
Actuator,24 VAC
  • HONEYWELL
  • Actuator, 24 VAC Actuator,24 VAC
  • Item # 35YG20
  • Mfr. Model # VU843A1004
  • Actuator, 24 VAC, For Use With Mfr. Model Number T7350A1004, T7350B1002, T7350D1008, T7350M1008, Fits Brand...More

  • Category : Parts
Thermopile,Quick Connect,35 in,750 mV
Replacement Motor,50/60 Hz
Surface Temperature Probe
Immersion Temperature Probe
Cartridge Kit,1-1/2 In. and 2 In.
Part for HE300,Circuit Board
Fan Coil Valve,3 Way
Part for HE250,Circuit Board
Electric Heat Thermostat
Duct Sensor,1097 Ohm Ptc at 77F,6 In
Three-Way Sweat Valve,1/2 In, 1.9 Cv
Two-Way Sweat Valve,3/4 In, 4.9 Cv
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More