Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

26 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor Sensor, Cover Color White
  • HONEYWELL
  • Indoor Sensor, Cover Color White Indoor Sensor, Cover Color White
  • Item # 6WY16
  • Mfr. Model # C7189U1005
  • Indoor Sensor, White, Operating Temp Range 45 to 88 F, 10K Nominal Sensor Ohms @ 75F, Plastic Material, 1 1/2...More

Silicon Nitride Hot Surface Igniter
Center,Fan Control
  • HONEYWELL
  • Center, Fan Control Center,Fan Control
  • Item # 4E393
  • Mfr. Model # R8285A1048
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

Thermostat Tool Kit
Relay,Pneumatic
  • HONEYWELL
  • Relay, Pneumatic Relay,Pneumatic
  • Item # 3UC49
  • Mfr. Model # RP418B1071
  • Electric Pneumatic Relay, Power Consumption 12.5 Volt Amps Inrush, 7.1 Volt Amps Holding, Voltage Frequency...More

Low V T-Stat,Stages Heat 2,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 1 Low V T-Stat,Stages Heat 2,Stages Cool 1
  • Item # 14A005
  • Mfr. Model # TH1210DH1001
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,AUX/E,G,O,B, System...More

Low Voltage T-Stat,Stages Heat 1
  • HONEYWELL
  • Low Voltage T-Stat, Stages Heat 1 Low Voltage T-Stat,Stages Heat 1
  • Item # 4EY30
  • Mfr. Model # T8775A1009
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R,W, System Switching No, Fan Switching Auto-On,...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4YE42
  • Mfr. Model # TH5110D1006
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,C,Y,G,W-O/B, System...More

Medium Cover Plates,PK12
Ignitor/Sensor
  • HONEYWELL
  • Ignitor/Sensor Ignitor/Sensor
  • Item # 1D286
  • Mfr. Model # Q345A1305
  • Pilot Assembly, Intermittent Pilot Burner/Ignitor-Sensor, Gas Type Nat, Tip Style F, Flame Pattern Front, For...More

Freeze Protection Control,Replacement
Non Linear Thermostat
  • HONEYWELL
  • Non Linear Thermostat Non Linear Thermostat
  • Item # 35YG19
  • Mfr. Model # TR23
  • Non Linear Thermostat, For Use With Grainger Item Number 33P967, For Use With Mfr. Model Number VP525C1008,...More

Relay,Pneumatic
  • HONEYWELL
  • Relay, Pneumatic Relay,Pneumatic
  • Item # 3UC50
  • Mfr. Model # RP470A1003
  • Pneumatic Relay, Control Selector, Maximum Safe Air Pressure 30 PSI, Pressure Range 0 to 18 PSI, Diaphragm...More

Adapter Bracket For Modutrol IV Motor
  • HONEYWELL
  • Adapter Bracket For Modutrol IV Motor Adapter Bracket For Modutrol IV Motor
  • Item # 1CWZ6
  • Mfr. Model # 220738A
  • Adapter Bracket, For Height Adjustment of Modutrol IV Motor, Features Steel Conctruction, Application Adjust...More

Ignition Cable,1/4 In. QC on Mod,30 In.
Damper External Drive Pin Kit
  • HONEYWELL
  • Damper External Drive Pin Kit Damper External Drive Pin Kit
  • Item # 2GZF6
  • Mfr. Model # 32007205-005
  • Damper External Drive Pin Kit, For Use With Dampers With External Actuator Mounting, Includes Standoff...More

Replacement Motor,50/60 Hz
  • HONEYWELL
  • Replacement Motor, 50/60 Hz Replacement Motor,50/60 Hz
  • Item # 2KKN4
  • Mfr. Model # 802360UA
  • Replacement Motor, 50/60 Hz, Max. Water Temp. 200 Deg. F, Voltage 24, Electrical Connections 6 In Inch Leads,...More

Actuator,2 Position,24V,2 Wire
Surface Temperature Probe
Zone Valve,1/2 In,NPT 3
Roll Pin End On Shaft,Angle B,5-10 Psi
Mx Replacement Gaskets. 2-1/2In.. 3 Piec
Diaphragm Assy PP901A
Two-Way 1/2 In,NPT,VC Valve Assembly
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More