Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

222 Results Found that Include 222 Products 

Results per page: 16 | 32 | 48
Open Drip Proof Motor 115V
  • GRAINGER APPROVED VENDOR
  • Open Drip Proof Motor 115V
  • Item # 32RV22
  • Mfr. Model # 11J31R04094-002
  • Open Drip Proof Motor 115V, For Use With Grainger Item Number 3E231, 3E232, 3E244, 3E233, 3E234, 3E245,...More

Aluminum Tape
Pilot Tubing 18 In.
  • GRAINGER APPROVED VENDOR
  • Pilot Tubing 18 In.
  • Item # 32RU59
  • Mfr. Model # 11257R04945-001
  • Pilot Tubing 18 In., For Use With Grainger Item Number 3E248, 3E249, 3E250, 3E251, 3E389, 3E390, 3E391,...More

Fill Hose,5 Ft
Icemaker Hose,6 Ft,SS
Natural Gas Regulator
  • GRAINGER APPROVED VENDOR
  • Natural Gas Regulator
  • Item # 24KT65
  • Mfr. Model # 325-3
  • Natural Gas Regulator, For Use With Grainger Item Number 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A,...More

LP to NG Conversion Kit
  • GRAINGER APPROVED VENDOR
  • LP to NG Conversion Kit
  • Item # 32RU70
  • Mfr. Model # 11261R06047
  • LP to NG Conversion Kit, For Use With Grainger Item Number 3E241, 3E242, 3E243, For Use With Mfr. Model...More

Main Control Board
  • GRAINGER APPROVED VENDOR
  • Main Control Board
  • Item # 32RV14
  • Mfr. Model # 11J28R06881
  • Main Control Board, For Use With Grainger Item Number 32V237, 32V238, 32V239, 32V240, 32V241, 32V242, 32V243,...More

Replacement Misting Nozzles,PK 6
  • GRAINGER APPROVED VENDOR
  • Replacement Misting Nozzles, PK 6
  • Item # 31TW85
  • Mfr. Model # 477079
  • Misting Nozzles, For Use With Grainger Item Number 1VCF6, 1VCF7, 1VCF8, Fits Brand Dayton, For Use With...More

Open Drip Proof Motor 115V
  • GRAINGER APPROVED VENDOR
  • Open Drip Proof Motor 115V
  • Item # 32RV20
  • Mfr. Model # 11J31R04090
  • Open Drip Proof Motor 115V, For Use With Grainger Item Number 3E402, 3E403, 3E226, 3E239, 3E404, 3E405,...More

Stay,Silver Brazing Alloy
Furnace Ignitor
  • GRAINGER APPROVED VENDOR
  • Furnace Ignitor
  • Item # 28YN84
  • Mfr. Model # 41-402
  • Furnace Ignitor, Fits Brand Coleman, 1st Source, Fraser Johnston, Luxaire, York and others, Type Furnace

NG to LP Conversion Kit
  • GRAINGER APPROVED VENDOR
  • NG to LP Conversion Kit
  • Item # 32RU69
  • Mfr. Model # 11261R06045
  • NG to LP Conversion Kit, For Use With Grainger Item Number 3E248, 3E228, 3E249, 3E232, 3E233, 2E234, For Use...More

Open Drip Proof Motor 115V
  • GRAINGER APPROVED VENDOR
  • Open Drip Proof Motor 115V
  • Item # 32RV24
  • Mfr. Model # 11J31R08361-001
  • Open Drip Proof Motor 115V, For Use With Grainger Item Number 5PV17, 5PV18, 5YH18, 5PV19, 5UT18, 5UT19,...More

LP to NG Conversion Kit
  • GRAINGER APPROVED VENDOR
  • LP to NG Conversion Kit
  • Item # 32RU67
  • Mfr. Model # 11261R05025
  • LP to NG Conversion Kit, For Use With Grainger Item Number 3E240, 3E405, 3E239, 3E403, For Use With Mfr....More

Diameter Fan Blade 12 In.
  • GRAINGER APPROVED VENDOR
  • Diameter Fan Blade 12 In.
  • Item # 32RV25
  • Mfr. Model # 11J34R06999-003
  • Diameter Fan Blade 12 In., For Use With Grainger Item Number 3E402, 3E403, 3E226, 3E239, 3E366, 3E379, 3E367,...More

Power Ventor Assembly
  • GRAINGER APPROVED VENDOR
  • Power Ventor Assembly
  • Item # 32RU83
  • Mfr. Model # 11507R04595
  • Power Ventor Assembly, For Use With Grainger Item Number 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68, 32V243,...More

Fan Blade and Motor Kit
  • GRAINGER APPROVED VENDOR
  • Fan Blade and Motor Kit
  • Item # 32RU54
  • Mfr. Model # 11253R08412-001
  • Fan Blade and Motor Kit, For Use With Grainger Item Number 3E235, 3E246, 3E376, 3E387, 4E461, 4E470, 4DG40,...More

Totally Enclosed Motor 115V
  • GRAINGER APPROVED VENDOR
  • Totally Enclosed Motor 115V
  • Item # 32RV19
  • Mfr. Model # 11J31R01872
  • Totally Enclosed Motor 115V, For Use With Grainger Item Number 2RYU9, 2RYV7, 2RYV1, 2RYV8, 4LX45, 4LX46,...More

Fan Motor Assembly
  • GRAINGER APPROVED VENDOR
  • Fan Motor Assembly
  • Item # 30NZ77
  • Mfr. Model # HV353025900G
  • Fan Motor Assembly, For Use With Grainger Item Number 6DYT4, 6DYT5, 6DYT6, Fits Brand Jet Ice, Includes Fan,...More

Printed Circuit Board
  • GRAINGER APPROVED VENDOR
  • Printed Circuit Board
  • Item # 30NZ78
  • Mfr. Model # HV367005402G
  • Printed Circuit Board, For Use With Grainger Item Number 6DYT4, 6DYT5, 6DYT6, Fits Brand Jet Ice

Transformer 115/24 20VA Standing Pilot
  • GRAINGER APPROVED VENDOR
  • Transformer 115/24 20VA Standing Pilot
  • Item # 32RV05
  • Mfr. Model # 11J14R03075
  • Transformer 115/24 20VA Standing Pilot, For Use With Grainger Item Number 3E402, 3E403, 3E226, 3E239, 3E404,...More

Natural Gas Valve for Spark Units
  • GRAINGER APPROVED VENDOR
  • Natural Gas Valve for Spark Units
  • Item # 32RV15
  • Mfr. Model # 11J28R06892-001
  • Natural Gas Valve for Spark Units, For Use With Grainger Item Number 4LX51, 4LX53, 4LX55, 4LX57, 4LX49,...More

Air Pressure Switch High 5000 ft. and Up
  • GRAINGER APPROVED VENDOR
  • Air Pressure Switch High 5000 ft. and Up
  • Item # 32RV03
  • Mfr. Model # 11J11R06780-001
  • Air Pressure Switch High 5000 ft. and Up, For Use With Grainger Item Number 4LX41, 4LX42, 4LX43, 4LX44,...More

LP to NG Conversion Kit
  • GRAINGER APPROVED VENDOR
  • LP to NG Conversion Kit
  • Item # 32RU64
  • Mfr. Model # 11261R04975
  • LP to NG Conversion Kit, For Use With Grainger Item Number 4DG07, 4DG09, 4DG11, 4DG13, 4DG15, 3E382, 3E383,...More

Power Vent Motor 115V
  • GRAINGER APPROVED VENDOR
  • Power Vent Motor 115V
  • Item # 32RV18
  • Mfr. Model # 11J31R01125
  • Power Vent Motor 115V, For Use With Grainger Item Number 2HYW1, 2HYW2, 2HYW3, 2HYW4, 4E454, 4E463, 9E796,...More

LP to NG Conversion Kit
  • GRAINGER APPROVED VENDOR
  • LP to NG Conversion Kit
  • Item # 32RU68
  • Mfr. Model # 11261R05078
  • LP to NG Conversion Kit, For Use With Grainger Item Number 3E381, 3E407, 3E380, 3E379, 4E463, 9E801, 4E464,...More

Shop Heater and Light,Ceiling,780W,6.5A
  • GRAINGER APPROVED VENDOR
  • Shop Heater and Light, Ceiling, 780W, 6.5A
  • Item # 30PL20
  • Mfr. Model # 30PL20
  • Shop Heater and Light, Indoor/Outdoor Indoor, Mounting Type Ceiling, 780 Watts, BtuH Output 2217, Voltage...More

Patio Heater Cover,Polyethylene,81in
  • GRAINGER APPROVED VENDOR
  • Patio Heater Cover, Polyethylene, 81in
  • Item # 30PL12
  • Mfr. Model # 30PL12
  • Patio Heater Cover, Material Polyethylene, For Use With Patio Heater 1TGP9, 1TGP7, 1TGR2, 1TGR3, 1TGP8,...More

Replacement Shaft
  • GRAINGER APPROVED VENDOR
  • Replacement Shaft
  • Item # 31TW81
  • Mfr. Model # 365024
  • Shaft, For Use With Grainger Item Number 20CK88, Fits Brand Dayton, For Use With Utility Exhaust Belt Drive...More

Grill N-3600-gr
  • GRAINGER APPROVED VENDOR
  • Grill N-3600-gr
  • Item # 34UG58
  • Mfr. Model # HV18261G
  • Grill N-3600-gr, For Use With Grainger Item Number 2WMT5, For Use With 2WMT5

Inlet Air Filter and Guard Set
  • GRAINGER APPROVED VENDOR
  • Inlet Air Filter and Guard Set
  • Item # 34UG62
  • Mfr. Model # HV201125080115G
  • Inlet Air Filter and Guard Set, For Use With Grainger Item Number 2NLR4, For Use With 2NLR4

Results per page: 16 | 32 | 48