Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

35 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
Leak Detector,Electronic Refrigerant
Equipment Mounting Rail,6 Ft
  • GRAINGER APPROVED VENDOR
  • Equipment Mounting Rail, 6 Ft
  • Item # 30F451
  • Mfr. Model # 30F451
  • Equipment Mounting Rail, Height (In.) 8, Width (In.) 3-1/2, Length (Ft.) 6, Max. Allowable Load (Lb.) 1450,...More

Evacuation Pump,3.0 cfm,1/3 HP,6 ft.
  • GRAINGER APPROVED VENDOR
  • Evacuation Pump, 3.0 cfm, 1/3 HP, 6 ft.
  • Item # 3KRG2
  • Mfr. Model # 3KRG2
  • Evacuation Pump, 3.0 cfm Displacement, 1/3 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, 1/2 In. ACME,...More

Self Regulating Heating Cable,100ft,120V
  • GRAINGER APPROVED VENDOR
  • Self Regulating Heating Cable, 100ft, 120V
  • Item # 13R074
  • Mfr. Model # 13R074
  • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 250 ft.,...More

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 24HK09
  • Mfr. Model # 21017
  • Motor, For Use With Grainger Item Number 2WCF9, For Use With Mfr. Model Number 21017, Fits Brand Airmaster

Gas Valve
  • GRAINGER APPROVED VENDOR
  • Gas Valve
  • Item # 23UR43
  • Mfr. Model # 700-057
  • Gas Valve, Includes Reducer Bushings

Gas Valve
  • GRAINGER APPROVED VENDOR
  • Gas Valve
  • Item # 23UP18
  • Mfr. Model # 700-522
  • Gas Valve, Includes Reducer Bushings

Front Panel
  • GRAINGER APPROVED VENDOR
  • Front Panel
  • Item # 30PA14
  • Mfr. Model # HV317070000G
  • Front Panel, For Use With Grainger Item Number 6DYT6, Fits Brand Jet Ice

Top Cover
  • GRAINGER APPROVED VENDOR
  • Top Cover
  • Item # 30PA15
  • Mfr. Model # HV317073300G
  • Top Cover, For Use With Grainger Item Number 6DYT4, Fits Brand Jet Ice

Cabinet Assembly
  • GRAINGER APPROVED VENDOR
  • Cabinet Assembly
  • Item # 30NZ96
  • Mfr. Model # HV229025400G
  • Cabinet Assembly, For Use With Grainger Item Number 6DYT5, 6DYT6, Fits Brand Jet Ice, Includes Front Case,...More

Top Cover
  • GRAINGER APPROVED VENDOR
  • Top Cover
  • Item # 30PA17
  • Mfr. Model # HV317055800G
  • Top Cover, For Use With Grainger Item Number 6DYT6, Fits Brand Jet Ice

Housing
  • GRAINGER APPROVED VENDOR
  • Housing
  • Item # 22FW69
  • Mfr. Model # 201-18-1042-5
  • Housing, For Use With Grainger Item Number 3C074A, For Use With Mfr. Model Number 100-18-1274, Fits Brand...More

Replacement Motor
  • GRAINGER APPROVED VENDOR
  • Replacement Motor
  • Item # 49H071
  • Mfr. Model # 312038
  • Replacement Motor, For Use With Grainger Item Number 13F065, 13F066, For Use With Mfr. Model Number...More

Solenoid Valve Assembly
Housing
  • GRAINGER APPROVED VENDOR
  • Housing
  • Item # 22FW37
  • Mfr. Model # 201-18-3001-5
  • Housing, For Use With Grainger Item Number 2C799A, For Use With Mfr. Model Number 100-18-3050, Fits Brand...More

Gas Valve
Gas Valve
  • GRAINGER APPROVED VENDOR
  • Gas Valve
  • Item # 23UP16
  • Mfr. Model # 700-442
  • Gas Valve, For Use With Mfr. Model Number Slow Opening Feature For Soft Ignition

Totally Enclosed Fan Motor 115V
  • GRAINGER APPROVED VENDOR
  • Totally Enclosed Fan Motor 115V
  • Item # 32RV42
  • Mfr. Model # 11R70310110010
  • Totally Enclosed Fan Motor 115V, For Use With Grainger Item Number 5PV59, For Use With Mfr. Model Number...More

Natural Gas Valve for Hot Surface Units
  • GRAINGER APPROVED VENDOR
  • Natural Gas Valve for Hot Surface Units
  • Item # 32RV13
  • Mfr. Model # 11J28R05042-001
  • Natural Gas Valve for Hot Surface Units, For Use With Grainger Item Number 4LX41, 4LX43, 4LX45, 4LX47, 4LX49,...More

Totally Enclosed Fan Motor 115V
  • GRAINGER APPROVED VENDOR
  • Totally Enclosed Fan Motor 115V
  • Item # 32RV43
  • Mfr. Model # 11R70310112010
  • Totally Enclosed Fan Motor 115V, For Use With Grainger Item Number 4NHG5, 4NHG6, 5PV45, 1EBC4, 1EBC3, 1EBC2,...More

Shaft
  • GRAINGER APPROVED VENDOR
  • Shaft
  • Item # 22FV57
  • Mfr. Model # 604-31-6010-5
  • Shaft, For Use With Grainger Item Number 3C111, For Use With Mfr. Model Number 100-36-0140, Fits Brand Dayton

Wheel
  • GRAINGER APPROVED VENDOR
  • Wheel
  • Item # 22FW66
  • Mfr. Model # 202-15-1121-5
  • Wheel, For Use With Mfr. Model Number 100-15-1121, 100-15-1289, Fits Brand Dayton

Housing
  • GRAINGER APPROVED VENDOR
  • Housing
  • Item # 22FW28
  • Mfr. Model # 201-07-4001-5
  • Housing, For Use With Grainger Item Number 3C539A, For Use With Mfr. Model Number 100-07-4021, Fits Brand...More

Frame
  • GRAINGER APPROVED VENDOR
  • Frame
  • Item # 22FW53
  • Mfr. Model # 203-07-4002-5
  • Frame, For Use With Grainger Item Number 3C539A, For Use With Mfr. Model Number 100-07-4021, 100-07-4005,...More

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 24HK11
  • Mfr. Model # 78043
  • Motor, For Use With Grainger Item Number 4PRV7, For Use With Mfr. Model Number 78043, Fits Brand Airmaster

Drive Cover
  • GRAINGER APPROVED VENDOR
  • Drive Cover
  • Item # 22FV56
  • Mfr. Model # 660-27-6008-5
  • Drive Cover, For Use With Grainger Item Number 3C109, For Use With Mfr. Model Number 100-27-0263, Fits Brand...More

Wheel 18 In
  • GRAINGER APPROVED VENDOR
  • Wheel 18 In
  • Item # 22FT56
  • Mfr. Model # 202-18-3022-5
  • Wheel 18 In, For Use With Grainger Item Number 2C799A, For Use With Mfr. Model Number 100-18-3050,...More

Wheel
  • GRAINGER APPROVED VENDOR
  • Wheel
  • Item # 22FW19
  • Mfr. Model # 202-15-1120-5
  • Wheel, For Use With Grainger Item Number 3C073A, For Use With Mfr. Model Number 100-15-1268, Fits Brand Dayton...More

Blower Assembly
  • GRAINGER APPROVED VENDOR
  • Blower Assembly
  • Item # 25WR82
  • Mfr. Model # 97014849
  • Blower Assembly, For Use With Mfr. Model Number QTR080L

Wheel Ccw
  • GRAINGER APPROVED VENDOR
  • Wheel Ccw
  • Item # 22FV77
  • Mfr. Model # 202-18-3023-5
  • Wheel Ccw, For Use With Mfr. Model Number 100-18-3006, Fits Brand Dayton

Results per page: 16 | 32 | 48