Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

182 Results Found that Include 186 Products 

Results per page: 16 | 32 | 48
Refrigerant Recovery Cylinder,50 Lbs
  • GRAINGER APPROVED VENDOR
  • Refrigerant Recovery Cylinder, 50 LbsRefrigerant Recovery Cylinder,50 Lbs
  • Item # 4LZH3
  • Mfr. Model # 4LZH3
  • Refrigerant Recovery Cylinder, 50 lb., Weight Empty (Lb.) 28.0, Height (In.) 19-7/16, Width (In.) 12-1/4,...More

Refrigerant Scale,Electronic,200 lb
  • GRAINGER APPROVED VENDOR
  • Refrigerant Scale, Electronic, 200 lbRefrigerant Scale,Electronic,200 lb
  • Item # 5PWF9
  • Mfr. Model # 5PWF9
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, Accuracy +/- 2g, Max....More

Refrigerant Scale,Electronic,110 lb
  • GRAINGER APPROVED VENDOR
  • Refrigerant Scale, Electronic, 110 lbRefrigerant Scale,Electronic,110 lb
  • Item # 5PWF8
  • Mfr. Model # 5PWF8
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, Accuracy +/- 2g, Max....More

Equipment Mounting Rail,3 Ft
  • GRAINGER APPROVED VENDOR
  • Equipment Mounting Rail, 3 FtEquipment Mounting Rail,3 Ft
  • Item # 30F449
  • Mfr. Model # 30F449
  • Equipment Mounting Rail, Height (In.) 8, Width (In.) 3-1/2, Length (Ft.) 3, Max. Allowable Load (Lb.) 1450,...More

  • GRAINGER APPROVED VENDOR
  • Self Regulating Heating CableSelf Regulating Heating Cable
  • Multiple product options available

    Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

Equipment Mounting Rail,4 Ft
  • GRAINGER APPROVED VENDOR
  • Equipment Mounting Rail, 4 FtEquipment Mounting Rail,4 Ft
  • Item # 30F450
  • Mfr. Model # 30F450
  • Equipment Mounting Rail, Height (In.) 8, Width (In.) 3-1/2, Length (Ft.) 4, Max. Allowable Load (Lb.) 1450,...More

Refrigerant Oil Pump
Main Control Board
  • GRAINGER APPROVED VENDOR
  • Main Control BoardMain Control Board
  • Item # 32RV14
  • Mfr. Model # 11J28R06881
  • Main Control Board, For Use With Grainger Item Number 32V237, 32V238, 32V239, 32V240, 32V241, 32V242, 32V243,...More

Evaporative Cooling Pad,48x8x44-1/2 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 48x8x44-1/2 in.Evaporative Cooling Pad,48x8x44-1/2 in.
  • Item # 4KAZ9
  • Mfr. Model # 4KAZ9
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 48 In., Depth 8 In., Height 44-1/2 In., Pad...More

Power Ventor Assembly
  • GRAINGER APPROVED VENDOR
  • Power Ventor AssemblyPower Ventor Assembly
  • Item # 32RU83
  • Mfr. Model # 11507R04595
  • Power Ventor Assembly, For Use With Grainger Item Number 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68, 32V243,...More

Evaporative Cooling Pad,48x8x46-3/8 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 48x8x46-3/8 in.Evaporative Cooling Pad,48x8x46-3/8 in.
  • Item # 4KAZ3
  • Mfr. Model # 4KAZ3
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 48 In., Depth 8 In., Height 46-3/8, Pad...More

Motor
  • GRAINGER APPROVED VENDOR
  • MotorMotor
  • Item # 25WT17
  • Mfr. Model # 99080488
  • Motor, For Use With Mfr. Model Number E6430SS, E6436SS, E6442SS, E6448SS, E6448TSS, E64E30SS, E64E36SS,...More

  • GRAINGER APPROVED VENDOR
  • Non Regulated Heating CableNon Regulated Heating Cable
  • Multiple product options available

    Non Regulated Heating Cable, Mounting Location Dry, Voltage 120, 3, 0.025, Number of Conductors 2, Plug Type NEMA 5-15, Features 22-28 AWG/Solid Conductor, FEP...More

Power Vent Motor 115V
  • GRAINGER APPROVED VENDOR
  • Power Vent Motor 115VPower Vent Motor 115V
  • Item # 32RV18
  • Mfr. Model # 11J31R01125
  • Power Vent Motor 115V, For Use With Grainger Item Number 2HYW1, 2HYW2, 2HYW3, 2HYW4, 4E454, 4E463, 9E796,...More

Steel Filter Dryer Shell,7/8In OD,18 Ton
  • GRAINGER APPROVED VENDOR
  • Steel Filter Dryer Shell, 7/8In OD, 18 TonSteel Filter Dryer Shell,7/8In OD,18 Ton
  • Item # 6AXC6
  • Mfr. Model # 6AXC6
  • Filter Dryer Shell, Steel, For Use With CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 18, Connection...More

Natural Gas Valve for Spark Units
  • GRAINGER APPROVED VENDOR
  • Natural Gas Valve for Spark UnitsNatural Gas Valve for Spark Units
  • Item # 32RV17
  • Mfr. Model # 11J28R06893-001
  • Natural Gas Valve for Spark Units, For Use With Grainger Item Number 4LX62, 4LX63, 4LX65, 4LX67, 32V242,...More

Circuit Board Kit
  • GRAINGER APPROVED VENDOR
  • Circuit Board KitCircuit Board Kit
  • Item # 24KT18
  • Mfr. Model # DSISUBKIT-120V
  • Circuit Board Kit, For Use With Grainger Item Number 3E132E, 3E133E, 3E134E, 3E460C, 3E461C, 3E462C, 5VD61A,...More

Open Drip Proof Motor 115V
  • GRAINGER APPROVED VENDOR
  • Open Drip Proof Motor 115VOpen Drip Proof Motor 115V
  • Item # 32RV21
  • Mfr. Model # 11J31R04091
  • Open Drip Proof Motor 115V, For Use With Grainger Item Number 3E228, 3E241, 3E369, 3E382, 4E457, 4E466,...More

Evaporative Cooling Pad,44-1/4x12x36-5/8
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 44-1/4x12x36-5/8Evaporative Cooling Pad,44-1/4x12x36-5/8
  • Item # 4KAZ2
  • Mfr. Model # 4KAZ2
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 44-1/4 In., Depth 12 In., Height 36-5/8...More

Natural Gas Valve
Digital Thermostat,40 to 95F
  • GRAINGER APPROVED VENDOR
  • Digital Thermostat, 40 to 95FDigital Thermostat,40 to 95F
  • Item # 6MJW6
  • Mfr. Model # JH - Thermostat
  • Digital Thermostat, Voltage 120, Control Range 40 to 95 Degrees F, Programs per Week 7-Day Programmable,...More

Motor,Fan
  • GRAINGER APPROVED VENDOR
  • Motor, FanMotor,Fan
  • Item # 23TE51
  • Mfr. Model # 3900-2033-000
  • Motor, Fan, For Use With Grainger Item Number 3UF56,, For Use With Mfr. Model Number CUHCU-B-MO,...More

Thermostat,Two Stage
  • GRAINGER APPROVED VENDOR
  • Thermostat, Two StageThermostat,Two Stage
  • Item # 23TE55
  • Mfr. Model # HUHAAMT2
  • Thermostat, Two Stage, For Use With Grainger Item Number 2E589, 3UG72, 2YU33, 2YU95, For Use With Mfr. Model...More

Regulator for 3VE56
NG Valve Train Assembly
  • GRAINGER APPROVED VENDOR
  • NG Valve Train AssemblyNG Valve Train Assembly
  • Item # 24KU51
  • Mfr. Model # TP-240
  • NG Valve Train Assembly, For Use With Grainger Item Number 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A,...More

Motor
  • GRAINGER APPROVED VENDOR
  • MotorMotor
  • Item # 25WL75
  • Mfr. Model # 97009889
  • Motor, For Use With Mfr. Model Number 375

Motor with Pull Cord
Shop Heater and Light,Ceiling,780W,6.5A
  • GRAINGER APPROVED VENDOR
  • Shop Heater and Light, Ceiling, 780W, 6.5AShop Heater and Light,Ceiling,780W,6.5A
  • Item # 30PL20
  • Mfr. Model # 30PL20
  • Shop Heater and Light, Indoor, Mounting Type Ceiling, 780 Watts, BtuH Output 2217, Voltage 120, 6.5 Amps @ 1...More

Stay,Silver Brazing Alloy
Alum Radiant/Combustion Tube,10 ft
  • GRAINGER APPROVED VENDOR
  • Alum Radiant/Combustion Tube, 10 ftAlum Radiant/Combustion Tube,10 ft
  • Item # 24KT09
  • Mfr. Model # TP-26A
  • Aluminized Radiant/Combustion Tube, For Use With Grainger Item Number 7D837A, 7D838A, 7D839A, 7D840A, 7D841A,...More

Electric Thermostat
  • GRAINGER APPROVED VENDOR
  • Electric ThermostatElectric Thermostat
  • Item # 23UN68
  • Mfr. Model # 5300-652
  • Electric Thermostat, Fits Brand ARO, Consolidated, Dutchie, Electro-Therm, G.E., McGraw, Includes Universal 4...More

Heat Controller
Results per page: 16 | 32 | 48