Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

52 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Liquid Level Sensor
  • GRAINGER APPROVED VENDOR
  • Liquid Level Sensor
  • Item # 4LZH4
  • Mfr. Model # 4LZH4
  • Liquid Level Sensor, Weight Empty 0.38 Lb, For Use With 4LZH2, 4LZH3 Recovery Cylinders, Use With 4LZH2,...More

Diffuser,Return,T-Bar,Duct Size 8 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, Return, T-Bar, Duct Size 8 In.
  • Item # 4MJV1
  • Mfr. Model # 4MJV1
  • Perforated Return Diffuser, Shape Square, Duct Size 8, Material Steel, Color White, Finish Enamel, Air...More

Quick Connect Kit
  • GRAINGER APPROVED VENDOR
  • Quick Connect Kit
  • Item # 1MMT4
  • Mfr. Model # 1MMT4
  • Quick Connect Kit, Length 10 ft., Hose Type Reinforced Rubber, For Use With 1TGR2, 1TGR3, Includes 3/8 In....More

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 25WF97
  • Mfr. Model # 97008584
  • Motor, For Use With Mfr. Model Number 361

Guard,Thermostat,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Stainless Steel
  • Item # 13J044
  • Mfr. Model # 13J044
  • Thermostat Guard, Universal, Inside Height (In.) 8-5/8, Inside Width (In.) 6-3/4, Inside Depth (In.) 3,...More

Thermostatic Radiator Valve,Size 1/2 In
  • GRAINGER APPROVED VENDOR
  • Thermostatic Radiator Valve, Size 1/2 In
  • Item # 10L945
  • Mfr. Model # GGS_13108
  • Thermostatic Radiator Valve, Body Style Straight, Pipe Size 1/2 In., BtuH Capacity 127,000, Material Brass...More

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 25WL14
  • Mfr. Model # 99080274
  • Motor, For Use With Mfr. Model Number S130

Vibration Absorber, 14 3/4 In Length
  • GRAINGER APPROVED VENDOR
  • Vibration Absorber, 14 3/4 In Length
  • Item # 6AWP7
  • Mfr. Model # 6AWP7
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 14-3/4, Flexible Hose I.D. (In.) 1-3/8, Tubing...More

Self Regulating Heating Cable,12 ft,240V
  • GRAINGER APPROVED VENDOR
  • Self Regulating Heating Cable, 12 ft, 240V
  • Item # 13R097
  • Mfr. Model # 13R097
  • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 12 ft., Max. Circuit Length 200...More

Heater Assembly
  • GRAINGER APPROVED VENDOR
  • Heater Assembly
  • Item # 25WR50
  • Mfr. Model # 97017063
  • Heater Assembly, For Use With Mfr. Model Number HFL695

Evaporative Cooling Pad,40x8x23 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 40x8x23 in.
  • Item # 4KAZ5
  • Mfr. Model # 4KAZ5
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 40 In., Depth 8 In., Height 23 In., Pad...More

Motor,277V
  • GRAINGER APPROVED VENDOR
  • Motor, 277V
  • Item # 23TE19
  • Mfr. Model # 490062004
  • Motor, 277V, For Use With Mfr. Model Number Cwh, Sra, Src, U Series, Fits Brand Qmark and Berko

Cigarette Shaped Igniter
Temperature Control,Cold
  • GRAINGER APPROVED VENDOR
  • Temperature Control, Cold
  • Item # 23UR13
  • Mfr. Model # A30-260
  • Temperature Control, Cold, For Use With Mfr. Model Number Commercial Refrigerators And Freezers, Includes...More

Element
  • GRAINGER APPROVED VENDOR
  • Element
  • Item # 26CZ27
  • Mfr. Model # HV18022119000G
  • Element, Fits Brand Dayton

Inlet Ring
  • GRAINGER APPROVED VENDOR
  • Inlet Ring
  • Item # 22FT90
  • Mfr. Model # 609-12-4003-5
  • Inlet Ring, For Use With Grainger Item Number 4C329, 4C329, 4C130A, 6XWG9, For Use With Mfr. Model Number...More

Castor,Swivel Locking
  • GRAINGER APPROVED VENDOR
  • Castor, Swivel Locking
  • Item # 24HK28
  • Mfr. Model # 06468
  • Castor, Swivel Locking, For Use With Grainger Item Number 2VZH3, For Use With Mfr. Model Number 06468, Fits...More

Suction Line Accumulator,4 In,5/8 InF OD
  • GRAINGER APPROVED VENDOR
  • Suction Line Accumulator, 4 In, 5/8 InF OD
  • Item # 6AXD1
  • Mfr. Model # 6AXD1
  • Suction Line Accumulator, with Metering Orifice, Height (In.) 9, Shell Dia. (In.) 4, Connection Type/Size...More

Power Cord and Plug
  • GRAINGER APPROVED VENDOR
  • Power Cord and Plug
  • Item # 22KJ76
  • Mfr. Model # HVWPCCORD01G
  • Power Cord and Plug, For Use With Grainger Item Number 2NRX2C, For Use With Mfr. Model Number 2NRX2C, Fits...More

Element
  • GRAINGER APPROVED VENDOR
  • Element
  • Item # 26CZ26
  • Mfr. Model # HV18022145000G
  • Element, Fits Brand Dayton

Capacitor
  • GRAINGER APPROVED VENDOR
  • Capacitor
  • Item # 30NZ84
  • Mfr. Model # HV659001700G
  • Capacitor, For Use With Grainger Item Number 6DYT6, Fits Brand Jet Ice

Capacitor
  • GRAINGER APPROVED VENDOR
  • Capacitor
  • Item # 30NZ86
  • Mfr. Model # HV659000700G
  • Capacitor, For Use With Grainger Item Number 6DYT6, Fits Brand Jet Ice

Axle
  • GRAINGER APPROVED VENDOR
  • Axle
  • Item # 24HK68
  • Mfr. Model # M18774
  • Axle, Fits Brand DESA

Inlet Support
  • GRAINGER APPROVED VENDOR
  • Inlet Support
  • Item # 22FV44
  • Mfr. Model # 617-13-7002-5
  • Inlet Support, For Use With Grainger Item Number 4C330, For Use With Mfr. Model Number 100-14-4028, Fits...More

Thermal Limit Switch with Wires
Regulator and Hose Assembly
Rotor with Insert 3/4 In
Electronic Igniter and Transformer
Thermal Limit Switch
Thermal Switch with Wires
Manual Shut Off Valve 3/4 In Valve
  • GRAINGER APPROVED VENDOR
  • Manual Shut Off Valve 3/4 In Valve
  • Item # 24HK52
  • Mfr. Model # SFP 2538
  • Manual Shut Off Valve 3/4 In Valve, For Use With Grainger Item Number 5PFW3, For Use With Mfr. Model Number...More

Results per page: 16 | 32 | 48