Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

113 Results Found that Include 117 Products 

Results per page: 16 | 32 | 48
Perforated Return Lay-In T-Bar 6 to12 In
  • GRAINGER APPROVED VENDOR
  • Perforated Return Lay-In T-Bar 6 to12 In
  • Item # 4MJU7
  • Mfr. Model # 4MJU7
  • Perforated Return Diffuser, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish Enamel, Air...More

Evacuation/Core Removal w/Core Storage
  • GRAINGER APPROVED VENDOR
  • Evacuation/Core Removal w/Core Storage
  • Item # 4PDJ5
  • Mfr. Model # 4PDJ5
  • Valve Core Tool, Brass, Evacuation and Core Removal with Core Storage, 1/4 Connection, For Use With 1/4 In...More

Diffuser,Lay-In T-Bar w/Def Cont 6-12 In
  • GRAINGER APPROVED VENDOR
  • Diffuser, Lay-In T-Bar w/Def Cont 6-12 In
  • Item # 4JRL2
  • Mfr. Model # 4JRL2
  • Perforated Supply Diffuser w/Deflector, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish...More

Automotive Service Connector,Blue, Low
  • GRAINGER APPROVED VENDOR
  • Automotive Service Connector, Blue, Low
  • Item # 6AWR0
  • Mfr. Model # 6AWR0
  • Automotive Service Connector, Type Low Side, Description Quick Coupler with Male Side Port and Blue Control...More

Automotive Service Connector,Red, High
  • GRAINGER APPROVED VENDOR
  • Automotive Service Connector, Red, High
  • Item # 6AWR1
  • Mfr. Model # 6AWR1
  • Automotive Service Connector, Type High Side, Description Quick Coupler with Male Side Port and Red Control...More

Return Air Filter Grille,20x20 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 20x20 In, White
  • Item # 4JRT7
  • Mfr. Model # 4JRT7
  • Return Air Filter Grille, Removable Face, Overall Height 22.57 In, Overall Width 22.57 In, Depth 1.13 In, Max...More

Guard,Thermostat,Beige
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Beige
  • Item # 13J040
  • Mfr. Model # 13J040
  • Thermostat Guard, Universal, Inside Height (In.) 8-5/8, Inside Width (In.) 6-3/4, Inside Depth (In.) 3,...More

Protect Linear Limit
  • GRAINGER APPROVED VENDOR
  • Protect Linear Limit
  • Item # 23TD54
  • Mfr. Model # 4520-0011-001
  • Protect Linear Limit, For Use With Grainger Item Number 2YU67, 2YU68, 2YU70, 2YU71, 2YU74, 2YU75, 3UF83,...More

Guard,Thermostat,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Stainless Steel
  • Item # 13J045
  • Mfr. Model # 13J045
  • Thermostat Guard, Universal, Inside Height (In.) 4-5/8, Inside Width (In.) 5-1/4, Inside Depth (In.) 2-1/2,...More

Guard,Thermostat,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Stainless Steel
  • Item # 13J046
  • Mfr. Model # 13J046
  • Thermostat Guard, Universal, Inside Height (In.) 7-7/8, Inside Width (In.) 5-11/16, Inside Depth (In.) 3-3/8,...More

Automotive Service Connector,Blue, Low
  • GRAINGER APPROVED VENDOR
  • Automotive Service Connector, Blue, Low
  • Item # 6AWR2
  • Mfr. Model # 6AWR2
  • Automotive Service Connector, Type Low Side, Description Quick Coupler with Female Side Port and Blue Control...More

Guard,Thermostat,Off White
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Off White
  • Item # 13J048
  • Mfr. Model # 13J048
  • Thermostat Guard, Universal, Inside Height (In.) 8-5/8, Inside Width (In.) 6-3/4, Inside Depth (In.) 3,...More

Automotive Service Connector,Red, High
  • GRAINGER APPROVED VENDOR
  • Automotive Service Connector, Red, High
  • Item # 6AWR3
  • Mfr. Model # 6AWR3
  • Automotive Service Connector, Type High Side, Description Quick Coupler with Female Side Port and Red Control...More

Transformer Relay,DPDT
  • GRAINGER APPROVED VENDOR
  • Transformer Relay, DPDT
  • Item # 6AZH6
  • Mfr. Model # 6AZH6
  • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

Thermostat Guard,H 5 3/16,Solid and Ring
  • GRAINGER APPROVED VENDOR
  • Thermostat Guard, H 5 3/16, Solid and Ring
  • Item # 2EWE8
  • Mfr. Model # 2EWE8
  • Thermostat Guard, Universal, Inside Height 4 5/8 In, Inside Depth 2 1/2 In, Inside Width 5 1/4 In, Outside...More

Vibration Absorber, 13 In Length
  • GRAINGER APPROVED VENDOR
  • Vibration Absorber, 13 In Length
  • Item # 6AWP6
  • Mfr. Model # 6AWP6
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 13, Flexible Hose I.D. (In.) 1-1/8, Tubing...More

Guard,Thermostat,Stainless Steel
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Stainless Steel
  • Item # 13J047
  • Mfr. Model # 13J047
  • Thermostat Guard, Universal, Inside Height (In.) 7-7/8, Inside Width (In.) 5-11/16, Inside Depth (In.) 3-3/8,...More

Motor,Fan and Mounting Bracket Assembly
  • GRAINGER APPROVED VENDOR
  • Motor, Fan and Mounting Bracket Assembly
  • Item # 25WH43
  • Mfr. Model # 97012248
  • Motor, Fan and Mounting Bracket Assembly, For Use With Mfr. Model Number 423001, 423601, 423008, 423608,...More

Sight Glass,7/8 x 7/8 Sweat
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 7/8 x 7/8 Sweat
  • Item # 6AWU6
  • Mfr. Model # 6AWU6
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 7/8 x 7/8, Overall Length (In.) 6-1/4,...More

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 25WM29
  • Mfr. Model # 99080355
  • Motor, For Use With Mfr. Model Number 503

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 22NN15
  • Mfr. Model # 99080520
  • Motor, For Use With Grainger Item Number 5E832, 5E834, For Use With Mfr. Model Number HD80 and HD80L, Fits...More

Motor .9A
  • GRAINGER APPROVED VENDOR
  • Motor .9A
  • Item # 25WG03
  • Mfr. Model # 99080175
  • Motor .9A, For Use With Mfr. Model Number 511

Thermostat
  • GRAINGER APPROVED VENDOR
  • Thermostat
  • Item # 23TE73
  • Mfr. Model # 5813-2090-000
  • Thermostat, For Use With Grainger Item Number 5ZK52D, 5ZK54D, 5ZK58, For Use With Mfr. Model Number C1512T2,...More

Motor Assembly
  • GRAINGER APPROVED VENDOR
  • Motor Assembly
  • Item # 25WT66
  • Mfr. Model # 97015165
  • Motor Assembly, For Use With Mfr. Model Number 613004, 619004, 619004EX, 614804, 614804EX

Evaporative Cooling Pad,12x6x72 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 12x6x72 in.
  • Item # 4KCA4
  • Mfr. Model # 4KCA4
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 72 In., Pad...More

Capacitor
  • GRAINGER APPROVED VENDOR
  • Capacitor
  • Item # 23TD77
  • Mfr. Model # 1432-0002-003
  • Capacitor, For Use With Mfr. Model Number Dayton Unit Heaters, Fits Brand Dayton

Blower Assembly
  • GRAINGER APPROVED VENDOR
  • Blower Assembly
  • Item # 22NN14
  • Mfr. Model # 97015157
  • Blower AssemblyFor Use With Mfr. Model Number 676 and 680, Fits Brand Broan, Nautilus, Includes Instructions

Motor
  • GRAINGER APPROVED VENDOR
  • Motor
  • Item # 22NN04
  • Mfr. Model # 97009752
  • MotorFor Use With Mfr. Model Number 676, Fits Brand Broan, Nautilus, Includes Instructions

Tube Cutter,Ratcheting,1/8 to 1/2 In
  • GRAINGER APPROVED VENDOR
  • Tube Cutter, Ratcheting, 1/8 to 1/2 In
  • Item # 3KRF8
  • Mfr. Model # 3KRF8
  • Tube Cutter, Ratcheting, Manual Cutting Action, Cutting Capacity OD 1/8 to 1/2 In., Features Ratcheting...More

Results per page: 16 | 32 | 48