Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

105 Results Found that Include 107 Products 

Results per page: 16 | 32 | 48
Electric Sequencer,4 Switch,1-110 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 4 Switch, 1-110 SecElectric Sequencer,4 Switch,1-110 Sec
  • Item # 6UEF0
  • Mfr. Model # 6UEF0
  • Electric Sequencer, Number of Switches 4, Number of Timings 2, Height (In.) 1-7/8, Width (In.) 3-1/4, Depth...More

Diffuser,3-Way,Duct Size 10 In. x 10 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, 3-Way, Duct Size 10 In. x 10 In.Multilouver 3-Way Ceiling Diffuser
  • Item # 4MJJ4
  • Mfr. Model # 4MJJ4
  • Multilouver 3-Way Ceiling Diffuser, Shape Square, Duct Size 10 x 10, Material Aluminum, Color White, Finish...More

Diffuser,4-Way,Duct Size 10 In. x 10 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, 4-Way, Duct Size 10 In. x 10 In.Multilouver 4-Way Ceiling Diffuser
  • Item # 4MJJ7
  • Mfr. Model # 4MJJ7
  • Multilouver 4-Way Ceiling Diffuser, Shape Square, Duct Size 10 x 10, Material Aluminum, Color White, Finish...More

Return Air Filter Grille,16x20 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 16x20 In, WhiteReturn Air Filter Grille,16x20 In,White
  • Item # 4JRT6
  • Mfr. Model # 4JRT6
  • Return Air Filter Grille, Removable Face, Overall Height 18.57 In, Overall Width 22.57 In, Depth 1.13 In, Max...More

Electric Sequencer,3 Switch,1-110 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 3 Switch, 1-110 SecElectric Sequencer,3 Switch,1-110 Sec
  • Item # 6UEE9
  • Mfr. Model # 6UEE9
  • Electric Sequencer, Number of Switches 3, Number of Timings 3, Height (In.) 1-7/8, Width (In.) 3-1/4, Depth...More

Rotor Kit,1/2 In
Relay,Magnetic,DPST,Coil 120V
  • GRAINGER APPROVED VENDOR
  • Relay, Magnetic, DPST, Coil 120VRelay,Magnetic,DPST,Coil 120V
  • Item # 5MMA6
  • Mfr. Model # 5MMA6
  • Relay, Magnetic, Coil Volts 120, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

Transformer Relay,SPNO/SPNC
  • GRAINGER APPROVED VENDOR
  • Transformer Relay, SPNO/SPNCTransformer Relay,SPNO/SPNC
  • Item # 6AZH4
  • Mfr. Model # 6AZH4
  • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

Grille
  • GRAINGER APPROVED VENDOR
  • GrilleGrille
  • Item # 25WG19
  • Mfr. Model # 97013581
  • Grille, For Use With Mfr. Model Number 658

Transformer Relay,SPDT
  • GRAINGER APPROVED VENDOR
  • Transformer Relay, SPDTTransformer Relay,SPDT
  • Item # 6AZH5
  • Mfr. Model # 6AZH5
  • Transformer Relay, 4x4 Junction Box Mount, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary...More

Motor
  • GRAINGER APPROVED VENDOR
  • MotorMotor
  • Item # 25WG06
  • Mfr. Model # 99080199
  • Motor, For Use With Mfr. Model Number 512

Aluminum Tubing 1/4 In.,50 ft.
Burner Head Cover
Blade 14 In dia. x 1/2 In Bore
Thermocouple
Igniter Kit
  • GRAINGER APPROVED VENDOR
  • Igniter KitIgniter Kit
  • Item # 23UP13
  • Mfr. Model # 41-311
  • Igniter Kit, For Use With Mfr. Model Number Replaces Whirlpool And Other Original Equipment, Includes...More

Low Pressure Air Gauge
Filter
  • GRAINGER APPROVED VENDOR
  • FilterFilter
  • Item # 26CZ46
  • Mfr. Model # HVLGR110HG
  • Filter, For Use With Grainger Item Number 5KNZ7A, 5KNZ8A, 5KNZ9A, Fits Brand Dayton

Adjustable Thermostat
Rotor Kit,5/8 In
Bracket, Motor
  • GRAINGER APPROVED VENDOR
  • Bracket, MotorBracket, Motor
  • Item # 28DV63
  • Mfr. Model # MB-N064
  • Bracket, Motor,For Use With Grainger Item Number 24N064, For Use With Mfr. Model Number 556 MTR SP, Fits...More

Junction Block Adapter
Motor Shaft 3-1/16 InL
Infrared Heater Bulb,120V 650W
Furnace Ignitor
  • GRAINGER APPROVED VENDOR
  • Furnace IgnitorFurnace Ignitor
  • Item # 28YN84
  • Mfr. Model # 41-402
  • Furnace Ignitor, Fits Brand Coleman, 1st Source, Fraser Johnston, Luxaire, York and others, Type Furnace

Photocell and Bushing Assembly
Sensor/Igniter Adapter Kit
Grillewhite Plastic
Grille 13-1/2 x 13-1/2 In
Thermocouple
Results per page: 16 | 32 | 48