Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

96 Results Found that Include 101 Products 

Results per page: 16 | 32 | 48
Potential Relay,35A,Pick Up 332 to 356
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 332 to 356Potential Relay,35A,Pick Up 332 to 356
  • Item # 5MLZ6
  • Mfr. Model # 5MLZ6
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 332 to 356, Hold 500, Drop Out 135...More

Return Air Filter Grille,12x24 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 12x24 In, WhiteReturn Air Filter Grille,12x24 In,White
  • Item # 4JRT9
  • Mfr. Model # 4JRT9
  • Return Air Filter Grille, Removable Face, Overall Height 14.57 In, Overall Width 26.57 In, Depth 1.13 In, Max...More

Bearing Kit,Self Aligning,1 In. Dia,PK 2
  • GRAINGER APPROVED VENDOR
  • Bearing Kit, Self Aligning, 1 In. Dia, PK 2Bearing Kit,Self Aligning,1 In. Dia,PK 2
  • Item # 5VZU5
  • Mfr. Model # 5VZU5
  • Bearing Kit,Self Aligning,Lubricated Sleeve,Dia. (In.) 1,Insulator O.D. (In.) 2-1/2,Max. HP 1,Max. RPM...More

Quick Coupler,90 Degree
  • GRAINGER APPROVED VENDOR
  • Quick Coupler, 90 DegreeQuick Coupler,90 Degree
  • Item # 10U327
  • Mfr. Model # GGS_13096
  • Quick Coupler, 90 Degrees , Length (In.) 1-3/4, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 45...More

Swivel Tee with,Swivel Nut on Run,PK 6
Potential Relay,35A,Pick Up 260 to 275
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 260 to 275Potential Relay,35A,Pick Up 260 to 275
  • Item # 5MLZ4
  • Mfr. Model # 5MLZ4
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 260 to 275, Hold 500, Drop Out 135...More

Magnetic Relay,24V Coil,30A
  • GRAINGER APPROVED VENDOR
  • Magnetic Relay, 24V Coil, 30AMagnetic Relay,24V Coil,30A
  • Item # 18F255
  • Mfr. Model # 18F255
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

Return Air Filter Grille,14x20 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 14x20 In, WhiteReturn Air Filter Grille,14x20 In,White
  • Item # 4JRT5
  • Mfr. Model # 4JRT5
  • Return Air Filter Grille, Removable Face, Overall Height 22.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Blower Shaft,Steel,1 In Dia,25 In L
  • GRAINGER APPROVED VENDOR
  • Blower Shaft, Steel, 1 In Dia, 25 In LBlower Shaft,Steel,1 In Dia,25 In L
  • Item # 5VZU3
  • Mfr. Model # 5VZU3
  • Blower Shaft,Cold Rolled Polished Steel,Dia. (In.) 1,Length (In.) 25,Max. HP 1,Max. RPM 1000,For Use With...More

Vibration Absorber, 11 1/2 In Length
  • GRAINGER APPROVED VENDOR
  • Vibration Absorber, 11 1/2 In LengthVibration Absorber, 11 1/2 In Length
  • Item # 6AWP5
  • Mfr. Model # 6AWP5
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 11-1/2, Flexible Hose I.D. (In.) 7/8, Tubing...More

Potential Relay,35A,Pick Up 295 to 315
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 295 to 315Potential Relay,35A,Pick Up 295 to 315
  • Item # 5MLZ5
  • Mfr. Model # 5MLZ5
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 295 to 315, Hold 500, Drop Out 135...More

Relay,Magnetic,DPST,Coil 24V
  • GRAINGER APPROVED VENDOR
  • Relay, Magnetic, DPST, Coil 24VRelay,Magnetic,DPST,Coil 24V
  • Item # 5MMA5
  • Mfr. Model # 5MMA5
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

Return Air Filter Grille,14x24 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 14x24 In, WhiteReturn Air Filter Grille,14x24 In,White
  • Item # 4MJT7
  • Mfr. Model # 4MJT7
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 26.57 In, Depth 1.13 In, Max...More

Return Air Filter Grille,14x25 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 14x25 In, WhiteReturn Air Filter Grille,14x25 In,White
  • Item # 4MJT4
  • Mfr. Model # 4MJT4
  • Return Air Filter Grille, Removable Face, Overall Height 27.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Infinite Control Switch
  • GRAINGER APPROVED VENDOR
  • Infinite Control SwitchInfinite Control Switch
  • Item # 23UN66
  • Mfr. Model # 5500-203
  • Infinite Control Switch, For Use With Mfr. Model Number Ranges, Hot Plates, Warming Drawers, Fits Brand GLT,...More

Radiator Valve,Size 1/2 In
  • GRAINGER APPROVED VENDOR
  • Radiator Valve, Size 1/2 InRadiator Valve
  • Item # 1RLT7
  • Mfr. Model # 1RLT7
  • Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -,...More

Thermostat
  • GRAINGER APPROVED VENDOR
  • ThermostatThermostat
  • Item # 23TD93
  • Mfr. Model # 5813-2001-000
  • Thermostat, For Use With Grainger Item Number 2HAC4,2HAC8,2HAC9, 2HAC1, For Use With Mfr. Model Number Dayton...More

Evaporative Cooling Pad,12x6x60 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 12x6x60 in.Evaporative Cooling Pad,12x6x60 in.
  • Item # 4KCA6
  • Mfr. Model # 4KCA6
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 60 In., Pad...More

Motor and Wheel
Vent Fan Motor
Nozzle Kit with Seal
Element
  • GRAINGER APPROVED VENDOR
  • ElementElement
  • Item # 25WM63
  • Mfr. Model # 99270744
  • Element, For Use With Mfr. Model Number 157

Filter
  • GRAINGER APPROVED VENDOR
  • FilterFilter
  • Item # 23TE14
  • Mfr. Model # 2010-7008-006
  • Filter, For Use With Mfr. Model Number CUS935 Models, Fits Brand Qmark

Heat Exhaust Hose
  • GRAINGER APPROVED VENDOR
  • Heat Exhaust HoseHeat Exhaust Hose
  • Item # 23ZY10
  • Mfr. Model # 67904053
  • Heat Exhaust Hose, For Use With Grainger Item Number 4HGD2, For Use With Mfr. Model Number P12B, Fits Brand...More

Thermal Overload
Regulator Maxitrol 3 6 In Wc
Threaded Thermocouple,New Style Pt
Switch with No Leads
Limit Control
  • GRAINGER APPROVED VENDOR
  • Limit ControlLimit Control
  • Item # 23TD75
  • Mfr. Model # 4520-0015-000
  • Limit Control, For Use With Mfr. Model Number Awh3000, 208, 240 and 277v. 1.5kw, 2kw,3kw and 4kw, Fits Brand...More

Thermocouple,39 In
Motor with Cord and Plugshaft 1-1/4 In
Results per page: 16 | 32 | 48