Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

86 Results Found that Include 86 Products 

Results per page: 16 | 32 | 48
Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 2E430
  • Mfr. Model # 2E430
  • Universal Thermostat Guard, Inside Height 6 1/16 In, Inside Depth 2 5/8 In, Inside Width 5 1/16 In, Outside...More

GUARD,THERMOSTAT,Off White
  • GRAINGER APPROVED VENDOR
  • GUARD, THERMOSTAT, Off White
  • Item # 4E647
  • Mfr. Model # 4E647
  • Universal Thermostat Guard, Inside Height 6 1/16 In, Inside Depth 2 5/8 In, Inside Width 5 1/16 In, Outside...More

Return Air Grille,24x24 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 24x24 In, White
  • Item # 4MJP2
  • Mfr. Model # 4MJP2
  • Return Air Grille, Overall Height 25.75 In, Overall Width 25.75 In, Depth 0.31 In, Max Duct Height 24 In, Max...More

Filter,Replace Core,High Capacity
  • GRAINGER APPROVED VENDOR
  • Filter, Replace Core, High Capacity
  • Item # 6AXC4
  • Mfr. Model # 6AXC4
  • Replacement Filter Core, Standard, For Use With CFC, HCFC and HFC Cooling Systems, Liquid or Suction Lines,...More

Swivel Tee with,Swivel Nut on Run,PK 6
  • GRAINGER APPROVED VENDOR
  • Swivel Tee with, Swivel Nut on Run, PK 6
  • Item # 4PDJ2
  • Mfr. Model # 4PDJ2
  • 1/4 In SAE x 1/4 In Swivel Tee, Brass, Swivel Tee with Depressor, Swivel Nut on Run, 1/4 Connection, For Use...More

Diffuser,4-Way,Duct Size 8 In. x 8 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, 4-Way, Duct Size 8 In. x 8 In.
  • Item # 4MJJ6
  • Mfr. Model # 4MJJ6
  • Multilouver 4-Way Ceiling Diffuser, Shape Square, Duct Size 8 x 8, Material Aluminum, Color White, Finish...More

Diffuser,3-Way,Duct Size 8 In. x 8 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, 3-Way, Duct Size 8 In. x 8 In.
  • Item # 4MJJ3
  • Mfr. Model # 4MJJ3
  • Multilouver 3-Way Ceiling Diffuser, Shape Square, Duct Size 8 x 8, Material Aluminum, Color White, Finish...More

Blower Shaft,Steel,1 In Dia,25 In L
  • GRAINGER APPROVED VENDOR
  • Blower Shaft, Steel, 1 In Dia, 25 In L
  • Item # 5VZU3
  • Mfr. Model # 5VZU3
  • Blower Shaft,Cold Rolled Polished Steel,Dia. (In.) 1,Length (In.) 25,Max. HP 1,Max. RPM 1000,For Use With...More

Quick Coupler,90 Degree
  • GRAINGER APPROVED VENDOR
  • Quick Coupler, 90 Degree
  • Item # 10U327
  • Mfr. Model # GGS_13096
  • Quick Coupler, 90 Degrees , Length (In.) 1-3/4, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 45...More

Press Switch,Manual 410 PSIG
  • GRAINGER APPROVED VENDOR
  • Press Switch, Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

Guard,Thermostat,Beige
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Beige
  • Item # 4E645
  • Mfr. Model # 4E645
  • Universal Thermostat Guard, Inside Height 4 7/16 In, Inside Depth 2 1/4 In, Inside Width 4 7/16 In, Outside...More

Bearing Kit,Self Aligning,1 In. Dia,PK 2
  • GRAINGER APPROVED VENDOR
  • Bearing Kit, Self Aligning, 1 In. Dia, PK 2
  • Item # 5VZU5
  • Mfr. Model # 5VZU5
  • Bearing Kit,Self Aligning,Lubricated Sleeve,Dia. (In.) 1,Insulator O.D. (In.) 2-1/2,Max. HP 1,Max. RPM...More

Magnetic Relay,24V Coil,30A
  • GRAINGER APPROVED VENDOR
  • Magnetic Relay, 24V Coil, 30A
  • Item # 18F255
  • Mfr. Model # 18F255
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

Switch,Pull Chain
  • GRAINGER APPROVED VENDOR
  • Switch, Pull Chain
  • Item # 24HK19
  • Mfr. Model # 01723
  • Switch, Pull Chain, For Use With Grainger Item Number 2LBA2, For Use With Mfr. Model Number 01723, Fits Brand...More

Potential Relay,35A,Pick Up 212 to 235
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 212 to 235
  • Item # 5MLZ2
  • Mfr. Model # 5MLZ2
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 212 to 235, Hold 420, Drop Out 121...More

Guard,Thermostat,Beige
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Beige
  • Item # 13J041
  • Mfr. Model # 13J041
  • Thermostat Guard, Universal, Inside Height (In.) 4-5/8, Inside Width (In.) 5-1/4, Inside Depth (In.) 2-1/2,...More

Return Air Filter Grille,20x14 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 20x14 In, White
  • Item # 4MJT3
  • Mfr. Model # 4MJT3
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 22.57 In, Depth 1.13 In, Max...More

Potential Relay,35A,Pick Up 166 to 180
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 166 to 180
  • Item # 5MLY9
  • Mfr. Model # 5MLY9
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 166 to 180, Hold 332, Drop Out 100...More

Guard,Thermostat,Off White
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Off White
  • Item # 13J049
  • Mfr. Model # 13J049
  • Thermostat Guard, Universal, Inside Height (In.) 4-5/8, Inside Width (In.) 5-1/4, Inside Depth (In.) 2-1/2,...More

Sight Glass,5/8 x 5/8 Sweat
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 5/8 x 5/8 Sweat
  • Item # 6AWU5
  • Mfr. Model # 6AWU5
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 5/8 x 5/8, Overall Length (In.) 4-7/8,...More

Relay,Magnetic,SPST,Coil 24V
  • GRAINGER APPROVED VENDOR
  • Relay, Magnetic, SPST, Coil 24V
  • Item # 5MMA2
  • Mfr. Model # 5MMA2
  • Relay, Magnetic, Coil Volts 24, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

Radiator Valve,Size 1/2 In
  • GRAINGER APPROVED VENDOR
  • Radiator Valve, Size 1/2 In
  • Item # 1RLT7
  • Mfr. Model # 1RLT7
  • Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -,...More

Potential Relay,35A,Pick Up 222 to 235
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 222 to 235
  • Item # 5MLZ1
  • Mfr. Model # 5MLZ1
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 222 to 235, Hold 332, Drop Out 90...More

Potential Relay,35A,Pick Up 260 to 275
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 260 to 275
  • Item # 5MLZ3
  • Mfr. Model # 5MLZ3
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 260 to 275, Hold 332, Drop Out 100...More

Hi-limit Switch
  • GRAINGER APPROVED VENDOR
  • Hi-limit Switch
  • Item # 23TD78
  • Mfr. Model # 410169001
  • Hi-limit Switch, For Use With Mfr. Model Number Qmark and Berko Ceiling and Wall Heaters, Fits Brand Qmark...More

Potential Relay,35A,Pick Up 185 to 200
  • GRAINGER APPROVED VENDOR
  • Potential Relay, 35A, Pick Up 185 to 200
  • Item # 5MLZ0
  • Mfr. Model # 5MLZ0
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 185 to 200, Hold 375, Drop Out 105...More

Relay,Magnetic, SPDT, Coil 24V
  • GRAINGER APPROVED VENDOR
  • Relay, Magnetic, SPDT, Coil 24V
  • Item # 5MLZ9
  • Mfr. Model # 5MLZ9
  • Relay, Magnetic, Coil Volts 24, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40,...More

Press Switch,Manual 610 PSIG
  • GRAINGER APPROVED VENDOR
  • Press Switch, Manual 610 PSIG
  • Item # 6ALC6
  • Mfr. Model # 6ALC6
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 610,...More

Knob Kit
  • GRAINGER APPROVED VENDOR
  • Knob Kit
  • Item # 23TE67
  • Mfr. Model # 1205-2069-001
  • Knob Kit, For Use With Grainger Item Number 2HAC4, 2HAC4A, 2HAC8, 2HAC8A, 2HAC9, 2HA9CA, 2HAD1, 2HAD1A, For...More

Relay,Magnetic,SPDT,Coil 120V
  • GRAINGER APPROVED VENDOR
  • Relay, Magnetic, SPDT, Coil 120V
  • Item # 5MMA0
  • Mfr. Model # 5MMA0
  • Relay, Magnetic, Coil Volts 120, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

Threaded Thermocouple,New Style Pt
  • GRAINGER APPROVED VENDOR
  • Threaded Thermocouple, New Style Pt
  • Item # 24KT85
  • Mfr. Model # P-114B
  • Threaded Thermocouple, For Use With Grainger Item Number 2E392, 2E393, For Use With Mfr. Model Number P-32T,...More

Element
  • GRAINGER APPROVED VENDOR
  • Element
  • Item # 23TE36
  • Mfr. Model # 1802-2124-003
  • Element, Fits Brand Dayton

Results per page: 16 | 32 | 48