Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

42 Results Found that Include 46 Products

Results per page: 16 | 32 | 48
Radiator Valve,Size 1/2 In
  • GRAINGER APPROVED VENDOR
  • Radiator Valve, Size 1/2 InRadiator Valve
  • Item # 1RLT2
  • Mfr. Model # 1RLT2
  • Radiator Valve, Body Style Angle, Pipe Size 1/2 In., Temp. Range -40 to 350 Degrees F, BtuH Capacity -,...More

Electric Sequencer,2 Switch,1-20 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 2 Switch, 1-20 SecElectric Sequencer,2 Switch,1-20 Sec
  • Item # 6UEE8
  • Mfr. Model # 6UEE8
  • Electric Sequencer, Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces, Number of Switches 2,...More

Electric Sequencer,2 Switch,30-90 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 2 Switch, 30-90 SecElectric Sequencer,2 Switch,30-90 Sec
  • Item # 6UEE7
  • Mfr. Model # 6UEE7
  • Electric Sequencer, Number of Switches 2, Number of Timings 2, Height (In.) 1-7/8, Width (In.) 2, Depth (In.)...More

Sight Glass,3/8 x 3/8 Sweat
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 3/8 x 3/8 SweatSight Glass,3/8 x 3/8 Sweat
  • Item # 6AWU3
  • Mfr. Model # 6AWU3
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 3/8 x 3/8, Overall Length (In.) 4-7/8,...More

Return Air Grille,20x20 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 20x20 In, WhiteReturn Air Grille,20x20 In,White
  • Item # 4JRT2
  • Mfr. Model # 4JRT2
  • Return Air Grille, Overall Height 21.75 In, Overall Width 21.75 In, Depth 0.31 In, Max Duct Height 20 In, Max...More

Splice and Tee Kit
  • GRAINGER APPROVED VENDOR
  • Splice and Tee KitSplice and Tee Kit
  • Item # 13R090
  • Mfr. Model # 13R090
  • Splice and Tee Kit, For Use With 13R074-13R079, 13R080-13R087, Standards cULus, Includes (1) End Seal and...More

Diffuser,4-Way,Duct Size 6 In. x 6 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, 4-Way, Duct Size 6 In. x 6 In.Multilouver 4-Way Ceiling Diffuser
  • Item # 4MJJ5
  • Mfr. Model # 4MJJ5
  • Multilouver 4-Way Ceiling Diffuser, Shape Square, Duct Size 6 x 6, Material Aluminum, Color White, Finish...More

End Seal Kit
  • GRAINGER APPROVED VENDOR
  • End Seal KitEnd Seal Kit
  • Item # 13R095
  • Mfr. Model # 13R095
  • End Seal Kit, For Use With 13R074-13R079, 13R080-13R087, Standards cULus, Includes (2) End Seals

Return Air Grille,20x20 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 20x20 In, WhiteReturn Air Grille,20x20 In,White
  • Item # 4MJR5
  • Mfr. Model # 4MJR5
  • Return Air Grille, Overall Height 21.75 In, Overall Width 21.75 In, Depth 0.31 In, Max Duct Height 20 In, Max...More

Diffuser,3-Way,Duct Size 6 In. x 6 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, 3-Way, Duct Size 6 In. x 6 In.Multilouver 3-Way Ceiling Diffuser
  • Item # 4MJJ2
  • Mfr. Model # 4MJJ2
  • Multilouver 3-Way Ceiling Diffuser, Shape Square, Duct Size 6 x 6, Material Aluminum, Color White, Finish...More

Sidewall/Ceiling Register,Adjustable
Return Air Filter Grille,14x14 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 14x14 In, WhiteReturn Air Filter Grille,14x14 In,White
  • Item # 4MJT2
  • Mfr. Model # 4MJT2
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Vibration Absorber, 9 In Length
  • GRAINGER APPROVED VENDOR
  • Vibration Absorber, 9 In LengthVibration Absorber, 9 In Length
  • Item # 6AWP3
  • Mfr. Model # 6AWP3
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 9, Flexible Hose I.D. (In.) 1/2, Tubing Material...More

Side Can Tap,Manual,Green
  • GRAINGER APPROVED VENDOR
  • Side Can Tap, Manual, GreenSide Can Tap,Manual,Green
  • Item # 10U329
  • Mfr. Model # GGS_13098
  • Side Can Tap, Color Green, 7-1/2 In. Length, Width 5-1/2 In., HVAC Refrigerant Cans, For Use With Disposable...More

Evaporative Cooling Pad,12x6x36 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 12x6x36 in.Evaporative Cooling Pad,12x6x36 in.
  • Item # 4KCC1
  • Mfr. Model # 4KCC1
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 36 In., Pad...More

Sight Glass,1/4Mx1/4F Flare
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 1/4Mx1/4F FlareSight Glass,1/4Mx1/4F Flare
  • Item # 6AWT9
  • Mfr. Model # 6AWT9
  • Sight Glass, Moisture Indicator, Fitting Type Flare, Fitting Size 1/4M x 1/4F, Overall Length (In.) 3,...More

Filter,Replace Core,Standard Capacity
Vibration Absorber, 8 1/4 In Length
  • GRAINGER APPROVED VENDOR
  • Vibration Absorber, 8 1/4 In LengthVibration Absorber, 8 1/4 In Length
  • Item # 6AWP2
  • Mfr. Model # 6AWP2
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 8-1/4, Flexible Hose I.D. (In.) 3/8, Tubing...More

Sidewall/Ceiling Register,Adjustable
Fuse Link,Micro Temp or Thermolink
Diffuser,Baseboard,White,24 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, Baseboard, White, 24 In.Diffuser,Baseboard,White,24 In.
  • Item # 4MJW1
  • Mfr. Model # 4MJW1
  • Diffuser, Baseboard, Baseboard, - Amps AC, -, White Finish, For Use With -, RPM -, Voltage -, Steel...More

Sight Glass,1/2Mx1/2M Flare
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 1/2Mx1/2M FlareSight Glass,1/2Mx1/2M Flare
  • Item # 6AWT7
  • Mfr. Model # 6AWT7
  • Sight Glass, Moisture Indicator, Fitting Type Flare, Fitting Size 1/2M x 1/2M, Overall Length (In.) 3-13/16,...More

Sight Glass,1/2Mx1/2F Flare
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 1/2Mx1/2F FlareSight Glass,1/2Mx1/2F Flare
  • Item # 6AWU1
  • Mfr. Model # 6AWU1
  • Sight Glass, Moisture Indicator, Fitting Type Flare, Fitting Size 1/2M x 1/2F, Overall Length (In.) 3-3/8,...More

Sidewall/Ceiling Register,Adjustable
Sidewall/Ceiling Register,Adjustable
Blower Housing Cover
Support Brace
  • GRAINGER APPROVED VENDOR
  • Support BraceSupport Brace
  • Item # 34UH28
  • Mfr. Model # HV2130600G
  • Support Brace, For Use With Grainger Item Number 3AA26B,3AA29B, For Use With 3AA26B,3AA29B

Cover Display for 3VE53
Elbow,90
  • GRAINGER APPROVED VENDOR
  • Elbow, 90Elbow,90
  • Item # 34UE55
  • Mfr. Model # HV2120700G
  • Elbow,90, For Use With Grainger Item Number 3AA21B

Shaft 5/8 x 17-1/4
Base
  • GRAINGER APPROVED VENDOR
  • BaseBase
  • Item # 34UF47
  • Mfr. Model # HV130AG
  • Base, For Use With Grainger Item Number 2VKY4

Results per page: 16 | 32 | 48