Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

113 Results Found that Include 115 Products 

Results per page: 16 | 32 | 48
Adjustable Limit, Auto Reset,115-175
  • GRAINGER APPROVED VENDOR
  • Adjustable Limit, Auto Reset, 115-175Adjustable Limit, Auto Reset,115-175
  • Item # 6UDY4
  • Mfr. Model # 6UDY4
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 115...More

Adjustable Fan Switch,90-130
  • GRAINGER APPROVED VENDOR
  • Adjustable Fan Switch, 90-130Adjustable Fan Switch,90-130
  • Item # 6UEE1
  • Mfr. Model # 6UEE1
  • Snap Disc Control, Adjustable Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 70 to 130, Height (In.)...More

Shut Off Coupler,Straight
  • GRAINGER APPROVED VENDOR
  • Shut Off Coupler, StraightShut Off Coupler,Straight
  • Item # 10U324
  • Mfr. Model # GGS_13093
  • Shut Off Coupler, Straight Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

Adjustable Limit, Auto Reset,135-215
  • GRAINGER APPROVED VENDOR
  • Adjustable Limit, Auto Reset, 135-215Adjustable Limit, Auto Reset,135-215
  • Item # 6UDY5
  • Mfr. Model # 6UDY5
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 135...More

Shut Off Coupler,90 Degree
  • GRAINGER APPROVED VENDOR
  • Shut Off Coupler, 90 DegreeShut Off Coupler,90 Degree
  • Item # 10U325
  • Mfr. Model # GGS_13094
  • Shut Off Coupler, 90 Degrees Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

Press Switch,Open On Fall 50 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 50 PSIPress Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

Snap On Butterfly Damper,12 In Duct Dia.
  • GRAINGER APPROVED VENDOR
  • Snap On Butterfly Damper, 12 In Duct Dia.Snap On Butterfly Damper
  • Item # 4JRN1
  • Mfr. Model # 4JRN1
  • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 11-7/8...More

Return Air Filter Grille,12x12 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Filter Grille, 12x12 In, WhiteReturn Air Filter Grille,12x12 In,White
  • Item # 4MJT1
  • Mfr. Model # 4MJT1
  • Return Air Filter Grille, Removable Face, Overall Height 14.57 In, Overall Width 14.57 In, Depth 1.13 In, Max...More

Adjustable Limit, Auto Reset,210-290
  • GRAINGER APPROVED VENDOR
  • Adjustable Limit, Auto Reset, 210-290Adjustable Limit, Auto Reset,210-290
  • Item # 6UDY7
  • Mfr. Model # 6UDY7
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 210...More

Diffuser,Round,Duct Size 10 In.,White
  • GRAINGER APPROVED VENDOR
  • Diffuser, Round, Duct Size 10 In., WhiteCeiling Diffuser
  • Item # 4JRL1
  • Mfr. Model # 4JRL1
  • Ceiling Diffuser, Shape Round, Duct Size 10, Material Steel, Color White, Air Diffusion Pattern 360 Degrees ,...More

Electric Sequencer,1 Switch,30-90 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 1 Switch, 30-90 SecElectric Sequencer,1 Switch,30-90 Sec
  • Item # 6UEE5
  • Mfr. Model # 6UEE5
  • Electric Sequencer, Number of Switches 1, Number of Timings 1, Height (In.) 1-1/2, Width (In.) 1-5/8, Depth...More

Electric Sequencer,1 Switch,1-20 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 1 Switch, 1-20 SecElectric Sequencer,1 Switch,1-20 Sec
  • Item # 6UEE6
  • Mfr. Model # 6UEE6
  • Electric Sequencer, Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces, Number of Switches 1,...More

Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Adjustable Limit, Auto Reset,170-250
  • GRAINGER APPROVED VENDOR
  • Adjustable Limit, Auto Reset, 170-250Adjustable Limit, Auto Reset,170-250
  • Item # 6UDY6
  • Mfr. Model # 6UDY6
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 170...More

Press Switch,Open On Rise 610 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Rise 610 PSIPress Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

Blower Shaft,Steel,3/4 In Dia,20 In L
  • GRAINGER APPROVED VENDOR
  • Blower Shaft, Steel, 3/4 In Dia, 20 In LBlower Shaft,Steel,3/4 In Dia,20 In L
  • Item # 5VZU2
  • Mfr. Model # 5VZU2
  • Blower Shaft,Cold Rolled Polished Steel,Dia. (In.) 3/4,Length (In.) 20,Max. HP 3/4,Max. RPM 1000,For Use With...More

Adjustable Fan Switch,140-180
  • GRAINGER APPROVED VENDOR
  • Adjustable Fan Switch, 140-180Adjustable Fan Switch,140-180
  • Item # 6UEE2
  • Mfr. Model # 6UEE2
  • Snap Disc Control, Adjustable Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 180, Height...More

Fan and Limit,120-140 Temp Range
  • GRAINGER APPROVED VENDOR
  • Fan and Limit, 120-140 Temp RangeFan and Limit,120-140 Temp Range
  • Item # 6UED2
  • Mfr. Model # 6UED2
  • Snap Disc Control, Fan and Limit, Switch Action Open\Close on Rise, SPDT, Temp. Range (F) 120 to 140, Height...More

Union Tee/One end swagged,1/2 In,PK 2
  • GRAINGER APPROVED VENDOR
  • Union Tee/One end swagged, 1/2 In, PK 2Union Tee/One end swagged,1/2 In,PK 2
  • Item # 4PDH7
  • Mfr. Model # 4PDH7
  • 1/2 In Copper Access Tee, Brass/Copper, Union Tee/One end swagged, 1/2 Connection, For Use With All CFC, HCFC...More

Press Switch, Open On Fall 35 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 35 PSIPress Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

Evaporative Cooling Pad,12x4x48 in.
  • GRAINGER APPROVED VENDOR
  • Evaporative Cooling Pad, 12x4x48 in.Evaporative Cooling Pad,12x4x48 in.
  • Item # 4KCC7
  • Mfr. Model # 4KCC7
  • Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 4 In., Height 48 In., Pad...More

Press Switch, Open On Fall 170 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 170 PSIPress Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

Sidewall/Ceiling Register,Adjustable
Butterfly Damper,10 In Duct Dia.
  • GRAINGER APPROVED VENDOR
  • Butterfly Damper, 10 In Duct Dia.Butterfly Damper
  • Item # 4JRL6
  • Mfr. Model # 4JRL6
  • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 11-1/2 In., Duct...More

Electric Sequencer,1 Switch,1-25 Sec
  • GRAINGER APPROVED VENDOR
  • Electric Sequencer, 1 Switch, 1-25 SecElectric Sequencer,1 Switch,1-25 Sec
  • Item # 6UEE4
  • Mfr. Model # 6UEE4
  • Electric Sequencer, Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces, Number of Switches 1,...More

Aluminum Filter
Press Switch,Open On Rise 275 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Rise 275 PSIPress Switch,Open On Rise 275 PSI
  • Item # 6ALA9
  • Mfr. Model # 6ALA9
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 195,...More

Sight Glass,1/4 x 1/4 Sweat
  • GRAINGER APPROVED VENDOR
  • Sight Glass, 1/4 x 1/4 SweatSight Glass,1/4 x 1/4 Sweat
  • Item # 6AWU2
  • Mfr. Model # 6AWU2
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 1/4 x 1/4, Overall Length (In.) 4-7/8,...More

Press Switch, Open On Fall 155 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Fall 155 PSIPress Switch, Open On Fall 155 PSI
  • Item # 6ALC7
  • Mfr. Model # 6ALC7
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 225,...More

Fan and Limit,170-190 Temp Range
  • GRAINGER APPROVED VENDOR
  • Fan and Limit, 170-190 Temp RangeFan and Limit,170-190 Temp Range
  • Item # 6UED3
  • Mfr. Model # 6UED3
  • Snap Disc Control, Fan and Limit, Switch Action Open\Close on Rise, SPDT, Temp. Range (F) 170 to 190, Height...More

Press Switch, Open On Rise 425 PSI
  • GRAINGER APPROVED VENDOR
  • Press Switch, Open On Rise 425 PSIPress Switch, Open On Rise 425 PSI
  • Item # 6ALC9
  • Mfr. Model # 6ALC9
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325,...More

Results per page: 16 | 32 | 48