Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

155 Results Found that Include 155 Products 

Results per page: 16 | 32 | 48
Tape, 2 In. Wide, 30 Ft. Long
  • GRAINGER APPROVED VENDOR
  • Tape, 2 In. Wide, 30 Ft. Long
  • Item # 4PDE9
  • Mfr. Model # 4PDE9
  • Butyl Tape, Length 30 ft., Width 2 In., Thickness 1/8 In., Color Black, Compound Butyl Rubber and Bitumen,...More

Copper Tube Extension 3/16 x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 3/16 x 2 In L, PK 6
  • Item # 4PDH1
  • Mfr. Model # 4PDH1
  • 3/16 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 3/16 Connection, For Use With All CFC, HCFC...More

Limit Rollout, Manual Reset,Opens 300
  • GRAINGER APPROVED VENDOR
  • Limit Rollout, Manual Reset, Opens 300
  • Item # 6UED0
  • Mfr. Model # 6UED0
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, Switch Type SPST, Temp. Range...More

Copper Tube Extension 3/8 x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 3/8 x 2 In L, PK 6
  • Item # 4PDH3
  • Mfr. Model # 4PDH3
  • 3/8 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 3/8 Connection, For Use With All CFC, HCFC...More

Snap On Butterfly Damper,10 In Duct Dia.
  • GRAINGER APPROVED VENDOR
  • Snap On Butterfly Damper, 10 In Duct Dia.
  • Item # 4JRL9
  • Mfr. Model # 4JRL9
  • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 9-7/8...More

Return Air Grille,16x16 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 16x16 In, White
  • Item # 4MJN9
  • Mfr. Model # 4MJN9
  • Return Air Grille, Overall Height 17.75 In, Overall Width 17.75 In, Depth 0.31 In, Max Duct Height 16 In, Max...More

Enclosed Fan Relay,SPDT,24V Coil
  • GRAINGER APPROVED VENDOR
  • Enclosed Fan Relay, SPDT, 24V Coil
  • Item # 6AZU4
  • Mfr. Model # 6AZU4
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

Enclosed Fan Relay,SPNO,24V
  • GRAINGER APPROVED VENDOR
  • Enclosed Fan Relay, SPNO, 24V
  • Item # 6AZU2
  • Mfr. Model # 6AZU2
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

Magnetic Relay,Switching, 24V Coil
  • GRAINGER APPROVED VENDOR
  • Magnetic Relay, Switching, 24V Coil
  • Item # 6AZT9
  • Mfr. Model # 6AZT9
  • Magnetic Relay, Switching, Coil Volts 24, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

Application Tape
  • GRAINGER APPROVED VENDOR
  • Application Tape
  • Item # 13R091
  • Mfr. Model # 13R091
  • Application Tape, For Use With 13R074-13R079, 13R080-13R087, Standards cULus, Includes (1) Roll Glass Cloth...More

Copper Tube Extension 1/8x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 1/8x 2 In L, PK 6
  • Item # 4PDG9
  • Mfr. Model # 4PDG9
  • 1/8 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 1/8 Connection, For Use With All CFC, HCFC...More

Limit Rollout, Manual Reset,Opens 350
  • GRAINGER APPROVED VENDOR
  • Limit Rollout, Manual Reset, Opens 350
  • Item # 6UED1
  • Mfr. Model # 6UED1
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, Switch Type SPST, Temp. Range...More

Diffuser,Baseboard,White,18 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, Baseboard, White, 18 In.
  • Item # 4JRT4
  • Mfr. Model # 4JRT4
  • Diffuser, Baseboard, Baseboard, - Amps AC, -, White Finish, For Use With -, RPM -, Voltage -, Steel...More

Butterfly Damper,8 In Duct Dia.
  • GRAINGER APPROVED VENDOR
  • Butterfly Damper, 8 In Duct Dia.
  • Item # 4JRL5
  • Mfr. Model # 4JRL5
  • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 9-1/2 In., Duct...More

Limit Rollout, Manual Reset,Opens 200
  • GRAINGER APPROVED VENDOR
  • Limit Rollout, Manual Reset, Opens 200
  • Item # 6UEC4
  • Mfr. Model # 6UEC4
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, Switch Type SPST, Temp. Range...More

Union Tee/One end swagged,3/8 In,PK 2
  • GRAINGER APPROVED VENDOR
  • Union Tee/One end swagged, 3/8 In, PK 2
  • Item # 4PDH6
  • Mfr. Model # 4PDH6
  • 3/8 In Copper Access Tee, Brass/Copper, Union Tee/One end swagged, 3/8 Connection, For Use With All CFC, HCFC...More

Limit Rollout, Manual Reset,Opens 160
  • GRAINGER APPROVED VENDOR
  • Limit Rollout, Manual Reset, Opens 160
  • Item # 6UEC2
  • Mfr. Model # 6UEC2
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, Switch Type SPST, Temp. Range...More

Set Limit, Manual Reset,Opens 135
  • GRAINGER APPROVED VENDOR
  • Set Limit, Manual Reset, Opens 135
  • Item # 6UEC1
  • Mfr. Model # 6UEC1
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, Switch Type SPST, Temp. Range...More

Diffuser,Baseboard,Brown,18 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, Baseboard, Brown, 18 In.
  • Item # 4MJV9
  • Mfr. Model # 4MJV9
  • Diffuser, Baseboard, Baseboard, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Steel...More

Return Air Grille,20Hx14W In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 20Hx14W In, White
  • Item # 4MJN8
  • Mfr. Model # 4MJN8
  • Return Air Grille, Overall Height 21-3/4 In, Overall Width 15-3/4 In, Depth 5/16 In, Max Duct Height 20 In,...More

Diffuser,Floor,6x14 In,Brown
  • GRAINGER APPROVED VENDOR
  • Diffuser, Floor, 6x14 In, Brown
  • Item # 4MJE8
  • Mfr. Model # 4MJE8
  • Diffuser, Floor, Louvered, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Welded Steel...More

Magnetic Relay,Switching,120 V Coil
  • GRAINGER APPROVED VENDOR
  • Magnetic Relay, Switching, 120 V Coil
  • Item # 6AZU0
  • Mfr. Model # 6AZU0
  • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

Limit Rollout, Manual Reset,Opens 180
  • GRAINGER APPROVED VENDOR
  • Limit Rollout, Manual Reset, Opens 180
  • Item # 6UEC3
  • Mfr. Model # 6UEC3
  • Snap Disc Control, Limit, Rollout, Manual Reset, Switch Action Open on Rise, Switch Type SPST, Temp. Range...More

Enclosed Fan Relay,SPNO/SPNC,24V
  • GRAINGER APPROVED VENDOR
  • Enclosed Fan Relay, SPNO/SPNC, 24V
  • Item # 6AZU3
  • Mfr. Model # 6AZU3
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

Return Air Grille,8x30 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 8x30 In, White
  • Item # 4MJP3
  • Mfr. Model # 4MJP3
  • Return Air Grille, Overall Height 9.75 In, Overall Width 31.75 In, Depth 0.31 In, Max Duct Height 8 In, Max...More

Sidewall/Ceiling Register,4-Way
  • GRAINGER APPROVED VENDOR
  • Sidewall/Ceiling Register, 4-Way
  • Item # 4MJH4
  • Mfr. Model # 4MJH4
  • Sidewall/Ceiling Register, 4-Way, Overall Height 11.75 In, Overall Width 11.75 In, Depth 1.18 In, Max Duct...More

Enclosed Fan Relay,SPST,208/240V Coil
  • GRAINGER APPROVED VENDOR
  • Enclosed Fan Relay, SPST, 208/240V Coil
  • Item # 6ACH9
  • Mfr. Model # 6ACH9
  • Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps...More

Fan Blade
  • GRAINGER APPROVED VENDOR
  • Fan Blade
  • Item # 25WG36
  • Mfr. Model # 99020165
  • Fan Blade, For Use With Mfr. Model Number 509s

Enclosed Fan Relay,SPST,277V Coil
  • GRAINGER APPROVED VENDOR
  • Enclosed Fan Relay, SPST, 277V Coil
  • Item # 6ACJ0
  • Mfr. Model # 6ACJ0
  • Magnetic Relay, Enclosed Fan, Coil Volts 277, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

Enclosed Fan Relay,SPDT,277V Coil
  • GRAINGER APPROVED VENDOR
  • Enclosed Fan Relay, SPDT, 277V Coil
  • Item # 6ACJ1
  • Mfr. Model # 6ACJ1
  • Magnetic Relay, Enclosed Fan, Coil Volts 277, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

Aluminum Filter
  • GRAINGER APPROVED VENDOR
  • Aluminum Filter
  • Item # 25WU84
  • Mfr. Model # 99010316
  • Aluminum Filter, For Use With Mfr. Model Number RMDD3004

Return Air Grille,16x16 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 16x16 In, White
  • Item # 4MJR4
  • Mfr. Model # 4MJR4
  • Return Air Grille, Overall Height 17.75 In, Overall Width 17.75 In, Depth 0.31 In, Max Duct Height 16 In, Max...More

Results per page: 16 | 32 | 48