Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

162 Results Found that Include 162 Products 

Results per page: 16 | 32 | 48
Copper Tube Extension 1/4x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 1/4x 2 In L, PK 6
  • Item # 4PDH2
  • Mfr. Model # 4PDH2
  • 1/4 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 1/4 Connection, For Use With All CFC, HCFC...More

Foam Tape, 2 In. Wide, 30 Ft. Long
Snap On Collar,Round,Galvanized Steel
Snap On Butterfly Damper,8 In Duct Dia.
  • GRAINGER APPROVED VENDOR
  • Snap On Butterfly Damper, 8 In Duct Dia.
  • Item # 4JRL8
  • Mfr. Model # 4JRL8
  • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 7-3/4...More

Snap On Collar,Round,Galvanized Steel
Diffuser,Round,Duct Size 8 In.,White
  • GRAINGER APPROVED VENDOR
  • Diffuser, Round, Duct Size 8 In., White
  • Item # 4JRK9
  • Mfr. Model # 4JRK9
  • Ceiling Diffuser, Shape Round, Duct Size 8, Color White, Air Diffusion Pattern 360 Degrees , Insulation -,...More

Snap On Collar,Round,Galvanized Steel
Snap On Collar,Round,Galvanized Steel
Fan Switch,Opens at 90F,120-277V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Opens at 90F, 120-277V
  • Item # 6UED5
  • Mfr. Model # 6UED5
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 90 to 110, Height (In.) 1-1/2,...More

Baseboard Register Air Deflector, Clear
Fan Switch,Closes at 120,120-277V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Closes at 120,120-277V
  • Item # 6UED6
  • Mfr. Model # 6UED6
  • Snap Disc Control, Fan, Switch Action Close on Rise, Switch Type SPST, Temp. Range (F) 110 to 120,...More

Fan Switch,Closes at 90,120-240V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Closes at 90,120-240V
  • Item # 6UED4
  • Mfr. Model # 6UED4
  • Snap Disc Control, Fan, Switch Action Close on Rise, Switch Type SPST, Temp. Range (F) 80 to 90, Differential...More

Wall Register Air Deflector,Clear
Half Union, Multistep, Solder,PK 6
  • GRAINGER APPROVED VENDOR
  • Half Union, Multistep, Solder, PK 6
  • Item # 4PDH4
  • Mfr. Model # 4PDH4
  • 1/4 In Access Valve, Brass, Half Union, Multistep, Solder Connector, 3/16, 1/4, 3/8 Connection, For Use With...More

Fan Switch,Closes at 130,120-277V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Closes at 130,120-277V
  • Item # 6UED7
  • Mfr. Model # 6UED7
  • Snap Disc Control, Fan, Switch Action Close on Rise, Switch Type SPST, Temp. Range (F) 115 to 130,...More

Magnetic Vent Cover
  • GRAINGER APPROVED VENDOR
  • Magnetic Vent Cover
  • Item # 6TUC6
  • Mfr. Model # 305201
  • Vent Cover, Magnetic, Length (In.) 15, Width (In.) 8, Cover Vents, For Use With Vent

Half Union 1/4 In MPTx 1/4 In,PK 6
  • GRAINGER APPROVED VENDOR
  • Half Union 1/4 In MPTx 1/4 In, PK 6
  • Item # 4PDJ1
  • Mfr. Model # 4PDJ1
  • 1/4 InMPTx1/4 In Access Valve, Brass, Half Union MPT Connection, 1/4 Connection, For Use With All CFC, HCFC...More

Union Tee/One end swagged,1/4 In,PK 2
  • GRAINGER APPROVED VENDOR
  • Union Tee/One end swagged, 1/4 In, PK 2
  • Item # 4PDH5
  • Mfr. Model # 4PDH5
  • 1/4 In Copper Access Tee, Brass/Copper, Union Tee/One end swagged, 1/4 Connection, For Use With All CFC, HCFC...More

Fan Switch,Closes at 150,120-277V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Closes at 150,120-277V
  • Item # 6UED9
  • Mfr. Model # 6UED9
  • Snap Disc Control, Fan, Switch Action Close on Rise, Switch Type SPST, Temp. Range (F) 130 to 150,...More

Return Air Grille,8x24 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 8x24 In, White
  • Item # 4MJR7
  • Mfr. Model # 4MJR7
  • Return Air Grille, Overall Height 9.75 In, Overall Width 25.75 In, Depth 0.31 In, Max Duct Height 8 In, Max...More

Fan Switch,Closes at 140,120-277V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Closes at 140,120-277V
  • Item # 6UED8
  • Mfr. Model # 6UED8
  • Snap Disc Control, Fan, Switch Action Close on Rise, Switch Type SPST, Temp. Range (F) 120 to 140,...More

Fan Switch,Closes at 160,120-277V
  • GRAINGER APPROVED VENDOR
  • Fan Switch, Closes at 160,120-277V
  • Item # 6UEE0
  • Mfr. Model # 6UEE0
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 140 to 160, Height (In.) 1-1/2,...More

Sidewall/Ceiling Register,4-Way
  • GRAINGER APPROVED VENDOR
  • Sidewall/Ceiling Register, 4-Way
  • Item # 4MJH3
  • Mfr. Model # 4MJH3
  • Sidewall/Ceiling Register, 4-Way, Overall Height 9.75 In, Overall Width 9.75 In, Depth 1.18 In, Max Duct...More

Return Air Grille,14x14 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 14x14 In, White
  • Item # 4JRT1
  • Mfr. Model # 4JRT1
  • Return Air Grille, Overall Height 15.75 In, Overall Width 15.75 In, Depth 0.31 In, Max Duct Height 14 In, Max...More

Return Air Baseboard Grille,8x14 In
  • GRAINGER APPROVED VENDOR
  • Return Air Baseboard Grille, 8x14 In
  • Item # 4MJW3
  • Mfr. Model # 4MJW3
  • Return Air Baseboard Grille, Overall Height 9.75 In, Overall Width 15.75 In, Depth 0.31 In, Max Duct Height 8...More

Sidewall/Ceiling Register,4-Way
  • GRAINGER APPROVED VENDOR
  • Sidewall/Ceiling Register, 4-Way
  • Item # 4MJF9
  • Mfr. Model # 4MJF9
  • Sidewall/Ceiling Register, 4-Way Curved Blade, Overall Height 9.75 In, Overall Width 9.75 In, Depth 1.18 In,...More

Half Union 1/8 In MPT x1/4 In,PK6
  • GRAINGER APPROVED VENDOR
  • Half Union 1/8 In MPT x1/4 In, PK6
  • Item # 4PDH9
  • Mfr. Model # 4PDH9
  • 1/8 InMPTx1/4 In Access Valve, Brass, Half Union MPT Connection, 1/8 Connection, For Use With All CFC, HCFC...More

Butterfly Damper,6 In Duct Dia.
  • GRAINGER APPROVED VENDOR
  • Butterfly Damper, 6 In Duct Dia.
  • Item # 4JRL4
  • Mfr. Model # 4JRL4
  • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 7-1/2 In., Duct...More

Sidewall/Ceiling Register,2-Way
  • GRAINGER APPROVED VENDOR
  • Sidewall/Ceiling Register, 2-Way
  • Item # 4JRN8
  • Mfr. Model # 4JRN8
  • Sidewall/Ceiling Register, 2-way, Overall Height 7.25 In, Overall Width 13.25 In, Depth 1.18 In, Max Duct...More

Flex Coupler
  • GRAINGER APPROVED VENDOR
  • Flex Coupler
  • Item # 22JH82
  • Mfr. Model # PR-208
  • Flex Coupler, For Use With Grainger Item Number 1RK24, 35Y855, 1RK23, 3WU95, 2NV89, 1AKD9, 5UET2, 35Y858,...More

Diffuser,Floor,6x12 In,Brown
  • GRAINGER APPROVED VENDOR
  • Diffuser, Floor, 6x12 In, Brown
  • Item # 4MJE7
  • Mfr. Model # 4MJE7
  • Diffuser, Floor, Louvered, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Welded Steel...More

Sidewall/Ceiling Register,2-Way
  • GRAINGER APPROVED VENDOR
  • Sidewall/Ceiling Register, 2-Way
  • Item # 4MJH9
  • Mfr. Model # 4MJH9
  • Sidewall/Ceiling Register, 2-way, Overall Height 7.25 In, Overall Width 15.25 In, Depth 1.18 In, Max Duct...More

Results per page: 16 | 32 | 48