Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

2,526 Results Found that Include 2,620 Products 

Results per page: 16 | 32 | 48
Copper Tube Extension 1/4x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 1/4x 2 In L, PK 6
  • Item # 4PDH2
  • Mfr. Model # 4PDH2
  • 1/4 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 1/4 Connection, For Use With All CFC, HCFC...More

Refrigerant Recovery Cylinder,30 Lbs
  • GRAINGER APPROVED VENDOR
  • Refrigerant Recovery Cylinder, 30 Lbs
  • Item # 4LZH2
  • Mfr. Model # 4LZH2
  • Refrigerant Recovery Cylinder, 30 lb., Weight Empty (Lb.) 17.2, Height (In.) 17-15/16, Width (In.) 9-1/16,...More

Tape, 2 In. Wide, 30 Ft. Long
  • GRAINGER APPROVED VENDOR
  • Tape, 2 In. Wide, 30 Ft. Long
  • Item # 4PDE9
  • Mfr. Model # 4PDE9
  • Butyl rubber and Bitumen tape, Size 30 Ft, Color Black,Thermal insulation tape against heat, water, and air...More

Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 2E379
  • Mfr. Model # 2E379
  • Universal Thermostat Guard, Inside Height 6 13/16 In, Inside Depth 3 In, Inside Width 4 In, Outside Depth 3 ...More

Core Remover Tool,w/ 6 Cores
  • GRAINGER APPROVED VENDOR
  • Core Remover Tool, w/ 6 Cores
  • Item # 4PDJ4
  • Mfr. Model # 4PDJ4
  • Valve Core Tool Kit, Core Remover with hollow handle for storage, 1/4 Connection, For Use With 1/4 In...More

Replacement Core,1/4In Schrader,PK 10
  • GRAINGER APPROVED VENDOR
  • Replacement Core, 1/4In Schrader, PK 10
  • Item # 4PDJ3
  • Mfr. Model # 4PDJ3
  • 1/4 In Valve Core, PTFE/Neoprene, Replacement core for 1/4 In Schrader Valve, For Use With 1/4 In Schrader...More

Foam Tape, 2 In. Wide, 30 Ft. Long
Refrigerant Recovery Cylinder,50 Lbs
  • GRAINGER APPROVED VENDOR
  • Refrigerant Recovery Cylinder, 50 Lbs
  • Item # 4LZH3
  • Mfr. Model # 4LZH3
  • Refrigerant Recovery Cylinder, 50 lb., Weight Empty (Lb.) 28.0, Height (In.) 19-7/16, Width (In.) 12-1/4,...More

Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 2E430
  • Mfr. Model # 2E430
  • Universal Thermostat Guard, Inside Height 6 1/16 In, Inside Depth 2 5/8 In, Inside Width 5 1/16 In, Outside...More

Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 2E706
  • Mfr. Model # 2E706
  • Universal Thermostat Guard, Inside Height 8 11/16 In, Inside Depth 3 1/2 In, Inside Width 5 3/16 In, Outside...More

Copper Tube Extension 3/16 x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 3/16 x 2 In L, PK 6
  • Item # 4PDH1
  • Mfr. Model # 4PDH1
  • 3/16 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 3/16 Connection, For Use With All CFC, HCFC...More

Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 4E649
  • Mfr. Model # 4E649
  • Universal Thermostat Guard, Inside Height 8 3/8 In, Inside Depth 3 In, Inside Width 5 7/8 In, Outside Depth 3...More

Refrigerant Scale,Electronic,200 lb
  • GRAINGER APPROVED VENDOR
  • Refrigerant Scale, Electronic, 200 lb
  • Item # 5PWF9
  • Mfr. Model # 5PWF9
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, Accuracy +/- 2g, Max....More

Adjustable Limit, Auto Reset,115-175
  • GRAINGER APPROVED VENDOR
  • Adjustable Limit, Auto Reset, 115-175
  • Item # 6UDY4
  • Mfr. Model # 6UDY4
  • Snap Disc Control, Adjustable Limit, Automatic Reset, Switch Action Open on Rise, Switch Type SPST, Temp....More

Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 2E999
  • Mfr. Model # 2E999
  • Universal Thermostat Guard, Inside Height 7 1/2 In, Inside Depth 2 1/8 In, Inside Width 4 11/16 In, Outside...More

Evacuation/Core Removal w/Core Storage
  • GRAINGER APPROVED VENDOR
  • Evacuation/Core Removal w/Core Storage
  • Item # 4PDJ5
  • Mfr. Model # 4PDJ5
  • Valve Core Tool, Brass, Evacuation and Core Removal with Core Storage, 1/4 Connection, For Use With 1/4 In...More

Single Panel Wall Shutter Motor Pack
  • GRAINGER APPROVED VENDOR
  • Single Panel Wall Shutter Motor Pack
  • Item # 24N064
  • Mfr. Model # MTR556-SP
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-3/4, Width (In.) 4, Depth...More

Shut Off Coupler,Straight
  • GRAINGER APPROVED VENDOR
  • Shut Off Coupler, Straight
  • Item # 10U324
  • Mfr. Model # GGS_13093
  • Shut Off Coupler, Straight Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

Refrigerant Scale,Electronic,110 lb
  • GRAINGER APPROVED VENDOR
  • Refrigerant Scale, Electronic, 110 lb
  • Item # 5PWF8
  • Mfr. Model # 5PWF8
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, Accuracy +/- 2g, Max....More

Snap On Collar,Round,Galvanized Steel
Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 3TZ57
  • Mfr. Model # 3TZ57
  • Universal Thermostat Guard, Inside Height 4 5/16 In, Inside Depth 2 1/2 In, Inside Width 4 3/16 In, Outside...More

Snap On Collar,Round,Galvanized Steel
Guard,Thermostat,Clear
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Clear
  • Item # 13G332
  • Mfr. Model # 13G332
  • Thermostat Guard, Universal, Inside Height (In.) 3-3/16, Inside Width (In.) 5-3/16, Inside Depth (In.) 8-1/2,...More

Shut Off Coupler,90 Degree
  • GRAINGER APPROVED VENDOR
  • Shut Off Coupler, 90 Degree
  • Item # 10U325
  • Mfr. Model # GGS_13094
  • Shut Off Coupler, 90 Degrees Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

  • GRAINGER APPROVED VENDOR
  • Ceiling Diffuser
  • Multiple product options available

Copper Tube Extension 3/8 x 2 In L,PK 6
  • GRAINGER APPROVED VENDOR
  • Copper Tube Extension 3/8 x 2 In L, PK 6
  • Item # 4PDH3
  • Mfr. Model # 4PDH3
  • 3/8 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 3/8 Connection, For Use With All CFC, HCFC...More

Guard,Thermostat,Beige
  • GRAINGER APPROVED VENDOR
  • Guard, Thermostat, Beige
  • Item # 4NE41
  • Mfr. Model # 4NE41
  • Universal Thermostat Guard, Inside Height 7 7/8 In, Inside Depth 3 6/16 In, Inside Width 5 11/16 In, Outside...More

Sealing Gum, 2 Lb
  • GRAINGER APPROVED VENDOR
  • Sealing Gum, 2 Lb
  • Item # 4PDF4
  • Mfr. Model # 4PDF4
  • Sealing Gum, Temp Range -30 to 157 F, Size 2 lb, Color Gray, For Use With Wood, Plastic, Glass, Metal

Snap On Collar,Round,Galvanized Steel
Results per page: 16 | 32 | 48