Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

9 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wall A/C w/Heat,8K Btu,115V
  • FRIGIDAIRE
  • Wall A/C w/Heat, 8K Btu, 115V Wall Air Conditioner w/Heat
  • Item # 22XR27
  • Mfr. Model # FFTH08221
  • Wall Air Conditioner w/Heat, BtuH Cooling 8000, BtuH Heating 4,200, Voltage 115, Operation Mode Cool/Heat,...More

Portable Air Conditioner,BtuH12000,60Hz
  • FRIGIDAIRE
  • Portable Air Conditioner, BtuH12000,60Hz Portable Air Conditioner,BtuH12000,60Hz
  • Item # 40XA82
  • Mfr. Model # FFPH1222R1
  • Portable Air Conditioner, Cooling Method Air-Cooled, BtuH Cooling 12,000, BtuH Heating 4100, Voltage 115,...More

Window A/C w/Heat,115V
  • FRIGIDAIRE
  • Window A/C w/Heat, 115V Window Air Conditioner w/Heat
  • Item # 22XR18
  • Mfr. Model # FFRH08221
  • Window Air Conditioner w/Heat, BtuH Cooling 8000, BtuH Heating 3,500/7,000, Voltage 115, Operation Mode...More

Window A/C,10K Btu,115V
  • FRIGIDAIRE
  • Window A/C, 10K Btu, 115V Window Air Conditioner
  • Item # 22XR23
  • Mfr. Model # FFRS10221
  • Window Air Conditioner, BtuH Cooling 10,000, Voltage 115, Operation Mode Cool Only, CEER Rating 10.4, Amps...More

Air Conditioner,BtuH Cooling 14000,60Hz
  • FRIGIDAIRE
  • Air Conditioner, BtuH Cooling 14000,60Hz Air Conditioner,BtuH Cooling 14000,60Hz
  • Item # 40XA83
  • Mfr. Model # FFPA1422R1
  • Portable Air Conditioner, Cooling Method Air-Cooled, BtuH Cooling 14,000, Voltage 115, Number of Cooling...More

Compressor
Portable Air Conditioner,12000Btuh,115V
  • FRIGIDAIRE
  • Portable Air Conditioner, 12000Btuh, 115V Portable Air Conditioner with Heat
  • Item # 13R426
  • Mfr. Model # FRA12E1
  • Portable Air Conditioner with Heat, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling...More

Split System Heat Pump,Wall, 208/230 Voltage, 28,000 BtuH&#
  • FRIGIDAIRE
  • Split System Heat Pump, Wall, 208/230 Voltage, 28,000 BtuH Cooling Single Zone Heat Pump
  • Item # 31XL63
  • Mfr. Model # FFHP302WQ2
  • Split System Heat Pump, Indoor/Outdoor Indoor, Mounting Type Wall, BtuH Cooling 28,000, Reverse Cycle Heat...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More