Skip Content

Filter Results By

HVAC and Refrigeration

125 Results Found that Include 286 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • FOSTORIA
  • Electric Salamander HeaterElectric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, 60, NEMA Plug Configuration Hard Wired, Number of Heat Settings 1 and Manufacturers Warranty Length...More

Variable Heat Controller,7 In. W,5 In. D
  • FOSTORIA
  • Variable Heat Controller, 7 In. W, 5 In. DVariable Heat Controller,7 In. W,5 In. D
  • Item # 5JNF5
  • Mfr. Model # VHC-15
  • Variable Heat Controller, Mounting Type Wall, Material Aluminum, For Use With Mfr. No. OCH-46-120V-G,...More

  • FOSTORIA
  • Quartz Tube with StudQuartz Tube with Stud
  • Multiple product options available

    Quartz Tube with Stud, Remarks Requires 1 Heating Element and Includes 10 to 32 Threaded Terminations with Nuts; Varies by For Use With, kW and Voltage

Cable Kit,600V
  • FOSTORIA
  • Cable Kit, 600VCable Kit,600V
  • Item # 3LY30
  • Mfr. Model # 3164001
  • Cable Kit, Voltage 600, For Use With Mfr. No. FES-1520-3A, FES-1524-3E, FES-3048-3A, Cable Type 6/4 SO, Cable...More

Ground Fault Sensing Switch,10-1/3 In. W
Disconnect Switch,6 In. W,4 In. D
  • FOSTORIA
  • Disconnect Switch, 6 In. W, 4 In. DDisconnect Switch,6 In. W,4 In. D
  • Item # 2KDC8
  • Mfr. Model # DC-SK-1
  • Disconnect Switch, Mounting Type Surface, For Use With All FHK-2 FHK-4, FHK-6, FHK-13, MR-4, MR-6, MR-13, &...More

Variable Heat Control Knob,5 In. W
  • FOSTORIA
  • Variable Heat Control Knob, 5 In. WVariable Heat Control Knob,5 In. W
  • Item # 1UMN2
  • Mfr. Model # VHC-32
  • Variable Heat Control Knob, For Use With Mfr. No. 222-30-TH-240V, 222-60-TH-240V, 222-30-THSS-208V to...More

  • FOSTORIA
  • Electric Infrared Panel HeaterElectric Infrared Panel Heater
  • Multiple product options available

    Electric Infrared Panel Heater, Indoor/Outdoor Indoor and Cord Length 15 ft.; Varies by Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Number of Lamps,...More

  • FOSTORIA
  • Wire GuardWire Guard
  • Multiple product options available

    Wire Guard; Varies by Material and For Use With

Socket Assembly,MTM
  • FOSTORIA
  • Socket Assembly, MTMSocket Assembly,MTM
  • Item # 31TP68
  • Mfr. Model # 8500002
  • Socket Assembly, MTM, For Use With Grainger Item Number 5E169, 4E217, 5E160, 2KCX3, 5E161, 4E218, 5E162,...More

Quartz Lamp, 3000-Watts,277V,Och-57
Element,quartz tube,1600W,240V,HPQT
Nema 1,3-Pole,600V,30Ampmax,120V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 30Ampmax, 120V-CoilNema 1,3-Pole,600V,30Ampmax,120V-Coil
  • Item # 29XR45
  • Mfr. Model # FEC-30-120
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 30A Remote...More

Quartz Lamp, 1600-Watts,277V,Mm-24A
Portable Heater, 240V, 9000W
  • FOSTORIA
  • Portable Heater, 240V, 9000WPortable Heater, 240V, 9000W
  • Item # 20HN58
  • Mfr. Model # FES-0924-1C
  • Portable Heater, Heater Type Fan Forced Heater, Non-Oscillating, Voltage 240, 9000 Watts, Height 38-1/2 In.,...More

Quartz Lamp,1.6kW,240V,Red
  • FOSTORIA
  • Quartz Lamp, 1.6kW, 240V, RedQuartz Lamp,1.6kW,240V,Red
  • Item # 31TP49
  • Mfr. Model # 63216249
  • Quartz Lamp, 1.6kW, 240V, Red, For Use With Grainger Item Number 3WA96, 4E217, 4E218, 5E164, 3UD52, 3UD55,...More

Motor,FES,480V,1/15 HP
  • FOSTORIA
  • Motor, FES, 480V, 1/15 HPMotor,FES,480V,1/15 HP
  • Item # 31TP64
  • Mfr. Model # 08482002
  • Motor, FES, 480V, 1/15 HP, For Use With Grainger Item Number 3E217, For Use With Mfr. Model Number...More

Wall Mounting Bracket,Vertical Surface
Quartz Lamp,Vertical,480V,Clear
  • FOSTORIA
  • Quartz Lamp, Vertical, 480V, ClearQuartz Lamp,Vertical,480V,Clear
  • Item # 31TP46
  • Mfr. Model # 63125489
  • Quartz Lamp, Vertical, 480V, Clear, For Use With Grainger Item Number 2KCX9, 2KCY1, 2KCY2, 2KCY3, 2KCY4,...More

Mounting Bracket,Wall
  • FOSTORIA
  • Mounting Bracket, WallMounting Bracket,Wall
  • Item # 3WB11
  • Mfr. Model # WMK-FES
  • Wall Mounting Bracket, Width 3-1/2 In., For Use With Fostoria, FES Model Salamander Heater, Includes...More

Cart,38 In. H,16 In. W
Motor,FES,480V,1/6 HP
  • FOSTORIA
  • Motor, FES, 480V, 1/6 HPMotor,FES,480V,1/6 HP
  • Item # 31TP66
  • Mfr. Model # 08482004
  • Motor, FES, 480V, 1/6 HP, For Use With Grainger Item Number 5E168, For Use With Mfr. Model Number...More

Quartz Lamp, 2250-Watts,480V,Och-57
Scr Power Controller-80Amp Max Enclosed
Knob,Bar 3/8-16 x 1-1/14 (PCH)
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More