Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

HVAC and Refrigeration

14 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Dryer Booster Duct Fan,115V,9-3/4 Dia.
    • FANTECH
    • Dryer Booster Duct Fan, 115V, 9-3/4 Dia.Dryer Booster Duct Fan
    • Item # 15W792
    • Mfr. Model # DBF 4XLT
    • Dryer Booster Duct Fan, Voltage 120VAC, Housing Dia. 9-3/4 In., Housing Height 8-15/16 In., Duct Dia. 4 In.,...More

    Centrifugal Inline Duct Fan,6 In. Dia.
    • FANTECH
    • Centrifugal Inline Duct Fan, 6 In. Dia.Centrifugal Inline Duct Fan
    • Item # 22N753
    • Mfr. Model # FG 6M EC
    • Centrifugal Inline Duct Fan, Housing Material Galvanized Steel, Fits Duct Dia. 6 In., Voltage 120, Max. Amps...More

    Fan,Wall,6 In,1/15 HP
    • FANTECH
    • Fan, Wall, 6 In, 1/15 HPFan,Wall,6 In,1/15 HP
    • Item # 6C513
    • Mfr. Model # RVF6XL
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 6 In, CFM @ 0.100-In SP 360, Voltage 120, 60 Hz, 1 Phase,...More

    Inline Bathroom Fan,4 In. Dia.
    • FANTECH
    • Inline Bathroom Fan, 4 In. Dia.Inline Bathroom Fan
    • Item # 15W775
    • Mfr. Model # PB110H
    • Inline Bathroom Fan, Housing Material Galvanized Steel, Fits Duct Dia. 4 In., Voltage 120, Max. Amps 0.19,...More

    Exhaust Fan Kit,4 In. Dia.
    • FANTECH
    • Exhaust Fan Kit, 4 In. Dia.Exhaust Fan Kit
    • Item # 3GYX4
    • Mfr. Model # PB110F
    • Exhaust Fan Kit, Housing Material Galvanized Steel, Fits Duct Dia. 4 In., Voltage 120, Max. Amps 0.19, Max....More

    Blower,Inline,D/D,309 CFM,115 V
    • FANTECH
    • Blower, Inline, D/D, 309 CFM, 115 VBlower,Inline,D/D,309 CFM,115 V
    • Item # 6KVZ4
    • Mfr. Model # FRD 12-6
    • Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia. 12 In., CFM @ 0.000-In. SP 309, @ 0.125-In. SP 287,...More

    Wall Exhaust Fan,4 In Duct,112 CFM
    • FANTECH
    • Wall Exhaust Fan, 4 In Duct, 112 CFMWall Exhaust Fan,4 In Duct,112 CFM
    • Item # 15W780
    • Mfr. Model # PBW110H
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 4, CFM @ 0.100-In. SP 120, CFM @ 0.200-In. SP 112,...More

    Duct Silencer,12 In. Dia.
    Wall Exhaust Fan,4 In Duct,112 CFM
    • FANTECH
    • Wall Exhaust Fan, 4 In Duct, 112 CFMWall Exhaust Fan,4 In Duct,112 CFM
    • Item # 15W781
    • Mfr. Model # PBW110F
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 4, CFM @ 0.100-In. SP 120, CFM @ 0.200-In. SP 112,...More

    Ventilator,Inline Multiport,2 Inputs
    • FANTECH
    • Ventilator, Inline Multiport, 2 InputsVentilator, In Line Multiport
    • Item # 15W759
    • Mfr. Model # CVS 275A
    • In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps .79, Watts 92, Motor RPM 2550, Motor Type...More

    Exhaust Fan,115V,624 CFM,10 In
    • FANTECH
    • Exhaust Fan, 115V, 624 CFM, 10 InExhaust Fan,115V,624 CFM,10 In
    • Item # 15W701
    • Mfr. Model # FADE 10-4
    • Exhaust Fan, Standard Duty, Propeller Dia. (In.) 10, CFM @ 0.000-In. SP 624, CFM @ 0.125-In. SP 533, Voltage...More

    Core
    • FANTECH
    • CoreCore
    • Item # 36GJ22
    • Mfr. Model # 402064
    • Core, For Use With Grainger Item Number 3FND9, 3FNE1, 3FNE2, For Use With Mfr. Model Number SHR2004, SHR6904,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More