Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

HVAC and Refrigeration

14 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fan,Wall,4 In,1/20 HP
    • FANTECH
    • Fan, Wall, 4 In, 1/20 HPFan,Wall,4 In,1/20 HP
    • Item # 6C511
    • Mfr. Model # RVF4XL
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 4 In, CFM @ 0.100-In SP 180, Voltage 120, 60 Hz, 1 Phase,...More

    Dryer Booster Duct Fan,115V,9-3/4 Dia.
    • FANTECH
    • Dryer Booster Duct Fan, 115V, 9-3/4 Dia.83 Watts 60 Hz Dryer Booster Duct Fans
    • Item # 15W791
    • Mfr. Model # DBF 4XL
    • Dryer Booster Duct Fan, Voltage 120VAC, Housing Dia. 9-3/4 In., Housing Height 8-15/16 In., Duct Dia. 4 In.,...More

    Radon Fan,First Duct Dia 4-1/2In, 115V
    • FANTECH
    • Radon Fan, First Duct Dia 4-1/2In, 115VRadon Fans
    • Item # 6KWA5
    • Mfr. Model # HP 190SL
    • Radon Fan, In-line, Fits Duct Dia. 4-1/2 In., Max. Static Pressure 2.15 In., Voltage 115, Inlet and Outlet...More

    Wall Mount Exhaust Fan,6 In Duct,220 CFM
    • FANTECH
    • Wall Mount Exhaust Fan, 6 In Duct, 220 CFMWall Mount Exhaust Fan,6 In Duct,220 CFM
    • Item # 15W795
    • Mfr. Model # RVF 6
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 6, CFM @ 0.100-In. SP 220, CFM @ 0.200-In. SP 204,...More

    Exhaust Fan,115V,304 CFM,8 In
    • FANTECH
    • Exhaust Fan, 115V, 304 CFM, 8 InExhaust Fan,115V,304 CFM,8 In
    • Item # 15W699
    • Mfr. Model # FADE 8-4
    • Exhaust Fan, Standard Duty, Propeller Dia. (In.) 8, CFM @ 0.000-In. SP 304, CFM @ 0.125-In. SP 224, Voltage...More

    Duct Silencer,10 In. Dia.
    Wall Exhaust Fan,4 In Duct,112 CFM
    • FANTECH
    • Wall Exhaust Fan, 4 In Duct, 112 CFMWall Exhaust Fan,4 In Duct,112 CFM
    • Item # 15W779
    • Mfr. Model # PBW110
    • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 4, CFM @ 0.100-In. SP 120, CFM @ 0.200-In. SP 112,...More

    Blower,Inline,D/D,309 CFM,230 V
    • FANTECH
    • Blower, Inline, D/D, 309 CFM, 230 VBlower,Inline,D/D,309 CFM,230 V
    • Item # 6KVZ9
    • Mfr. Model # FRD 12-6-230
    • Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia. (In.) 12, CFM @ 0.000-In. SP 309, Blower RPM 2550,...More

    Inline Bathroom Fan,4 In. Dia.
    • FANTECH
    • Inline Bathroom Fan, 4 In. Dia.Inline Bathroom Fan
    • Item # 15W790
    • Mfr. Model # BFRK 100
    • Inline Bathroom Fan, Housing Material Galvanized Steel, Fits Duct Dia. 4 In., Voltage 120, Max. Amps 0.19,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More