Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Speed Control,115V,5 Amp
    • FANTECH
    • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
    • Item # 15W819
    • Mfr. Model # WC 15
    • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

    Auxiliary Fan Control,For use With 2GKG4
    • FANTECH
    • Auxiliary Fan Control, For use With 2GKG4Auxiliary Fan Control,For use With 2GKG4
    • Item # 2GKG5
    • Mfr. Model # VT 20A
    • Auxiliary Fan Control, Height 2 1/2 In, Width 1 3/4 In, Depth 1 In, Fits Standard Single Gang Electrical Box,...More

    Exhaust Grille,Metal,White,5 In. Dia.
    • FANTECH
    • Exhaust Grille, Metal, White, 5 In. Dia.Exhaust Grille
    • Item # 15W806
    • Mfr. Model # MGE 5
    • Exhaust Grille, Fits Duct Dia. 5 In., Grille Dia. 6-3/8 In., Material Metal, Color White, Includes Galvanized...More

    Mounting Clamp,5 In Duct
    • FANTECH
    • Mounting Clamp, 5 In DuctMounting Clamp,5 In Duct
    • Item # 15W850
    • Mfr. Model # FC 5
    • Duct Mounting Clamp, Duct Size (In.) 5, Height (In.) 5, Width (In.) 3, Construction Material Galvanized...More

    Roof Cap,Aluminum,4 In
    • FANTECH
    • Roof Cap, Aluminum, 4 InRoof Cap,Aluminum,4 In
    • Item # 15W863
    • Mfr. Model # RC 4
    • Roof Cap, Fits Duct Size (In.) 4, Flange Size (In.) 12, Cap Height (In.) 4, Cap Width (In.) 8, Construction...More

    Results per page: 16 | 32 | 48