Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

175 Results Found that Include 269 Products

Results per page: 16 | 32 | 48
Wall Cap,8 IN Duct
  • FANTECH
  • Wall Cap, 8 IN DuctWall Cap,8 IN Duct
  • Item # 15W880
  • Mfr. Model # FML 8
  • Wall Cap , Fits Duct Size (In.) 8, Flange Size (In.) 1, Cap Height (In.) 5, Cap Width (In.) 9, Construction...More

Industrial Dehumidifier,124 pt,115V,60Hz
  • FANTECH
  • Industrial Dehumidifier, 124 pt, 115V, 60HzIndustrial Dehumidifier,124 pt,115V,60Hz
  • Item # 1PJJ7
  • Mfr. Model # GDC124CSS
  • Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt., Voltage 115V, 60 Hz, 5.9 Amps, 235...More

Louvered Shutter,6 In Duct
  • FANTECH
  • Louvered Shutter, 6 In DuctLouvered Shutter,6 In Duct
  • Item # 15W872
  • Mfr. Model # HS 6W
  • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

Switch,Dryer Boosting
Wall Cap,10 In Duct
  • FANTECH
  • Wall Cap, 10 In DuctWall Cap,10 In Duct
  • Item # 15W881
  • Mfr. Model # FML 10
  • Wall Cap , Fits Duct Size (In.) 10, Flange Size (In.) 1, Cap Height (In.) 6-1/2, Cap Width (In.) 11,...More

Restoration Dehumidifier,250pt,115V,60Hz
  • FANTECH
  • Restoration Dehumidifier, 250pt, 115V, 60HzRestoration Dehumidifier,250pt,115V,60Hz
  • Item # 2MRV1
  • Mfr. Model # EPD250CR
  • Restoration Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 125 pt., Capacity/24 Hrs. @ 90 Percent RH...More

Supply And Exhaust Hood,4 In Duct
  • FANTECH
  • Supply And Exhaust Hood, 4 In DuctSupply And Exhaust Hood,4 In Duct
  • Item # 15W876
  • Mfr. Model # COM 4P*
  • Supply And Exhaust Hood, Fits Duct Size (In.) 4, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

Lint Trap,Galvanized Steel,4 In. Dia.
Duct Elbow,Plastic,4 In
  • FANTECH
  • Duct Elbow, Plastic, 4 InDuct Elbow,Plastic,4 In
  • Item # 15W862
  • Mfr. Model # FEL 4
  • Duct Elbow, Duct Size (In.) 4, Height (In.) 4, Width (In.) 3, Construction Material Plastic, For Use With 4...More

Roof Cap,Galvanized Steel,10 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 10 InRoof Cap,Galvanized Steel,10 In
  • Item # 15W867
  • Mfr. Model # RC 10
  • Roof Cap, Fits Duct Size (In.) 10, Flange Size (In.) 19-3/4, Cap Height (In.) 10, Cap Width (In.) 14-1/2,...More

Industrial Dehumidifier,80 pt,115V,60Hz
  • FANTECH
  • Industrial Dehumidifier, 80 pt, 115V, 60HzIndustrial Dehumidifier,80 pt,115V,60Hz
  • Item # 5E821
  • Mfr. Model # GDC80C
  • Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt., Bucket Capacity 5.1 pt., Voltage...More

Wall Mount Exhaust Fan,8 In Duct,410 CFM
  • FANTECH
  • Wall Mount Exhaust Fan, 8 In Duct, 410 CFMWall Mount Exhaust Fan,8 In Duct,410 CFM
  • Item # 15W796
  • Mfr. Model # RVF 8XL
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 8, CFM @ 0.100-In. SP 410, CFM @ 0.200-In. SP 392,...More

Fan,Wall,6 In,1/15 HP
  • FANTECH
  • Fan, Wall, 6 In, 1/15 HPFan,Wall,6 In,1/15 HP
  • Item # 6C513
  • Mfr. Model # RVF6XL
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 6 In, CFM @ 0.100-In SP 360, Voltage 120, 60 Hz, 1 Phase,...More

Speed Control,115V,5 Amp
  • FANTECH
  • Speed Control, 115V, 5 AmpSpeed Control,115V,5 Amp
  • Item # 15W819
  • Mfr. Model # WC 15
  • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

Soffit Vent,Plastic,4 In
  • FANTECH
  • Soffit Vent, Plastic, 4 InSoffit Vent,Plastic,4 In
  • Item # 15W869
  • Mfr. Model # UEV 4
  • Soffit Vent, Fits Duct Size (In.) 4, Cap Height (In.) 2-1/4, Cap Width (In.) 7, Construction Material...More

Dehumidistat,120V,7.5 Amps
  • FANTECH
  • Dehumidistat, 120V, 7.5 AmpsDehumidistat,120V,7.5 Amps
  • Item # 15W825
  • Mfr. Model # FH 20
  • Dehumidistat, Standard Gang Box Mounting, Adjustable Range 20 - 80 Percent RH, Differential (RH Percent) 4,...More

Industrial Dehumidifier,124 pt,115V,60Hz
  • FANTECH
  • Industrial Dehumidifier, 124 pt, 115V, 60HzIndustrial Dehumidifier,124 pt,115V,60Hz
  • Item # 5E822
  • Mfr. Model # GDC124CS
  • Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt., Voltage 115V, 60 Hz, 5.9 Amps, 235...More

  • FANTECH
  • Radon FanRadon Fan
  • Multiple product options available

    Multiple product options available

Speed Control,115V,10 Amp
  • FANTECH
  • Speed Control, 115V, 10 AmpSpeed Control,115V,10 Amp
  • Item # 15W822
  • Mfr. Model # RPE 10
  • Speed Control, Voltage 115, Max. Amps 10, Max. Wattage 1150, Switch Color Brushed Aluminum, Plate Color...More

Attic Fan T-Stat,80 to 130 Deg F, SPST
  • FANTECH
  • Attic Fan T-Stat, 80 to 130 Deg F, SPSTAttic Fan T-Stat,80 to 130 Deg F, SPST
  • Item # 15W827
  • Mfr. Model # FAT 10
  • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

Plunger Style Door Switch,115/230V
Industrial Dehumidifier,101 pt,115V,60Hz
  • FANTECH
  • Industrial Dehumidifier, 101 pt, 115V, 60HzIndustrial Dehumidifier,101 pt,115V,60Hz
  • Item # 3H356
  • Mfr. Model # GD55S
  • Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt., Bucket Capacity 21 pt., Voltage...More

Fan,Wall,4 In,1/20 HP
  • FANTECH
  • Fan, Wall, 4 In, 1/20 HPFan,Wall,4 In,1/20 HP
  • Item # 6C511
  • Mfr. Model # RVF4XL
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 4 In, CFM @ 0.100-In SP 180, Voltage 120, 60 Hz, 1 Phase,...More

Louvered Shutter,4 In Duct
  • FANTECH
  • Louvered Shutter, 4 In DuctLouvered Shutter,4 In Duct
  • Item # 15W870
  • Mfr. Model # HS 4W
  • Louvered Shutter, Fits Duct Size (In.) 4, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 6,...More

Results per page: 16 | 32 | 48