Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

65 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
24x24x2, MERV 8, High Capacity Pleated Filter
  • AIR HANDLER
  • 24x24x2, MERV 8, High Capacity Pleated Filter MERV 8 Pleated Air Filters
  • Item # 6B924
  • Mfr. Model # 6B924
  • High Capacity Pleated Filter, Nominal Filter Size 24x24x2, Nominal Height 24 In., Nominal Width 24 In.,...More

Rectangular OEM Blower With Flange, Voltage 115, 3100 RPM,&
  • DAYTON
  • Rectangular OEM Blower With Flange, Voltage 115, 3100 RPM, Wheel Dia. 3-15/16" OEM Blowers
  • Item # 1TDP7
  • Mfr. Model # 1TDP7
  • OEM Blower, Rectangular, With Flange, Wheel Dia. 3-15/16 In., CFM @ 0.000-In. SP 146, Voltage 115, 50/60 Hz,...More

56" Blade Dia. Ceiling Fan, 275 RPM,120 Voltage, Numbe
  • DAYTON
  • 56" Blade Dia. Ceiling Fan, 275 RPM, 120 Voltage, Number of Speeds 1 Ceiling Fan
  • Item # 5NPZ5
  • Mfr. Model # 5NPZ5
  • Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45 ft.,...More

Electric Unit Heater, Vertical or Horizontal, Voltage 480,
  • DAYTON
  • Electric Unit Heater, Vertical or Horizontal, Voltage 480, 10.0 kW, 3 Phase Electric Unit Heater
  • Item # 2YU70
  • Mfr. Model # 2YU70
  • Electric Unit Heater, Voltage 480, 10.0 kW, 34,100 BtuH, 3 Phase, 12.0 Amps AC, 60 Hz, Mounting Type Vertical...More

Low Voltage T-Stat,Stages Heat 1
  • HONEYWELL
  • Low Voltage T-Stat, Stages Heat 1 Low Voltage T-Stat,Stages Heat 1
  • Item # 4EY30
  • Mfr. Model # T8775A1009
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R,W, System Switching No, Fan Switching Auto-On,...More

Electric Wall Heater, Shallow Recessed or Surface, Voltage
  • DAYTON
  • Electric Wall Heater, Shallow Recessed or Surface, Voltage 120, Watts 1500 Commercial Electric Wall Heater
  • Item # 5ZK68
  • Mfr. Model # 5ZK68
  • Electric Wall Heater, Light Commercial/Residential Shallow Wall, Mounting Type Shallow Recessed or Surface,...More

Pneumatic Thermostat,DA,55 to 85F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 55 to 85F Pneumatic Thermostat
  • Item # 4XB84
  • Mfr. Model # T-4002-201E
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

11", Unassembled Downblast Ventilator with Motor and Drive&
  • DAYTON
  • 11", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive Belt Driven Downblast Ventilator, Roof Mount
  • Item # 7A547
  • Mfr. Model # 7A547
  • Downblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 11 In., CFM @ 0.000-In....More

Electric Baseboard Htr,Convection,120V
  • GRAINGER APPROVED
  • Electric Baseboard Htr, Convection, 120V Electric Baseboard Htr,Convection,120V
  • Item # 12H977
  • Mfr. Model # 12H977
  • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500 Watts, Height 8-7/16...More

Smoke Emitter,3 Minutes,PK5
  • REGIN
  • Smoke Emitter, 3 Minutes, PK5 Smoke Emitter,3 Minutes,PK5
  • Item # 3KLZ2
  • Mfr. Model # S104
  • Smoke Emitter, 3 Minutes, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves...More

Digital Superheating Subcooling Meter
Refrigerator,4.4 cu ft,Black
  • DANBY
  • Refrigerator, 4.4 cu ft, Black DANBY Refrigerators
  • Item # 10N669
  • Mfr. Model # DAR044A4BDD
  • Refrigerator, Compact, Color Black, Refrigerator Capacity 4.4 cu. ft., Total Capacity 4.4 cu. ft., R600a...More

Filter Puller
Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Gas Unit Heater, LP, Propeller, BtuH Output 121,500, 2400&#
  • DAYTON
  • Gas Unit Heater, LP, Propeller, BtuH Output 121,500, 2400 cfm, Gas Connection 1/2" Dayton Gas Unit Heaters
  • Item # 4LX55
  • Mfr. Model # 4LX55
  • Gas Unit Heater, Gas Type LP, Combustion Type Open, Fan Type Propeller, BtuH Input 150,000, BtuH Output...More

24" Whole House Fan Premium Ceiling Shutter / Cei
Line Voltage T-Stat,35 to 95 F,SPST
  • DAYTON
  • Line Voltage T-Stat, 35 to 95 F, SPST Line Voltage T-Stat,35 to 95 F,SPST
  • Item # 2NNR8
  • Mfr. Model # 2NNR8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

Non-Oscillating, 4-1/2" Table Fan, 120V Voltage, 2 Num
  • DAYTON
  • Non-Oscillating, 4-1/2" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 6MPP9
  • Mfr. Model # 6MPP9
  • Table Fan, Non-Oscillating, Blade Dia. 4-1/2 In., Number of Speeds 2, Air Flow 160/100 cfm, 2300/2180 RPM,...More

Humidifier/Dehumidifier Controller,120V
  • DAYTON
  • Humidifier/Dehumidifier Controller, 120V Humidifier/Dehumidifier Controller,120V
  • Item # 1UHE2
  • Mfr. Model # 1UHE2
  • Humidifier/Dehumidifier Control, Wall Mount, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %, Voltage...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 4PU47
  • Mfr. Model # 4PU47
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, System Switching Heat-Cool-Off, Fan Switching...More

Mtrzd Damper,For Fan Dia. 48",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 48", 100-240V Mtrzd Damper,For Fan Dia. 48",100-240V
  • Item # 3C731
  • Mfr. Model # 3C731
  • Motorized Damper, For Fan Dia. 48 In., Voltage 100 to 240, 50/60 Hz, Overall Square 51 In., Sq. Opening...More

Ventilator,Gable Mount,18 In,120 V
  • DAYTON
  • Ventilator, Gable Mount, 18 In, 120 V Ventilator,Gable Mount,18 In,120 V
  • Item # 7A041
  • Mfr. Model # 7A041
  • Attic Ventilator, Thermostatically Controlled 18 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

High Capacity Thermostatic Actuator
  • GRAINGER APPROVED
  • High Capacity Thermostatic Actuator High Capacity Thermostatic Actuator
  • Item # 10L943
  • Mfr. Model # GGS_13106
  • High Capacity Thermostatic Actuator, Pipe Size 1-1/2 In., Temp. Range 48 to 79 Degrees F, Material ABS,...More

Unvrsl Thermostat Guard,Off-White,Metal
  • GRAINGER APPROVED
  • Unvrsl Thermostat Guard, Off-White, Metal Universal Thermostat Guard
  • Item # 13J048
  • Mfr. Model # 13J048
  • Thermostat Guard, Universal, Inside Height (In.) 8-5/8, Inside Width (In.) 6-3/4, Inside Depth (In.) 3,...More

Electric Salamander Htr,Fan Forced,240V
  • Electric Salamander Htr, Fan Forced, 240V Electric Salamander Heater
  • Item # 1RKT3
  • Mfr. Model # 1RKT3
  • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 14,300 Watts, Height 38-1/2...More

Manifold Hose Set,72 In,Red,Yellow,Blue
Portable Air Cleaner,HEPA,41/68/197 CFM
  • DAYTON
  • Portable Air Cleaner, HEPA, 41/68/197 CFM Portable Air Cleaner,HEPA,41/68/197 CFM
  • Item # 2HPB1
  • Mfr. Model # 2HPB1
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 41/68/197 CFM, Sound Level dBA 68, Voltage 120, 60...More

USB Flash Drive
Thermostat Tool Kit
Non-Oscillating, 1-1/2" Clip On Fan, 120V Voltage, 2&#
  • AIR KING
  • Non-Oscillating, 1-1/2" Clip On Fan, 120V Voltage, 2 Number of Speeds Clip On Fan
  • Item # 1EFV9
  • Mfr. Model # 9406
  • Clip On Fan, Non-Oscillating, Blade Dia. 1-1/2 In., Number of Speeds 2, Air Flow 35/30 cfm, 2600/2300 RPM,...More

Fan/Limit Control
  • HONEYWELL
  • Fan/Limit Control Fan/Limit Control
  • Item # 2E819
  • Mfr. Model # L4064B2236
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Fan,Ceiling/Wall,10 In
  • BROAN
  • Fan, Ceiling/Wall, 10 In Fan,Ceiling/Wall,10 In
  • Item # 4C698
  • Mfr. Model # 502
  • Exhaust Fan, Ceiling or Wall, CFM @ 0100-In SP 270, Sones HVI 8.0, Voltage 120, 60 Hz, 1.7 Amps, Housing...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More