Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

42 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rectangular OEM Blower With Flange, Voltage 115, 1500 RPM,&
  • DAYTON
  • Rectangular OEM Blower With Flange, Voltage 115, 1500 RPM, Wheel Dia. 5-1/4" OEM Blowers
  • Item # 2C647
  • Mfr. Model # 2C647
  • OEM Blower, Rectangular, With Flange, Wheel Dia. 5-1/4 In., CFM @ 0.000-In. SP 134, Voltage 115, 50/60 Hz, 1...More

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Fin Comb,All Fin Sizes
  • DIVERSITECH
  • Fin Comb, All Fin Sizes Fin Comb,All Fin Sizes
  • Item # 2YJ78
  • Mfr. Model # T-300
  • Fin Comb, Fins per Inch All Fin Sizes, Insertion Depth 1-3/16 In., Length 8-1/4 In., Width 1-1/4 In.,...More

Drain Clearing Gun, For Use With 3/8" to 3/4
30" Whole House Fan Premium Ceiling Shutter / Cei
  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Portable Heater,Fan Forced,120V
  • PRO-TEMP
  • Portable Heater, Fan Forced, 120V Portable Heater
  • Item # 32MY65
  • Mfr. Model # PT-515-120
  • Portable Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500 Watts, Height 13-1/4 In., Width...More

Fan Motor, 208/240/277 Volts
30" Commercial Mobile Non-Oscillating Quiet Design Air Circ
  • DAYTON
  • 30" Commercial Mobile Non-Oscillating Quiet Design Air Circulator Mobile Quiet Design Air Circulator
  • Item # 6AGZ0
  • Mfr. Model # 9228
  • Quiet Design Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM...More

Cap,Universal Vent,4in
  • AMERI-VENT
  • Cap, Universal Vent, 4in Cap,Universal Vent,4in
  • Item # 3F353
  • Mfr. Model # 4CW
  • Vent Cap, Fits Duct Size 4 In, Cap Height 4 1/4 In, Cap Width 6 3/4 In, Construction Material Galvanized...More

Vacuum Gauge.LCD,Includes Sensor
Electric Utility Heater, Voltage 240/208, kW 5.0/3.3 3
Whole House Fan,30 In,115 Volt
  • DAYTON
  • Whole House Fan, 30 In, 115 Volt Whole House Fan,30 In,115 Volt
  • Item # 1LXN7
  • Mfr. Model # 1LXN7
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia. (In.) 30, CFM High 7600, CFM Medium -, CFM Low 5100, HP...More

Electric Pedestal Htr,Fan Forced,120V
  • DAYTON
  • Electric Pedestal Htr, Fan Forced, 120V Electric Pedestal Heater
  • Item # 1VNX7
  • Mfr. Model # 1VNX7
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Max. Surface...More

Fan Blade Pitch Gauge
  • DAYTON
  • Fan Blade Pitch Gauge Fan Blade Pitch Gauge
  • Item # 2PYL9
  • Mfr. Model # 2PYL9
  • Fan Blade Pitch Gauge, Fan Blade, Polished Stamped Aluminum Construction Material, To Determine Pitch of Fan...More

Perforated Return Lay-In T-Bar
  • GRAINGER APPROVED
  • Perforated Return Lay-In T-Bar Perforated Return Diffuser
  • Item # 4MJV6
  • Mfr. Model # 4MJV6
  • Perforated Return Diffuser, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish Enamel, Air...More

Bearing Kit,Self Aligning,3/4 In Dia,Pk2
  • GRAINGER APPROVED
  • Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 Bearing Kit,Self Aligning,3/4 In Dia,Pk2
  • Item # 5VZU4
  • Mfr. Model # 5VZU4
  • Bearing Kit,Self Aligning,Lubricated Sleeve,Dia. (In.) 3/4,Insulator O.D. (In.) 2.04,Max. HP 3/4,Max. RPM...More

Exhaust Fan,16 In,115V,1060 CFM
  • DAYTON
  • Exhaust Fan, 16 In, 115V, 1060 CFM Exhaust Fan,16 In,115V,1060 CFM
  • Item # 1HKL5
  • Mfr. Model # 1HKL5
  • Guard Mounted Exhaust Fan, Blade Dia. 16 In., CFM @ 0.000-In. SP 1060, CFM @ 0.125-In. SP 585, Voltage 115,...More

Portable Air Conditioner,BtuH 8000,60Hz
  • FRIGIDAIRE
  • Portable Air Conditioner, BtuH 8000,60Hz Portable Air Conditioner
  • Item # 40XA79
  • Mfr. Model # FFPA0822R1
  • Portable Air Conditioner, Cooling Method Air-Cooled, BtuH Cooling 8000, Voltage 115, Number of Cooling Speeds...More

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • HONEYWELL
  • Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 HONEYWELL Low Voltage Thermostat, Hardwired/Battery
  • Item # 6WU97
  • Mfr. Model # TH4110D1007
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2,...More

Industrial Portable Dehumidifier, 115V, 5 Amps, Height 20-7/
Roof Vent Kit,Flexible Duct,8 ft. L
  • BROAN
  • Roof Vent Kit, Flexible Duct, 8 ft. L Roof Vent Kit,Flexible Duct,8 ft. L
  • Item # 3WE95
  • Mfr. Model # RVK1A
  • Roof Vent Kit, Insulation Value R 4.2, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05,...More

Switch,Fan Proving
Electric Actuator,60 in.-lb.,SPST
  • HONEYWELL
  • Electric Actuator, 60 in.-lb., SPST Electric Actuator
  • Item # 4E388
  • Mfr. Model # M8185D1006
  • Motor, Power Rating 20 Watts, AC Voltage 24 Volts, Motor Style 2 Position Spring Return, Torque 60...More

18" Oscillating White Residential Pedestal Fan, 54-1/2"
  • AIR KING
  • 18" Oscillating White Residential Pedestal Fan, 54-1/2" Height, 120 Voltage, Number of Speeds 3 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Item # 4CH63
  • Mfr. Model # 9119
  • Residential Pedestal Fan, Oscillating, Number of Speeds 3, Blade Dia. 18 In., Voltage 120, 60 Hz, Air Flow...More

Oscillating, 1-1/2" Table Fan, 120V Voltage, 2 Number&
  • AIR KING
  • Oscillating, 1-1/2" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 1EFV8
  • Mfr. Model # 9400
  • Table Fan, Oscillating, Blade Dia. 1-1/2 In., Number of Speeds 2, Air Flow 56/47 cfm, 2600/2300 RPM,...More

Gas Valve,Fast Opening,230,000 BtuH
  • WHITE-RODGERS
  • Gas Valve, Fast Opening, 230,000 BtuH Gas Valve
  • Item # 2E854
  • Mfr. Model # 36C03U-333
  • Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 230,000, Valve Type Fast Opening, Coil Volts 750mV,...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120V Electric Space Heater
  • Item # 1DKX3
  • Mfr. Model # 8900
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/8...More

24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • 24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/2, 2-Speed Number of Speeds Delhi Shutter Mount Exhaust Fan - With Cord
  • Item # 32PF40
  • Mfr. Model # XFS24
  • Shutter Mount Exhaust Fan, Blade Dia. 24 In., Number of Speeds 2-Speed, Voltage 115V, CFM @ 0.000-In. SP...More

Wall Furnace,Direct,750mV,NG,35K BtuH
  • EMPIRE
  • Wall Furnace, Direct, 750mV, NG, 35K BtuH EMPIRE Gas Wall Furnaces
  • Item # 4LGA3
  • Mfr. Model # DV35SGNAT
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 35,000, BtuH Output 24,500, Ignition Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More