Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

70 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number o
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

16" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • DAYTON
  • 16" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/20, Variable Speed Number of Speeds Dayton Shutter Mount Exhaust Fan
  • Item # 1HLA3
  • Mfr. Model # 1HLA3
  • Shutter Mount Exhaust Fan, Blade Dia. 16 In., Number of Speeds Variable Speed, Voltage 115V, CFM @ 0.000-In....More

Perforated Return Lay-In T-Bar 6 to12 In
  • GRAINGER APPROVED
  • Perforated Return Lay-In T-Bar 6 to12 In Perforated Return Diffuser
  • Item # 4MJU7
  • Mfr. Model # 4MJU7
  • Perforated Return Diffuser, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish Enamel, Air...More

Electric Wall Heater, Recessed or Surface, Voltage 120, Wat
  • DAYTON
  • Electric Wall Heater, Recessed or Surface, Voltage 120, Watts 1500/1125/750/375 Commercial Electric Wall Heater
  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 1500/1125/750/375...More

Fan/Limit Control
  • HONEYWELL
  • Fan/Limit Control Fan/Limit Control
  • Item # 2E820
  • Mfr. Model # L4064B2210
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VAC Line Volt Mechanical Tstat,24 to 277VAC
  • Item # 4E636
  • Mfr. Model # TF115-001
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Electric Utility Heater, Voltage 240/208, kW 5/4.1, Bt
  • DAYTON
  • Electric Utility Heater, Voltage 240/208, kW 5/4.1, BtuH 17065/14215/11372/8533 12800/10660/8533/639 DAYTON Electric Utility Heaters
  • Item # 3UG73
  • Mfr. Model # 3UG73
  • Electric Utility Heater, 5/4.1 kW, 17065/14215/11372/8533 12800/10660/8533/6396 BtuH, Voltage 240/208, 60 Hz,...More

  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Outp
14" Direct Drive Axial Exhaust Ventilator, Motor HP 1&
  • DAYTON
  • 14" Direct Drive Axial Exhaust Ventilator, Motor HP 1/2, Voltage 115 Direct Drive Axial Exhaust Ventilator
  • Item # 4YC90
  • Mfr. Model # 4YC90
  • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 14 In., CFM @ 0.000-In. SP 2457, Sones @ 0.125-In. SP @...More

Industrial Portable Dehumidifier, 115V, 7.3 Amps, Height 23-5&#x
  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Replacement Motor,Use With 5AE69,6WZN4
36" Industrial Mobile Non-Oscillating Air Circulator
  • DAYTON
  • 36" Industrial Mobile Non-Oscillating Air Circulator Mobile Air Circulator
  • Item # 1YNW5
  • Mfr. Model # 1YNW5
  • Air Circulator, Blade Dia. 36 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 12,250,...More

Diffuser,Egg Crate,Duct Size 22 x 22 In.
Ventilator,Gable Mount,12 In,120 V
  • DAYTON
  • Ventilator, Gable Mount, 12 In, 120 V Ventilator,Gable Mount,12 In,120 V
  • Item # 7A040
  • Mfr. Model # 7A040
  • Attic Ventilator, Thermostatically Controlled 12 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

Sidewall Venting Kit, For Use With Dayton ® Commercial&
36" Whole House Fan Premium Ceiling Shutter / Cei
Gable Attic Ventilator,120V,1220 CFM
  • DAYTON
  • Gable Attic Ventilator, 120V, 1220 CFM Gable Attic Ventilator,120V,1220 CFM
  • Item # 10W193
  • Mfr. Model # 10W193
  • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/15 HP, 3.1 Amps, 210 Watts,...More

Blower,13 1/2 In
  • DAYTON
  • Blower, 13 1/2 In High Pressure Blower
  • Item # 4C330
  • Mfr. Model # 4C330
  • High Pressure Direct Drive Radial Blade Blower, Wheel Diameter 13 1/2 Inches, Wheel Bore 1 1/8 Inches, Inlet...More

Air Sensing Switch,Fixed
  • CLEVELAND CONTROLS
  • Air Sensing Switch, Fixed Air Sensing Switch,Fixed
  • Item # 6XPX9
  • Mfr. Model # DFS-221-112-395
  • Air Sensing Switch, HVAC, SPDT Switch Type, Pressure Setting Range (In. WC) 0.05, Electrical Rating 300 VA...More

Carpet/Floor Dryer,115V,2700 cfm,Blue
  • DRI-EAZ
  • Carpet/Floor Dryer, 115V, 2700 cfm, Blue Carpet/Floor Dryers
  • Item # 5UNZ5
  • Mfr. Model # F351
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 10 In., CFM High 2700, 2400 CFM...More

Replacement Motor
Refrigerant,R-134a,30 lb.
  • FORANE
  • Refrigerant, R-134a, 30 lb. Refrigerant,R-134a,30 lb.
  • Item # 5E057
  • Mfr. Model # R-134A
  • Refrigerant, Refrigerant Type R-134a, Container Type Cylinder, Container Size 30 lb., Cylinder Color Blue,...More

Non-Oscillating, 3" Table Fan, 120V Voltage, 2 Number
  • AIR KING
  • Non-Oscillating, 3" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 2EKZ8
  • Mfr. Model # 9904
  • Table Fan, Non-Oscillating, Blade Dia. 3 In., Number of Speeds 2, Air Flow 144/116 cfm, 2250/1750 RPM,...More

Wall Sleeve,Painted Steel
  • FRIEDRICH
  • Wall Sleeve, Painted Steel Wall Sleeve
  • Item # 4PKZ3
  • Mfr. Model # WSE
  • Wall Sleeve, Material Painted Steel, For Use With Wall master through the wall air conditioners, Width 27...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More