Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

125 Results Found that Include 187 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
20x20x1, MERV 7, Standard Capacity Pleated Filter
  • TM

    Grainger Choice

  • AIR HANDLER
  • 20x20x1, MERV 7, Standard Capacity Pleated Filter MERV 7 Pleated Air Filters
  • Item # 5W511
  • Mfr. Model # 5W511
  • Standard Capacity Pleated Filter, Nominal Filter Size 20x20x1, Nominal Height 20 In., Nominal Width 20 In.,...More

  • Category : Pleated Air Filters
  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • Category : Residential Wall Mount Fans
Line Voltage Thermostat,120 to 240VAC
  • RANCO
  • Line Voltage Thermostat, 120 to 240VAC Line Voltage Thermostat
  • Item # 3ZP77
  • Mfr. Model # ETC-111000-000
  • Line Voltage Thermostat, Electronic Temperature Control, Switch Type SPDT, Switch Action Open/Close on Rise,...More

  • Category : Line Voltage Programmable Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
Electric Wall Heater, Recessed or Surface, Voltage 120/208&
Non-Oscillating, 20" Portable Pivot Fan, 120V Voltage, 3&#x
  • AIR KING
  • Non-Oscillating, 20" Portable Pivot Fan, 120V Voltage, 3 Number of Speeds Portable Pivot Fan
  • Item # 4CH68
  • Mfr. Model # 9500
  • Portable Pivot Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2470/2055/1570 cfm,...More

  • Category : Floor and Table Fans
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 4C403
  • Mfr. Model # 413001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

  • Category : Range Hoods
20" Commercial Floor Non-Oscillating Air Circulator
  • TM

    Grainger Choice

  • DAYTON
  • 20" Commercial Floor Non-Oscillating Air Circulator Mobile Air Circulator
  • Item # 19RR53
  • Mfr. Model # 19RR53
  • Air Circulator, Blade Dia. 20 In., Mobile, Non-Oscillating, 3 Speeds, Voltage 120, 1 Phase, CFM High 2815,...More

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
36" Blade Dia. Ceiling Fan, 360 RPM,120 Voltage, Numbe
  • TM

    Grainger Choice

  • DAYTON
  • 36" Blade Dia. Ceiling Fan, 360 RPM, 120 Voltage, Number of Speeds 1 Ceiling Fan
  • Item # 5NPZ2
  • Mfr. Model # 5NPZ2
  • Ceiling Fan, Blade Dia. 36 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 8 to 20 ft.,...More

  • Category : Ceiling Fans
Digital Manifold Gauge,Supr Heat,2Valves
Carpet/Floor Dryer,120V,500 cfm,Yellow
  • TM

    Grainger Choice

  • DAYTON
  • Carpet/Floor Dryer, 120V, 500 cfm, Yellow Portable Blowers
  • Item # 5UMP6
  • Mfr. Model # 5UMP6
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 6-1/2 In., CFM High 500, 300 CFM...More

  • Category : Portable Blowers and Carpet Dryers
Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120V Electric Space Heater
  • Item # 3DZR7
  • Mfr. Model # 8945
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/4...More

  • Category : Portable Electric Heaters
Hub Puller,Fan and Wheel
  • TM

    Grainger Choice

  • DAYTON
  • Hub Puller, Fan and Wheel Hub Puller,Fan and Wheel
  • Item # 2PYL8
  • Mfr. Model # 2PYL8
  • Hub Puller, Fan and Wheel, Cast Iron Construction Material, Includes 4 Jaws, Plastic Centering Sleeve,...More

  • Category : Blower and Fan Accessories
Combo Louver Damper,Adj,17-1/2 H,Alum
  • TM

    Grainger Choice

  • DAYTON
  • Combo Louver Damper, Adj, 17-1/2 H, Alum Combo Louver Damper,Adj,17-1/2 H,Alum
  • Item # 5NKH6
  • Mfr. Model # 5NKH6
  • Combination Louver Damper, Adjustable, Max. Exhaust (CFM) 625, Max. Intake (CFM) 438, Inside Height (In.) 12,...More

  • Category : Intake Louvers
Fan,Wall,8 3/8 In
  • BROAN
  • Fan, Wall, 8 3/8 In Fan,Wall,8 3/8 In
  • Item # 4C706
  • Mfr. Model # 509
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

  • Category : Portable Electric Heaters
Refrig Evacuation Pump,7.0 cfm,6 ft.
  • JB INDUSTRIES
  • Refrig Evacuation Pump, 7.0 cfm, 6 ft. JB INDUSTRIES Evacuation Pumps
  • Item # 1RK23
  • Mfr. Model # DV-200N
  • Refrigerant Evacuation Pump, 7.0 cfm Displacement, 1/2 HP, Inlet Port Size 3/8 In., 1/4 In. and 1/2 In....More

  • Category : Refrigerant Evacuation Pumps
Rotary Pneumatic Actuator,Fixed
  • KMC CONTROLS
  • Rotary Pneumatic Actuator, Fixed Rotary Pneumatic Actuator
  • Item # 4DEA7
  • Mfr. Model # MCP-36313000
  • Rotary Pneumatic Actuator, Operating PSI Range 0 to 20, Max. Air Pressure 30 psi, Nominal Spring Range 5 to...More

  • Category : Pneumatic Damper Actuators
Cap,Vent,4 In
  • TM

    Grainger Choice

  • DAYTON
  • Cap, Vent, 4 In Cap,Vent,4 In
  • Item # 3TZ72
  • Mfr. Model # 3TZ72
  • Vent Cap, Fits Duct Size 4 In, Cap Height 8 3/8 In, Cap Width 8 1/4 In, Construction Material Galvanized...More

  • Category : Vent Caps
Electric Baseboard Heater, Residential, Voltage 208/240, Amps&#x
  • TM

    Grainger Choice

  • DAYTON
  • Electric Baseboard Heater, Residential, Voltage 208/240, Amps AC 4.2/3.6, 1 Phase, BtuH 3413/2567 DAYTON Electric Baseboard Heaters
  • Item # 3UG84
  • Mfr. Model # 3UG84
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 3413/2567,...More

  • Category : Electric Baseboard Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater and 60; Varies by Mounting Type, Watts, BtuH, Voltage, Wall Opening Height, Wall Opening Width, Wall Opening Depth, Amps AC and Color

  • Category : Electric Wall Mount Heaters
Gas Unit Heater, NG, Propeller, BtuH Output 121,500, 2400&#
  • TM

    Grainger Choice

  • DAYTON
  • Gas Unit Heater, NG, Propeller, BtuH Output 121,500, 2400 cfm, Gas Connection 1/2" Dayton Gas Unit Heaters
  • Item # 4LX56
  • Mfr. Model # 4LX56
  • Gas Unit Heater, Gas Type NG, Combustion Type Open, Fan Type Propeller, BtuH Input 150,000, BtuH Output...More

  • Category : Gas Unit Heaters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More