Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

288 Results Found that Include 447 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

  • AIR HANDLER
  • MERV 7 Pleated Air Filters MERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

Aerosol Evaporator Cleaner, 18 oz., Milky Color, 1 EA
  • NU-CALGON
  • Aerosol Evaporator Cleaner, 18 oz., Milky Color, 1 EA Evaporator Cleaner
  • Item # 1ANJ6
  • Mfr. Model # 4171-75
  • Evaporator Cleaner, Aerosol, Size 18 oz., Color Milky, Application For Evaporator Coils, Characteristics...More

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Line Voltage Thermostat,120 to 240VAC
  • RANCO
  • Line Voltage Thermostat, 120 to 240VAC Line Voltage Thermostat
  • Item # 3ZP77
  • Mfr. Model # ETC-111000-000
  • Line Voltage Thermostat, Electronic Temperature Control, Switch Type SPDT, Switch Action Open/Close on Rise,...More

Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

Pneumatic Thermostat,DA,55 to 85F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 55 to 85F Pneumatic Thermostat
  • Item # 38Y156
  • Mfr. Model # T-4002-201
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

Pneumatic Thermostat,DA,60 to 90F
  • HONEYWELL
  • Pneumatic Thermostat, DA, 60 to 90F Thermostat
  • Item # 3UC87
  • Mfr. Model # TP970A2004
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element...More

Non-Oscillating, 6" Table Fan, 120V Voltage, 2 Number
  • AIR KING
  • Non-Oscillating, 6" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 4C796
  • Mfr. Model # 9146
  • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFM Exhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Liquid Condenser Cleaner, 1 gal., Blue Color, 1 EA
  • NU-CALGON
  • Liquid Condenser Cleaner, 1 gal., Blue Color, 1 EA NU-CALGON Condenser Cleaners
  • Item # 1ANG9
  • Mfr. Model # 4291-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Blue, Application For Outside Air-Cooled Condenser Coils,...More

Fan,Wall,8 3/8 In
  • BROAN
  • Fan, Wall, 8 3/8 In Fan,Wall,8 3/8 In
  • Item # 4C706
  • Mfr. Model # 509
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

Electric Pedestal Heater,Fan Forced,120V
  • AIR KING
  • Electric Pedestal Heater, Fan Forced, 120V Electric Pedestal Heater
  • Item # 2RA10
  • Mfr. Model # 8566
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 34 In.,...More

  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • AIR KING
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

Electric Wall Heater, Recessed or Surface, Voltage 120/208&
  • BROAN
  • Electric Wall Heater, Recessed or Surface, Voltage 120/208/240, Watts 750/1500, 1125/1500 Residential Electric Wall Heater
  • Item # 5EFP7
  • Mfr. Model # 174
  • Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 750/1500, 1125/1500...More

Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & Freezers Hard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Hose Gasket,1/4 In,PK10
Ice Machine Cleaner,16 oz.,Green
Water Filter
  • GENERAL ELECTRIC
  • Water Filter Water Filter
  • Item # 28YR62
  • Mfr. Model # MWFP
  • Water Filter, For Use With Mfr. Model Number Mfr. No. BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTEWW,...More

Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

Replacement Circuit Board
  • DAYTON
  • Replacement Circuit Board Replacement Circuit Board
  • Item # 1FEK3
  • Mfr. Model # 1FEK3
  • Circuit Board, For Use With 3E132, 3E133, 3E134, 3E460, 3E461, 3E463, If Replacing Older Circuit Board, Up...More

Blade,Fan,24 In
  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More