Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

204 Results Found that Include 276 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
16x25x1, MERV 7, Standard Capacity Pleated Filter
  • AIR HANDLER
  • 16x25x1, MERV 7, Standard Capacity Pleated Filter MERV 7 Pleated Air Filters
  • Item # 5W510
  • Mfr. Model # 5W510
  • Standard Capacity Pleated Filter, Nominal Filter Size 16x25x1, Nominal Height 16 In., Nominal Width 25 In.,...More

  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

Aerosol Evaporator Cleaner, 18 oz., Milky Color, 1 EA
  • NU-CALGON
  • Aerosol Evaporator Cleaner, 18 oz., Milky Color, 1 EA Evaporator Cleaner
  • Item # 1ANJ6
  • Mfr. Model # 4171-75
  • Evaporator Cleaner, Aerosol, Size 18 oz., Color Milky, Application For Evaporator Coils, Characteristics...More

Pneumatic Thermostat,DA,55 to 85F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 55 to 85F Pneumatic Thermostat
  • Item # 38Y156
  • Mfr. Model # T-4002-201
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Liquid Condenser Cleaner, 1 gal., Blue Color, 1 EA
  • NU-CALGON
  • Liquid Condenser Cleaner, 1 gal., Blue Color, 1 EA NU-CALGON Condenser Cleaners
  • Item # 1ANG9
  • Mfr. Model # 4291-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Blue, Application For Outside Air-Cooled Condenser Coils,...More

Non-Oscillating, 6" Table Fan, 120V Voltage, 2 Number
  • AIR KING
  • Non-Oscillating, 6" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 4C796
  • Mfr. Model # 9146
  • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

Intermittent Pilot Mod,1-2 Rod Control
  • HONEYWELL
  • Intermittent Pilot Mod, 1-2 Rod Control Intermittent Pilot Mod,1-2 Rod Control
  • Item # 1RZZ2
  • Mfr. Model # S8610U3009
  • Intermittent Pilot Module, Intermittent Pilot Ignition, Lead Length (In.) -, Electrical Connections 1/4 In....More

Relay,Overload and Hard Start Capacitor
Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & Freezers Hard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Electric Baseboard Heater, Residential, Voltage 208/240, Amps&#x
  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

Roof Cap
  • BROAN
  • Roof Cap Roof Cap
  • Item # 2C504
  • Mfr. Model # 634
  • Roof Cap, Fits Duct Size 3 1/4 x 10 In to 8 In Round, Construction Material Steel, Black Epoxy Finish, For...More

Electric Pedestal Heater,Fan Forced,120V
  • AIR KING
  • Electric Pedestal Heater, Fan Forced, 120V Electric Pedestal Heater
  • Item # 2RA10
  • Mfr. Model # 8566
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 34 In.,...More

Ice Machine Cleaner,16 oz.,Green
Damper,Roof Mount
  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX65
  • Mfr. Model # 4HX65
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 15 x 15 In, Overall Size 17 x 17 In, Flange Width 1 In,...More

Pneumatic Thermostat,DA,60 to 90F
  • HONEYWELL
  • Pneumatic Thermostat, DA, 60 to 90F Thermostat
  • Item # 3UC87
  • Mfr. Model # TP970A2004
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element...More

Cartridge Filter,12x24x12 In.
  • Cartridge Filter, 12x24x12 In. AIR HANDLER MERV 14 Cartridge Filters
  • Item # 5W922
  • Mfr. Model # 5W922
  • Cartridge Filter, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 95...More

Blower Wheel,Dia 11 In,Bore 1/2 In
  • DAYTON
  • Blower Wheel, Dia 11 In, Bore 1/2 In Blower Wheel,Dia 11 In,Bore 1/2 In
  • Item # 2UTW1
  • Mfr. Model # 2UTW1
  • Blower Wheel, Direct Drive, Forward Curve, Concave, Wheel Dia 11 In, Wheel Width 10 5/8 In, Bore Dia 1/2 In,...More

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA
  • SIMPLE GREEN
  • Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Condenser Cleaner, Aerosol, Size 20 oz., Color White, Application For Evaporator and Condenser Coils, Fan...More

Attic Fan T-Stat,80 Deg to 130 Deg F
  • COLUMBUS ELECTRIC
  • Attic Fan T-Stat, 80 Deg to 130 Deg F Attic Fan T-Stat,80 Deg to 130 Deg F
  • Item # 2E340
  • Mfr. Model # 1A22-7
  • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Control...More

42" Backdraft Damper / Wall Shutter, 42-1/2"
  • DAYTON
  • 42" Backdraft Damper / Wall Shutter, 42-1/2" x 42-1/2" Opening Required Backdraft Damper / Wall Shutter
  • Item # 1C210
  • Mfr. Model # 1C210
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 42 In., Overall Square 45 In., Opening Required 42-1/2 In. x...More

Compact Refrigerator,Black,4.4Cu.Ft.
  • DAYTON
  • Compact Refrigerator, Black, 4.4Cu.Ft. DAYTON Refrigerators
  • Item # 33NR78
  • Mfr. Model # 33NR78
  • Refrigerator, Compact, Color Black, Refrigerator Capacity 4.4 cu. ft., Total Capacity 4.4 cu. ft., R600a...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFM Exhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More