Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

610 Results Found that Include 927 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Restoration Portable Dehumidifier, 115V, 6.4 Amps, Depth 19-1&#x
Tubeaxial Fan,50-3/4 In. H,37-3/4 In. W
  • TM

    Grainger Choice

  • DAYTON
  • Tubeaxial Fan, 50-3/4 In. H, 37-3/4 In. W Tubeaxial Fan, 34" Blade Diameter
  • Item # 3C413
  • Mfr. Model # 3C413
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 34 In., Max. Motor Height 10 In., Shaft Dia. 1-3/16 In.,...More

  • Category : Belt Drive Tubeaxial Fans
Blower,18 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 18 1/4 In Blower,18 1/4 In
  • Item # 2C799
  • Mfr. Model # 2C799
  • Blower, Single Inlet, Forward Curve, Belt Drive, Wheel Diameter 18 1/4 Inches, Shaft Diameter 1 3/16 Inch,...More

  • Category : Belt Drive Single Inlet Forward Curve Blowers
Cabinet Exhaust Fan,36 In,115/208-230 V
  • TM

    Grainger Choice

  • DAYTON
  • Cabinet Exhaust Fan, 36 In, 115/208-230 V Cabinet Exhaust Fan,36 In,115/208-230 V
  • Item # 1AHD1
  • Mfr. Model # 1AHD1
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 36 In., Assembled, CFM @ 0.000-In. SP 12,365, Sones @...More

  • Category : Cabinet Exhaust and Supply Fans
Refrigerant Recovery Machine,4 Port
Exhaust Ventilator,30 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 30 In, 208-230/460 V Exhaust Ventilator,30 In,208-230/460 V
  • Item # 7AE04
  • Mfr. Model # 7AE04
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 30 In, CFM @ 0000-In SP 5535, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Exhaust Vent, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 24 In Exhaust Vent, 24 In
  • Item # 7A418
  • Mfr. Model # 7A418
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 3351 CFM @ 0.000-In SP, @ 0.125-In. SP...More

  • Category : Belt Drive Axial Downblast Exhaust Ventilators
Exhaust Vent, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 24 In Exhaust Vent, 24 In
  • Item # 7A405
  • Mfr. Model # 7A405
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 4834 CFM @ 0.000-In SP, @ 0.125-In. SP...More

  • Category : Belt Drive Axial Downblast Exhaust Ventilators
Exhaust Ventilator,115/208-230 Volts
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 115/208-230 Volts Exhaust Ventilator,115/208-230 Volts
  • Item # 7CF59
  • Mfr. Model # 7CF59
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 30 In, CFM @ 0.000-In SP 5535, @ 0.125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Supply Vent,15 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Supply Vent, 15 1/2 In Supply Vent,15 1/2 In
  • Item # 7D506
  • Mfr. Model # 7D506
  • Supply Ventilator, Centrifugal Belt Drive, 3280 CFM @ 0.250-In SP, 15.8 Sones @ 0.250-In SP, Mounting...More

  • Category : Filtered Centrifugal Supply Ventilators
Exhaust Vent, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 24 In Exhaust Vent, 24 In
  • Item # 7A406
  • Mfr. Model # 7A406
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 5320 CFM @ 0.000-In SP, @ 0.125-In. SP...More

  • Category : Belt Drive Axial Downblast Exhaust Ventilators
Exhaust Vent, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 24 In Exhaust Vent, 24 In
  • Item # 7A421
  • Mfr. Model # 7A421
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 4834 CFM @ 0.000-In SP, @ 0.125-In. SP...More

  • Category : Belt Drive Axial Downblast Exhaust Ventilators
Cabinet Exhaust Fan,36 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Cabinet Exhaust Fan, 36 In, 208-230/460 V Cabinet Exhaust Fan,36 In,208-230/460 V
  • Item # 1AHD2
  • Mfr. Model # 1AHD2
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 36 In., Assembled, CFM @ 0.000-In. SP 14,148, Sones @...More

  • Category : Cabinet Exhaust and Supply Fans
  • TM

    Grainger Choice

  • DAYTON
  • Dayton Gas Unit Heaters Dayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

  • Category : Gas Unit Heaters
Blower,13-1/2 In,1/2 HP,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 13-1/2 In, 1/2 HP, 208-230/460 V Blower,13-1/2 In,1/2 HP,208-230/460 V
  • Item # 7F975
  • Mfr. Model # 7F975
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In...More

  • Category : Spark Resistant Blowers
Blower,13-1/2 In,1/4 HP,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 13-1/2 In, 1/4 HP, 208-230/460 V Blower,13-1/2 In,1/4 HP,208-230/460 V
  • Item # 7F968
  • Mfr. Model # 7F968
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In...More

  • Category : Spark Resistant Blowers
Exhaust Ventilator,24 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 24 In, 208-230/460 V Exhaust Ventilator,24 In,208-230/460 V
  • Item # 7AE03
  • Mfr. Model # 7AE03
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 24 In, CFM @ 0000-In SP 5797, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Blower,Inline Duct
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Inline Duct Blower,Inline Duct
  • Item # 7H755
  • Mfr. Model # 7H755
  • Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 15-1/2 Inches, Airflow @ 0.500/0.750/1.000 Inch...More

  • Category : Belt Drive Centrifugal In-Line Blowers
Exhaust Fan, Slantwall, 54In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, Slantwall, 54In Exhaust Fan, Slantwall, 54In
  • Item # 44YU11
  • Mfr. Model # 44YU11
  • Agricultural Exhaust Fan, Slant-Wall, Belt-Drive, Propeller Dia. (In.) 54, CFM @ 0.000-In. SP 26889, CFM/Watt...More

  • Category : Barn and Agricultural Fans
Supply Vent,13 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Supply Vent, 13 1/4 In Supply Vent,13 1/4 In
  • Item # 7D504
  • Mfr. Model # 7D504
  • Supply Ventilator, Centrifugal Belt Drive, 3762 CFM @ 0.250-In SP, 27 Sones @ 0.250-In SP, Mounting Location...More

  • Category : Filtered Centrifugal Supply Ventilators
Blower,Duct,15 5/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Duct, 15 5/8 In Blower,Duct,15 5/8 In
  • Item # 3C106
  • Mfr. Model # 3C106
  • Radial Blade Belt Drive Blower, Wheel Diameter 15 5/8 Inches, Shaft Diameter 1 3/16 Inch, Inlet Diameter 9...More

  • Category : Belt Drive Radial Blade Blowers
Tubeaxial Fan,52-7/8 In. H,39-3/4 In. W
  • TM

    Grainger Choice

  • DAYTON
  • Tubeaxial Fan, 52-7/8 In. H, 39-3/4 In. W Tubeaxial Fan, 36" Blade Diameter
  • Item # 3C414
  • Mfr. Model # 3C414
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 36 In., Max. Motor Height 10 In., Shaft Dia. 1-3/16 In.,...More

  • Category : Belt Drive Tubeaxial Fans
Exhaust Vent, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 24 In Exhaust Vent, 24 In
  • Item # 7A403
  • Mfr. Model # 7A403
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 3686 CFM @ 0.000-In SP, @ 0.125-In. SP...More

  • Category : Belt Drive Axial Downblast Exhaust Ventilators
Oil Fired Torpedo Heater, 29 gal., 3.00 gph, BtuH Outp
  • TM

    Grainger Choice

  • DAYTON
  • Oil Fired Torpedo Heater, 29 gal., 3.00 gph, BtuH Output 400,000, 8500 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE53
  • Mfr. Model # 3VE53
  • Oil Fired Torpedo Heater, 400,000 BtuH Output, Tank Capacity 29 gal., Fuel Consumption 3.00 gph, Heating Area...More

  • Category : Portable Oil and Kerosene Heaters
Duct Blower,18 In
  • TM

    Grainger Choice

  • DAYTON
  • Duct Blower, 18 In Duct Blower,18 In
  • Item # 7H475
  • Mfr. Model # 7H475
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 18 In, CFM @ 0.000-In SP 4680, @ 0.125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More