Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

1,061 Results Found that Include 2,024 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Dayton Gas Low-Profile Unit Heaters Dayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

2-Port Refrigerant Recovery Machine
  • DAYTON
  • 2-Port Refrigerant Recovery Machine 2-Port Refrigerant Recovery Machine
  • Item # 4UKV9
  • Mfr. Model # 4UKV9
  • Refrigerant Recovery Machine, 2-Port, Height (In.) 20, Depth (In.) 11, Width (In.) 15, NEMA 5-15P Male Plug...More

  • DAYTON
  • Dayton Gas Unit Heaters Dayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

Exhaust Fan, Hazardous Location,12 In
  • DELHI
  • Exhaust Fan, Hazardous Location, 12 In Exhaust Fan, Hazardous Location,12 In
  • Item # 23N613
  • Mfr. Model # SD12-XPF
  • Panel Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1640,...More

Window A/C,BtuH 7900,115V,Heat Cool
  • FRIEDRICH
  • Window A/C, BtuH 7900,115V, Heat Cool Window Air Conditioner w/Heat
  • Item # 22XR64
  • Mfr. Model # EQ08N11
  • Window Air Conditioner w/Heat, BtuH Cooling 7,500, BtuH Heating 4,000, Voltage 115, Operation Mode Cool/Heat,...More

Refrigerant Recovery Machine,4 Port
  • DAYTON
  • Refrigerant Recovery Machine, 4 Port Refrigerant Recovery Machine,4 Port
  • Item # 10U323
  • Mfr. Model # 10U323
  • Refrigerant Recovery Machine, 4-Port, Height (In.) 14-1/2, Depth (In.) 11, Width (In.) 21, Hose Connection...More

Blower,15 In
  • DAYTON
  • Blower, 15 In Blower,15 In
  • Item # 2C798
  • Mfr. Model # 2C798
  • Blower, Single Inlet, Forward Curve, Belt Drive, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Without...More

  • Electric Salamander Heater Electric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, 60, NEMA Plug Configuration Hard Wired, Number of Heat Settings 1 and Manufacturers Warranty Length...More

  • QMARK
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

  • MULTIFAN
  • Mobile Corrosion Resistant Air Circulator Mobile Corrosion Resistant Air Circulator
  • Multiple product options available

    Corrosion Resistant Air Circulator, Mobile, Non-Oscillating, Voltage 115, 1 Phase, Motor RPM 1600, Commercial and Assembled Assembled; Varies by Blade Dia., Speeds, CFM...More

Exhaust Fan, Slantwall, 36In, Belt Drive
  • DAYTON
  • Exhaust Fan, Slantwall, 36In, Belt Drive Exhaust Fan, Slantwall, 36In, Belt Drive
  • Item # 44YU09
  • Mfr. Model # 44YU09
  • Agricultural Exhaust Fan, Slant-Wall, Belt-Drive, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 11721, CFM/Watt...More

Exhaust Fan,24 In,208-230/460V
  • DAYTON
  • Exhaust Fan, 24 In, 208-230/460V Exhaust Fan,24 In,208-230/460V
  • Item # 10D991
  • Mfr. Model # 10D991
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 6978, Sones @ 0.000-In. SP...More

Exhaust Fan, 42 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 42 In, Less Drive Package Exhaust Fan, 42 In,Less Drive Package
  • Item # 1AHA4
  • Mfr. Model # 1AHA4
  • Exhaust Fan, Medium Duty Belt Drive Less Drive Package, Propeller Dia 42 In, CFM Range 17709-33227, Max...More

  • Electric Salamander Heater Electric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Height 38-1/2", 60, 3, NEMA Plug Configuration Hard Wired, Color Black/Orange, Number of Heat...More

Blower
  • DAYTON
  • Blower Blower
  • Item # 3C073
  • Mfr. Model # 3C073
  • Single Inlet Backward Incline Belt Drive Blower, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Inlet...More

  • DAYTON
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More