Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

HVAC and Refrigeration

203 Results Found that Include 1,069 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

  • AIR HANDLER
  • MERV 13 Pleated Air Filters MERV 13 Pleated Air Filters
  • Multiple product options available

    Slim-format 100% synthetic media filters let you upgrade from medium-efficiency pleated filtration with no need to invest in expensive new equipment. Designed to meet...More

Ice Machine Sanitizer,1 pt,White
Liquid Condenser Cleaner, 1 gal., Straw Color, 1 EA
  • NU-CALGON
  • Liquid Condenser Cleaner, 1 gal., Straw Color, 1 EA NU-CALGON Condenser Cleaners
  • Item # 3CFP2
  • Mfr. Model # 4190-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Straw, Application For Outside Air-Cooled Condenser Coils,...More

Aerosol Coil and Fin Cleaner, 18 oz., White Color, 1&#
Butyl Tape, Gray, Length 20 ft., Width 3", Thickness&#
  • Butyl Tape, Gray, Length 20 ft., Width 3", Thickness 1/16", 1 EA Butyl Tapes
  • Item # 2EJR3
  • Mfr. Model # DS5285
  • Butyl Tape, Length 20 ft., Width 3 In., Thickness 1/16 In., Color Gray, Temp. Range (F) -60 to 250,...More

Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA
  • SIMPLE GREEN
  • Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Condenser Cleaner, Aerosol, Size 20 oz., Color White, Application For Evaporator and Condenser Coils, Fan...More

Humidifier Bacteria Treatment,32Oz
  • HIGHSIDE
  • Joint Sealing Compounds Joint Sealing Compounds
  • Multiple product options available

    Joint Sealing Compound, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp. Range -200° to 400°F, and Application Pipe Joint Sealant; Varies by Color and Size

Portable Humidifier,Space Saver,2700SqFt
  • AIRCARE
  • Portable Humidifier, Space Saver, 2700SqFt Portable Humidifier,Space Saver,2700SqFt
  • Item # 2PYF4
  • Mfr. Model # 821000
  • Portable Humidifier, Space Saver Style, 1.1 Amps AC, 90 Watts, Height 22-1/2 In., Width 12-1/2 In., Depth...More

Console Evaporative Humidifier 3600 SqFt
  • AIRCARE
  • Console Evaporative Humidifier 3600 SqFt Console Evaporative Humidifier 3600 SqFt
  • Item # 33TN59
  • Mfr. Model # 4DTS 900
  • Evaporative Humidifier, Console, 2 Amps AC, Height 21-1/2 In., Width 27 In., Depth 13-1/4 In., Max. Water...More

  • HUNTER
  • 52" Blade Dia. Decorative Ceiling Fans 52" Blade Dia. Decorative Ceiling Fans
  • Multiple product options available

    Decorative Ceiling Fans,Number of Blades 5, Voltage 120, Amps 0.41, 60, Permanent Split Capacitor, Auto, Permanently Lubricated Sealed Ball, Yes and Limited Lifetime;...More

Mini Console Humidifier
Portable Humidifier,Tabletop,800 Sq Ft
  • AIRCARE
  • Portable Humidifier, Tabletop, 800 Sq Ft Portable Humidifier,Tabletop,800 Sq Ft
  • Item # 2PYG2
  • Mfr. Model # E35 000
  • Portable Humidifier, Tabletop Style, Max Square Foot Capacity 800, Voltage 120, Height 11 In, Width 11 In,...More

Fin Comb Kit,8 to 20 Fins per In.
Mini Console Humidifier
Filter Puller
Valve Core,1/4 in.,PK25
  • JB
  • Valve Core, 1/4 in., PK25 Valve Core,1/4 in.,PK25
  • Item # 20HJ93
  • Mfr. Model # A31999-25
  • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More