Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

12,108 Results Found that Include 15,548 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR HANDLER
  • MERV 7 Pleated Air Filters MERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

Blade,Fan,9 In Dia,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 9 In Dia, 500 CFM Blade,Fan,9 In Dia,500 CFM
  • Item # 4C477
  • Mfr. Model # AD9CW25 1/4
  • Axial Flow Fan Blade, Diameter 9 Inches, Air Flow 500 CFM, Blade Type Hub, Width 1 3/8 Inches, Dimension B...More

  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

20x24x12, MERV 13, Synthetic, Pocket Air Filter, 85% F
20x20x22, MERV 13, Synthetic, Pocket Air Filter, 85% F
Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA
  • SIMPLE GREEN
  • Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA Aerosol Condenser Cleaner, 20 oz., White Color, 1 EA
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Condenser Cleaner, Aerosol, Size 20 oz., Color White, Application For Evaporator and Condenser Coils, Fan...More

12x24x22, MERV 13, Synthetic, Pocket Air Filter, 85% F
12x24x12, MERV 13, Synthetic, Pocket Air Filter, 85% F
Pneumatic Thermostat,55/85 Deg F
  • SCHNEIDER ELECTRIC
  • Pneumatic Thermostat, 55/85 Deg F Pneumatic Thermostat,55/85 Deg F
  • Item # 35YK07
  • Mfr. Model # TK-1001
  • Pneumatic Thermostat, 55/85 Degrees F, Fits Brand Schneider Electric, Includes (1) Thermostat, (1) Mouting...More

  • DAYTON
  • Fan Guard Fan Guard
  • Multiple product options available

    Fan Guard; Varies by For Fan Size (In.), Dia. (In.), Mounting Eye O.C. (In.) and Material

Interior AC Cover,Fleece/Vinyl,Seashell
Refrigeration Brush,Dia 3/4,Length 6 1/2
  • TOUGH GUY
  • Refrigeration Brush, Dia 3/4, Length 6 1/2 Refrigeration Brush,Dia 3/4,Length 6 1/2
  • Item # 3DYR1
  • Mfr. Model # 3DYR1
  • Refrigeration Fitting Brush 3/4 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250...More

Fan Motor, 208/240/277 Volts
Activated Carbon Filter Element
Water Filter
  • FRIGIDAIRE
  • Water Filter Water Filter
  • Item # 28YR08
  • Mfr. Model # WF3CB
  • Water Filter, Fits Brand Frigidaire, Electrolux, Westinghouse, Kelvinator, Sears, Kenmore and others, Type...More

Thermostat,2 Pipe,50/90 Deg F
  • SCHNEIDER ELECTRIC
  • Thermostat, 2 Pipe, 50/90 Deg F Thermostat,2 Pipe,50/90 Deg F
  • Item # 35YJ99
  • Mfr. Model # 2212-118
  • Thermostat, 2 Pipe, 50/90 Degrees F, Fits Brand Schneider Electric, Includes (1) Thermostat, (1) Mounting...More

Fiberglass Extension Handle,3 Ft
  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

Floor Register Air Deflector,Clear
Motor
Air Filter,1 x 11.5 x 23 In,For 42W822
Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More