Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

274 Results Found that Include 326 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blade,Fan,10 In Dia,700 CFM
  • AIR-DRIVE
  • Blade, Fan, 10 In Dia, 700 CFM Blade,Fan,10 In Dia,700 CFM
  • Item # 4C479
  • Mfr. Model # AD10CW28 1/4
  • Axial Flow Fan Blade, Diameter 10 Inches, Air Flow 700 CFM, Blade Type Hub, Width 1 1/2 Inches, Dimension B...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E248
  • Mfr. Model # 3F01-141
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Flush, Element...More

Blade,Fan,6 In Dia,225 CFM
  • AIR-DRIVE
  • Blade, Fan, 6 In Dia, 225 CFM Blade,Fan,6 In Dia,225 CFM
  • Item # 4C470
  • Mfr. Model # AD6CW19 1/4
  • Axial Flow Fan Blade, Diameter 6 Inches, Air Flow 225 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B 1/2...More

Blade,Fan,9 In Dia,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 9 In Dia, 500 CFM Blade,Fan,9 In Dia,500 CFM
  • Item # 4C477
  • Mfr. Model # AD9CW25 1/4
  • Axial Flow Fan Blade, Diameter 9 Inches, Air Flow 500 CFM, Blade Type Hub, Width 1 3/8 Inches, Dimension B...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • CTC
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4LWX5
  • Mfr. Model # 43055
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RC/0,RH/B,Y,W ,G,R, System...More

Retrofit Test Kit
  • VIRGINIA KMP
  • Retrofit Test Kit Retrofit Test Kit
  • Item # 3VJ62
  • Mfr. Model # RTK
  • Retrofit Test Kit, OSHA Hazard Communication, For Use with Polyol Ester Lubricants to Analyze Residual...More

Steel Fan Guard, 1 EA,For Fan Size (In.) 4-11
Slantwall Exh Fan,54 In,115/230 Volt
  • DAYTON
  • Slantwall Exh Fan, 54 In, 115/230 Volt Slantwall Exh Fan,54 In,115/230 Volt
  • Item # 3NLF7
  • Mfr. Model # 3NLF7
  • Slantwall Exhaust Fan, Belt Drive, Assembled, Propeller Dia 54 In, CFM @ 0.000-In SP 24800, CFM/Watt @...More

Air Cleaner Filter,20x20x3,8MERV,PK2
Portable Blower Fan,3 Speed,120V
  • TENNANT
  • Portable Blower Fan, 3 Speed, 120V Portable Blower Fan,3 Speed,120V
  • Item # 12H331
  • Mfr. Model # 614277
  • Portable Blower Fan, Pivoting No, Number of Speeds 3, CFM High 1950, 2250 CFM Medium, CFM Low 2500, Voltage...More

Blade,Fan,100 CFM
  • AIR-DRIVE
  • Blade, Fan, 100 CFM Blade,Fan,100 CFM
  • Item # 2C951
  • Mfr. Model # AD3 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 3 1/2 Inches, Air Flow 100 CFM, Blade Type Hub, Width 5/8 Inch, Dimension B...More

Blade,Fan,6 In Dia,450 CFM
  • AIR-DRIVE
  • Blade, Fan, 6 In Dia, 450 CFM Blade,Fan,6 In Dia,450 CFM
  • Item # 4C469
  • Mfr. Model # AD6CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 Inches, Air Flow 450 CFM, Motor Power Rating 1/70 HP, Blade Type Hub, Width...More

Heater Kit,5.0 Kw with Breaker
Exhaust Fan,36 In,Belt Drive
  • DAYTON
  • Exhaust Fan, 36 In, Belt Drive Exhaust Fan,36 In,Belt Drive
  • Item # 3C613
  • Mfr. Model # 3C613
  • Agricultural Exhaust Fan, Belt Drive Less Motor, Propeller Dia 36 In, 11590 CFM @ 0.000-In SP, Fan RPM 614,...More

20x24x29, MERV 14, Fiberglass, Pocket Air Filter, 95%
Suction Line Accumulator,3 In,3/4 InF OD
  • Suction Line Accumulator, 3 In, 3/4 InF OD Suction Line Accumulators
  • Item # 6AXD0
  • Mfr. Model # 6AXD0
  • Suction Line Accumulator, with Metering Orifice, Height (In.) 15, Shell Dia. (In.) 3, Connection Type/Size...More

Speed Control,Adj
  • DAYTON
  • Speed Control, Adj Speed Control,Adj
  • Item # 4TM32
  • Mfr. Model # 4TM32
  • Speed Control, Adjustable, 115 Volts, 60/50 Hz, 1 Phase, Operating Amps 2.5, Width 2 1/4 In, Height 3 5/8 In,...More

Square Axial Fan, 2-3/8" Width, 2-3/8" Height,&#x
  • DAYTON
  • Square Axial Fan, 2-3/8" Width, 2-3/8" Height, 2-3/8" Fan Dia., 12VDC Voltage Square Axial Fan
  • Item # 6RRH8
  • Mfr. Model # 6RRH8
  • Axial Fan, Shape Square, Fan Dia. 2-3/8 In., CFM @ 0.000-In. SP 24.78, Voltage 12VDC, 0.23 Amps, 2.28 Watts,...More

Speed Control,Adjustable,Rotary,120v,3a
Exhaust Fan,48 In,Less Motor,22,000 CFM
  • DAYTON
  • Exhaust Fan, 48 In, Less Motor, 22,000 CFM Exhaust Fan,48 In,Less Motor,22,000 CFM
  • Item # 3C610
  • Mfr. Model # 3C610
  • Agricultural Exhaust Fan, Belt Drive Assembled, Propeller Dia 48 In, 22000 CFM @ 0.000-In SP, Fan RPM 476,...More

MERV 13, Synthetic, Pocket Air Filter, 85% Filter Effi
Wheels For Cart
Replacement Prop,12 In Dia,5/16 In Bore
Filter,Replace Core,High Capacity
Blower,9 1/2 In
  • DAYTON
  • Blower, 9 1/2 In DAYTON Belt Drive Forward Curve Blowers
  • Item # 4TL97
  • Mfr. Model # 4TL97
  • Blower, Double Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. 9 1/2 In., Housing Height 14 3/16 In.,...More

Whole House Fan,D/D,24 In,115 Volt
  • DAYTON
  • Whole House Fan, D/D, 24 In, 115 Volt Whole House Fan,D/D,24 In,115 Volt
  • Item # 5NRR9
  • Mfr. Model # 5NRR9
  • Whole House Fan, Direct Drive, 713 Speed, Propeller Dia. 24 In., CFM High 3970, CFM Low 3260, HP 1/5, Fan RPM...More

12x24x22, MERV 9, Synthetic, Pocket Air Filter, 45% Fi
Ventilator,Turbine,12 In.
  • GRAINGER APPROVED
  • Ventilator, Turbine, 12 In. Ventilator,Turbine,12 In.
  • Item # 33W296
  • Mfr. Model # 33W296
  • Turbine Ventilator, Wind Driven, Throat Dia. (In.) 12, 345 CFM @ 4 MPH Wind, Overall Height (In.) 16-3/4,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More