Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

134 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duct Blower,30 In
  • DAYTON
  • Duct Blower, 30 In Duct Blower,30 In
  • Item # 7H486
  • Mfr. Model # 7H486
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0.000-In SP 15720, @ 0.125-In SP...More

Blower,22 5/8 In
  • DAYTON
  • Blower, 22 5/8 In Blower,22 5/8 In
  • Item # 7C342
  • Mfr. Model # 7C342
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 22 5/8 Inches, Airflow @ 5/7/9 Inches Static...More

Blower,24 1/2 In
  • DAYTON
  • Blower, 24 1/2 In Blower,24 1/2 In
  • Item # 7H182
  • Mfr. Model # 7H182
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

Portable Air Conditioner,13200Btuh,115V
  • MOVINCOOL
  • Portable Air Conditioner, 13200Btuh, 115V Portable Air Conditioner
  • Item # 4TM51
  • Mfr. Model # CLASSIC PLUS 14
  • Portable Air Conditioner, Commercial/Industrial, Cooling Method Air-Cooled, BtuH Cooling 13,200, Voltage 120,...More

Low-Grain Portable Dehumidifier, 115V, 10.5 Amps, Depth 24"
  • DRI-EAZ
  • Low-Grain Portable Dehumidifier, 115V, 10.5 Amps, Depth 24", Width 23", Height 40-1/2" DRI-EAZ Dehumidifiers
  • Item # 6UFY3
  • Mfr. Model # F411
  • Low-Grain Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 170 pt., Capacity/24 Hrs. @ 90 Percent RH...More

Portable Evaporative Cooler,14,500 cfm
  • PORTACOOL
  • Portable Evaporative Cooler, 14,500 cfm Portable Evaporative Cooler
  • Item # 16W249
  • Mfr. Model # PACHR3600
  • Portable Evaporative Cooler, Drive With, Air Flow 14,500 cfm, Cooling Capacity 3500 sq. ft., Blade Dia. 36...More

Contactor,600V,200A,3 Pole,2 Auxiliary
Oil Fired Torpedo Heater, 35.7 gal., 2.28 gph, BtuH Ou
Heat Exchanger,2,750,000 BTU,Brass
  • STANDARD XCHANGE
  • Heat Exchanger, 2,750,000 BTU, Brass Heat Exchanger,2,750,000 BTU,Brass
  • Item # 5TNW0
  • Mfr. Model # SN503008036005
  • Heat Exchanger, Shell and Tube, Max. BtuH 2,750,000 Water to Water Application, Max. BtuH 400,000 Oil to...More

Heated Air Curtain, 3624 cfm, 69 dBA @ 10 Feet,&#
  • BERNER
  • Heated Air Curtain, 3624 cfm, 69 dBA @ 10 Feet, Max. Door Width 6 ft., Max. Mounting Height 10 ft. Heated Air Curtain
  • Item # 6JGE9
  • Mfr. Model # CHC10-2072EX-160-3X-G
  • Heated Air Curtain, Max. Door Width 6 ft., Max. Mounting Height 10 ft., Air Volume 3624 cfm, 69 dBA @ 10...More

Oil Mist,Smoke and Particulate Collector
  • EXTRACT-ALL
  • Oil Mist, Smoke and Particulate Collector Oil Mist,Smoke and Particulate Collector
  • Item # 4GJR6
  • Mfr. Model # E-1400G
  • Source Capture Air Cleaning System, Oil Mist/Smoke Collector, Multiple Mount, Number of Speeds Single, Air...More

Portable Gas Heater,Dual Fuel,350000BtuH
  • L.B. WHITE
  • Portable Gas Heater, Dual Fuel, 350000BtuH Ductable Tent Portable Gas Heater
  • Item # 16W290
  • Mfr. Model # TS350ASDN220097
  • Ductable Tent Portable Gas Heater, Gas Type LP/NG, BtuH Output 350,000, Min. Cylinder Size 500 gal., Heating...More

Split System Heat Pump,Ceiling, 230/208 Voltage, 24,000 Btu
  • FRIEDRICH
  • Split System Heat Pump, Ceiling, 230/208 Voltage, 24,000 BtuH Cooling Split System Heat Pump
  • Item # 22XR45
  • Mfr. Model # C24YJ
  • Split System Heat Pump, Indoor/Outdoor Indoor/Outdoor, Mounting Type Ceiling, BtuH Cooling 24,000, Reverse...More

  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Blower,W/ Drive Pkg,208-230/460 Volts
  • DAYTON
  • Blower, W/ Drive Pkg, 208-230/460 Volts Blower,W/ Drive Pkg,208-230/460 Volts
  • Item # 7K394
  • Mfr. Model # 7K394
  • Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. 24-1/2 In., CFM @ 0.250-In. SP 13,940, @...More

Blower,25 In,Fwd Curve
  • DAYTON
  • Blower, 25 In, Fwd Curve Blower,25 In,Fwd Curve
  • Item # 7K434
  • Mfr. Model # 7K434
  • Blower, Belt Drive, Double Inlet Forward Curve, With Drive Package, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP...More

Blower,20 In,5 HP,230/460 Volts
  • DAYTON
  • Blower, 20 In, 5 HP, 230/460 Volts Blower,20 In,5 HP,230/460 Volts
  • Item # 7A0V3
  • Mfr. Model # 7A0V3
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Gas Unit Heater, NG/LP, Blower, BtuH Output 246,000, 3
  • DAYTON
  • Gas Unit Heater, NG/LP, Blower, BtuH Output 246,000, 3501 cfm, Gas Connection 3/4" Dayton Gas Unit Heaters
  • Item # 32V243
  • Mfr. Model # 32V243
  • Gas Unit Heater, Gas Type NG/LP, Combustion Type Open, Fan Type Blower, BtuH Input 300,000, BtuH Output...More

Electric Washdown Heater, Voltage 480, 3 Phase, 85,300 BtuH
  • QMARK
  • Electric Washdown Heater, Voltage 480, 3 Phase, 85,300 BtuH, 2400 cfm Electric Washdown Heater
  • Item # 29AU02
  • Mfr. Model # QWD25432TLS
  • Electric Washdown Heater, 85,300 BtuH, Voltage 480, 3 Phase, Air Flow 2400 cfm, 60 Hz, 30.8 Amps AC, 25 kW,...More

Duct Blower,30 In
  • DAYTON
  • Duct Blower, 30 In Duct Blower,30 In
  • Item # 7H485
  • Mfr. Model # 7H485
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0.000-In SP 13264, @ 0.125-In SP...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More