Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

212 Results Found that Include 352 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plenum Fan,Whl Dia 27 3/8 In,w/ Dr Pkg
  • DAYTON
  • Plenum Fan, Whl Dia 27 3/8 In, w/ Dr Pkg Plenum Fan,Whl Dia 27 3/8 In,w/ Dr Pkg
  • Item # 7AN08
  • Mfr. Model # 7AN08
  • Plenum Fan, Belt Drive With Drive Package, Wheel Dia 27 3/8 In, CFM @ 0.250-In SP 8026, @ 0.500-In SP 7612, @...More

Blower,24 1/2 In
  • DAYTON
  • Blower, 24 1/2 In Blower,24 1/2 In
  • Item # 7H181
  • Mfr. Model # 7H181
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

  • DAYTON
  • Dayton Gas Unit Heaters, Separated Combustion Dayton Gas Unit Heaters, Separated Combustion
  • Multiple product options available

    Heaters use outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect on combustion or...More

Upblast Ventilator Without Motor and Drive, Spun Aluminum,
  • DAYTON
  • Upblast Ventilator Without Motor and Drive, Spun Aluminum, Wheel Dia. 36", Shaft Dia. Wheel End 1-1/ Upblast Ventilator Without Motor and Drive
  • Item # 4YY22
  • Mfr. Model # 4YY22
  • Upblast Ventilator Without Motor and Drive, Drive Type Belt, Motor HP Range 1/2 to 5, RPM Range 320 to 690,...More

Exhaust Fan,60 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 60 In, Less Drive Package Exhaust Fan,60 In,Less Drive Package
  • Item # 1AHB5
  • Mfr. Model # 1AHB5
  • Exhaust Fan, Heavy Duty Belt Drive Less Drive Package, Propeller Dia 60 In, CFM Range 48356-69692, Max...More

Tubeaxial Fan,51-3/4 In. W,64-3/4 In. H
  • DAYTON
  • Tubeaxial Fan, 51-3/4 In. W, 64-3/4 In. H Tubeaxial Fan, 48" Blade Diameter
  • Item # 3C416
  • Mfr. Model # 3C416
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 48 In., Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In.,...More

Ice Machine,202 lb.
  • JET ICE
  • Ice Machine, 202 lb. Ice Machine
  • Item # 6DYT6
  • Mfr. Model # SCI-090
  • Ice Machine, Self Contained, Ice Production per Day 202 lb., Ice Storage Capacity 35 lb., Cube Size 1.26 In....More

Heated Air Curtain, 3624 cfm, 69 dBA @ 10 Feet,&#
  • BERNER
  • Heated Air Curtain, 3624 cfm, 69 dBA @ 10 Feet, Max. Door Width 6 ft., Max. Mounting Height 10 ft. Heated Air Curtain
  • Item # 6JGF2
  • Mfr. Model # CHC10-2072EZ-160-3X-G
  • Heated Air Curtain, Max. Door Width 6 ft., Max. Mounting Height 10 ft., Air Volume 3624 cfm, 69 dBA @ 10...More

115VAC Voltage, 10,500 BtuH,  1 Ceiling Mount Air Cond
  • MOVINCOOL
  • 115VAC Voltage, 10,500 BtuH, 1 Ceiling Mount Air Conditioner, R-410A Refrigerant Type Ceiling Mount Air Conditioner
  • Item # 36P688
  • Mfr. Model # CM12
  • Ceiling Mount Air Conditioner, 10,500 BtuH, Voltage 115VAC, 1 Phase, 11.2 Amps, Width 32 In., Depth 20 In.,...More

Oil Fired Torpedo Heater, 27.7 gal., 1.48 gph, BtuH Ou
  • HEAT WAGON
  • Oil Fired Torpedo Heater, 27.7 gal., 1.48 gph, BtuH Output 174,900, 8800 sq. ft. Oil Fired Torpedo Heaters
  • Item # 5PFW9
  • Mfr. Model # HVF210
  • Oil Fired Torpedo Heater, 174,900 BtuH Output, Tank Capacity 27.7 gal., Fuel Consumption 1.48 gph, Heating...More

Electric Air Heater,Fan Forced,480V,40kW
  • Electric Air Heater, Fan Forced, 480V, 40kW Electric Radiant Heater
  • Item # 5PFX4
  • Mfr. Model # P4000
  • Portable Electric Heater, Electric forced air construction heater, 480, 60 Hz, 3 Phase, 50 Amps AC,...More

Globe Valve,3-Way Mixing,6 In,Flanged
  • JOHNSON CONTROLS
  • Globe Valve, 3-Way Mixing, 6 In, Flanged Globe Valve,3-Way Mixing,6 In,Flanged
  • Item # 41P839
  • Mfr. Model # VG2831YN
  • Globe Valve, 3 Way, Mixing, Height (In.) 14-1/2, Width (In.) 11, Depth (In.) 11, Coefficient of Volume 347,...More

Fume Extractor and Air Cleaning System
  • EXTRACT-ALL
  • Fume Extractor and Air Cleaning System Fume Extractor and Air Cleaning System
  • Item # 11Y602
  • Mfr. Model # SP-400
  • Source Capture Air Cleaning System, Fume And Dust Extractor, Floor Mount, Number of Speeds 1, Air Flow (CFM)...More

Ice Dispenser,120 lb Storage
  • SCOTSMAN
  • Ice Dispenser, 120 lb Storage Ice Dispenser,120 lb Storage
  • Item # 36N985
  • Mfr. Model # HD22B-1
  • Ice Dispenser, Hotel/Motel, 120 lb. Ice Storage Capacity, Color Stainless Steel, 11 ft., 115 Voltage, Amps...More

High Pressure Blower,3 Phase,15 HP
  • CHICAGO BLOWER
  • High Pressure Blower, 3 Phase, 15 HP High Pressure Blower,3 Phase,15 HP
  • Item # 46E332
  • Mfr. Model # 182-15HP
  • High Pressure Blower, Backward Incline, Wheel Dia. (In.) 18-1/4, CFM @ 1.000-In. SP 7610, Max. Inlet Temp....More

Hydronic Unit Heater,42 In. W,9450 cfm
  • DAYTON
  • Hydronic Unit Heater, 42 In. W, 9450 cfm Vertical Hydronic Unit Heater, Water/Steam
  • Item # 5PV65
  • Mfr. Model # 5PV65
  • Hydronic Unit Heater, Heater Type Water/Steam, Output @ 2 PSI Steam 585,000 BtuH, Output @ 200 F Water...More

Blower,24-1/2 In,10 HP,208-230/460 Volts
  • DAYTON
  • Blower, 24-1/2 In, 10 HP, 208-230/460 Volts Blower,24-1/2 In,10 HP,208-230/460 Volts
  • Item # 7A0V8
  • Mfr. Model # 7A0V8
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In...More

Industrial Air Cleaner,Air Flow 1000 CFM
  • DAYTON
  • Industrial Air Cleaner, Air Flow 1000 CFM Industrial Air Cleaner,Air Flow 1000 CFM
  • Item # 2HNT2
  • Mfr. Model # 2HNT2
  • Industrial Air Cleaner, Portable 4 Stage Vertical Media, - Mount, Number of Speeds 1, Air Flow (CFM) 1000,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More