Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

238 Results Found that Include 356 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hazardous Location Air Conditioner, 14,000/14,500 BtuH,1443/1495
  • FRIEDRICH
  • Hazardous Location Air Conditioner, 14,000/14,500 BtuH, 1443/1495 Watts, 208/230 Voltage, White FRIEDRICH Hazardous Location Room Air Conditioners
  • Item # 22D138
  • Mfr. Model # SH15M30
  • Hazardous Location Air Conditioner, 14,000/14,500 BtuH, Voltage 208/230, 1443/1495 Watts, EER 9.7/9.7,...More

Blower,W/ Drive Pkg,208-230/460 Volt
  • DAYTON
  • Blower, W/ Drive Pkg, 208-230/460 Volt Blower,W/ Drive Pkg,208-230/460 Volt
  • Item # 7HR03
  • Mfr. Model # 7HR03
  • Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 20 In., CFM @ 0.125-In. SP #,...More

Exhaust Ventilator,208-230/460 Volts
  • DAYTON
  • Exhaust Ventilator, 208-230/460 Volts Exhaust Ventilator,208-230/460 Volts
  • Item # 7CH17
  • Mfr. Model # 7CH17
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0.000-In SP 17858, @ 0.125-In SP...More

Exhaust Ventilator,48 In,208-230/460 V
  • DAYTON
  • Exhaust Ventilator, 48 In, 208-230/460 V Exhaust Ventilator,48 In,208-230/460 V
  • Item # 7AE23
  • Mfr. Model # 7AE23
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0000-In SP 20,437, @ 0125-In SP...More

Exhaust Ventilator,48 In,208-230/460 V
  • DAYTON
  • Exhaust Ventilator, 48 In, 208-230/460 V Exhaust Ventilator,48 In,208-230/460 V
  • Item # 7AE24
  • Mfr. Model # 7AE24
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0000-In SP 20,437, @ 0125-In SP...More

Blower,Inline Duct
  • DAYTON
  • Blower, Inline Duct Blower,Inline Duct
  • Item # 7H760
  • Mfr. Model # 7H760
  • Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 18-1/2 Inches, Airflow @ 0.125/0.500/1.000 Inch...More

Blower,19 1/8 In
  • DAYTON
  • Blower, 19 1/8 In Blower,19 1/8 In
  • Item # 7C257
  • Mfr. Model # 7C257
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19 1/8 Inches, Airflow @ 5/7/9 Inches Static...More

Blower,15 5/8 In
  • DAYTON
  • Blower, 15 5/8 In Blower,15 5/8 In
  • Item # 7C249
  • Mfr. Model # 7C249
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 15 5/8 Inches, Airflow @ 5/8/11 Inches Static...More

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Blower,24-1/2 In,2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 24-1/2 In, 2 HP, 208-230/460 Volts Blower,24-1/2 In,2 HP,208-230/460 Volts
  • Item # 7C105
  • Mfr. Model # 7C105
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In...More

Blower,24 1/2 In
  • DAYTON
  • Blower, 24 1/2 In Blower,24 1/2 In
  • Item # 7H178
  • Mfr. Model # 7H178
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

Blower,19 1/8 In
  • DAYTON
  • Blower, 19 1/8 In Blower,19 1/8 In
  • Item # 7C253
  • Mfr. Model # 7C253
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19 1/8 Inches, Airflow @ 4/6/8 Inches Static...More

Cabinet Exhaust Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 208-230/460 V Cabinet Exhaust Fan,48 In,208-230/460 V
  • Item # 6LFC5
  • Mfr. Model # 6LFC5
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 31,506, Sones @...More

30" Tubeaxial Fan, Motor HP 3, Voltage 200 to 230
  • DAYTON
  • 30" Tubeaxial Fan, Motor HP 3, Voltage 200 to 230/460, 3 Phase, Number of Speeds 1 Tubeaxial Fans
  • Item # 2XZH2
  • Mfr. Model # 2XZH2
  • Tubeaxial Fan, Voltage 200 to 230/460, 3 Phase, Number of Speeds 1, Blade Dia. 30 In., CFM @ 0.000-In. SP...More

  • PATTERSON
  • Air Cannon, 3 Phase Air Cannon, 3 Phase
  • Multiple product options available

    Air Cannon, Industrial, 3 Phase, Voltage 208-230/460, 60, Max. Ambient Temp. 105°F, Bearing Type Ball, Speeds 1, Housing Material Steel, Max. Ambient Temp. (F) 105 and...More

Split System Heat Pump,Wall, 230/208 Voltage, 33,000 BtuH&#
  • FRIEDRICH
  • Split System Heat Pump, Wall, 230/208 Voltage, 33,000 BtuH Cooling Split System Heat Pump
  • Item # 22XR55
  • Mfr. Model # M36YJ
  • Split System Heat Pump, Indoor/Outdoor Indoor/Outdoor, Mounting Type Wall, BtuH Cooling 33,000, Reverse Cycle...More

Portable Air Conditioner,10000Btuh,115V
  • MOVINCOOL
  • Portable Air Conditioner, 10000Btuh, 115V Portable Air Conditioner
  • Item # 5JLJ8
  • Mfr. Model # CLASSIC 10
  • Portable Air Conditioner, Commercial/Industrial, Cooling Method Air-Cooled, BtuH Cooling 10,000, Voltage 120,...More

Exh Fan,B/D,52 Dia,CFM 25,395,230 V
  • SCHAEFER
  • Exh Fan, B/D, 52 Dia, CFM 25,395,230 V Exh Fan,B/D,52 Dia,CFM 25,395,230 V
  • Item # 5AFF5
  • Mfr. Model # GFFM525G1-2
  • Agricultural Exhaust Fan, Belt Drive, Assembled, 2 Speed, Propeller Dia. (In.) 52, CFM @ 0.000-In. SP...More

Ice Machine,Undercounter,Dice,95 lb
  • MANITOWOC
  • Ice Machine, Undercounter, Dice, 95 lb Ice Machine
  • Item # 10L430
  • Mfr. Model # QM-45A
  • Ice Machine, Undercounter, Ice Production per Day 95 lb., Ice Storage Capacity 30 lb., Cube Size 7/8 In. x...More

Navigator Display Module
Blower,D/D,Haz Loc,230/460 V,HP 2
  • PLASTEC
  • Blower, D/D, Haz Loc, 230/460 V, HP 2 Blower,D/D,Haz Loc,230/460 V,HP 2
  • Item # 3MPX5
  • Mfr. Model # PLA30XT4P
  • Blower, Hazardous Location, Direct Drive Forward Curve, Wheel Dia 11.81 In, CFM @ 0.750-In SP 3000, 54 dBA @...More

Blower,SS,Haz Loc,D/D,230/460 V,HP 1/3
  • PLASTEC
  • Blower, SS, Haz Loc, D/D, 230/460 V, HP 1/3 Blower,SS,Haz Loc,D/D,230/460 V,HP 1/3
  • Item # 3MPZ7
  • Mfr. Model # PSS20ST4PAS
  • Blower, Stainless Steel, Direct Drive Forward Curve, Wheel Dia 7.7 In, CFM @ 0.250-In SP 750, CFM @ 0.500-In...More

Cone Exhaust Fan,57 In,230V,1 PH
  • SCHAEFER
  • Cone Exhaust Fan, 57 In, 230V, 1 PH Cone Exhaust Fan,57 In,230V,1 PH
  • Item # 22UX85
  • Mfr. Model # G573CF2G-1-HV
  • Agricultural Exhaust Fan, Cone, Belt Drive, Propeller Dia. (In.) 57, CFM @ 0.000-In. SP 35,100, CFM/Watt @...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More