Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

339 Results Found that Include 482 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower,20 In,1 1/2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 1 1/2 HP, 208-230/460 Volts Blower,20 In,1 1/2 HP,208-230/460 Volts
  • Item # 7C088
  • Mfr. Model # 7C088
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Exhaust Vent,36 In
  • DAYTON
  • Exhaust Vent, 36 In Exhaust Vent,36 In
  • Item # 7A864
  • Mfr. Model # 7A864
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 19212, @ 0.125-In SP 17866, @...More

Blower,15 5/8 In
  • DAYTON
  • Blower, 15 5/8 In Blower,15 5/8 In
  • Item # 7C252
  • Mfr. Model # 7C252
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 15 5/8 Inches, Airflow @ 9/10/12 Inches Static...More

Exhaust Vent, 36 In
  • DAYTON
  • Exhaust Vent, 36 In Exhaust Vent, 36 In
  • Item # 7A412
  • Mfr. Model # 7A412
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 8261 CFM @ 0.000-In SP, @ 0.125-In. SP...More

Duct Blower,24 In
  • DAYTON
  • Duct Blower, 24 In Duct Blower,24 In
  • Item # 7H484
  • Mfr. Model # 7H484
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 24 In, CFM @ 0.000-In SP 12144, @ 0.125-In SP...More

Blower,20 In,3 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 3 HP, 208-230/460 Volts Blower,20 In,3 HP,208-230/460 Volts
  • Item # 7C095
  • Mfr. Model # 7C095
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Blower,20 In,2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 2 HP, 208-230/460 Volts Blower,20 In,2 HP,208-230/460 Volts
  • Item # 7C091
  • Mfr. Model # 7C091
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Tubeaxial Fan,58-1/2 In. H,45-3/4 In. W
  • DAYTON
  • Tubeaxial Fan, 58-1/2 In. H, 45-3/4 In. W Tubeaxial Fan, 42" Blade Diameter
  • Item # 3C415
  • Mfr. Model # 3C415
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 42 In., Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In.,...More

Blower,20 In
  • DAYTON
  • Blower, 20 In Blower,20 In
  • Item # 7H176
  • Mfr. Model # 7H176
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 20 Inches, Shaft Diameter 1 3/16 Inch,...More

Blower,16-1/2 In,2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 16-1/2 In, 2 HP, 208-230/460 Volts Blower,16-1/2 In,2 HP,208-230/460 Volts
  • Item # 7C047
  • Mfr. Model # 7C047
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In...More

Portable Evaporative Cooler,7500 cfm
  • PORTACOOL
  • Portable Evaporative Cooler, 7500 cfm Ducted Evaporative Cooler
  • Item # 5YMJ3
  • Mfr. Model # PACJS2400
  • Portable Evaporative Cooler, Drive With, Air Flow 7500 cfm, Cooling Capacity 2000 sq. ft., Blade Dia. 24 In.,...More

Portable Evaporative Cooler,9600 cfm
  • PORTACOOL
  • Portable Evaporative Cooler, 9600 cfm Portable Evaporative Cooler
  • Item # 4WT31
  • Mfr. Model # PAC2K361S
  • Portable Evaporative Cooler, Drive With, Air Flow 9600 cfm, Cooling Capacity 2500 sq. ft., Blade Dia. 36 In.,...More

  • DAYTON
  • Dayton Gas Unit Heaters Dayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

Cabinet Exhaust Fan,48 In,115/208-230 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 115/208-230 V Cabinet Exhaust Fan,48 In,115/208-230 V
  • Item # 1AHD5
  • Mfr. Model # 1AHD5
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 18,435, Sones @...More

Cabinet Exhaust Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 208-230/460 V Cabinet Exhaust Fan,48 In,208-230/460 V
  • Item # 1AHD6
  • Mfr. Model # 1AHD6
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 23,174, Sones @...More

Industrial Air Cleaner,1100/900/680 CFM
  • DAYTON
  • Industrial Air Cleaner, 1100/900/680 CFM Industrial Air Cleaner,1100/900/680 CFM
  • Item # 2HNT3
  • Mfr. Model # 2HNT3
  • Industrial Air Cleaner, Portable 4-stage Horizonl Media, Number of Speeds 3, Air Flow 1100/900/680 CFM, MERV...More

Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 In Exhaust Vent,48 In
  • Item # 4YY27
  • Mfr. Model # 4YY27
  • Exhaust Ventilator, Axial Upblast, Less Drive Package, CFM Range 16691 to 37987, Roof Mounting Location, Base...More

Blower
  • DAYTON
  • Blower Blower
  • Item # 3C049
  • Mfr. Model # 3C049
  • Single Inlet Backward Incline Belt Drive Blower, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inches,...More

Gravity Vent,60 In,Base 66 1/2 In Sq
  • DAYTON
  • Gravity Vent, 60 In, Base 66 1/2 In Sq Gravity Vent,60 In,Base 66 1/2 In Sq
  • Item # 3FKE3
  • Mfr. Model # 3FKE3
  • Gravity Ventilator, Fan Size 60 In., Width 100 In., Depth 108 In., Overall Height 42 1/2 In., Base Width 66...More

Portable Gas Heater,Dual Fuel,400000BtuH
  • SURE FLAME
  • Portable Gas Heater, Dual Fuel, 400000BtuH Portable Gas Heater,Dual Fuel,400000BtuH
  • Item # 5PFW3
  • Mfr. Model # S405
  • Portable Gas Heater, Gas Type LP/NG, BtuH Output 400,000, Min. Cylinder Size 500 gal. - 2000 lb., Heating...More

Ducted Whole House Dehumidifier, Voltage 115, 120 pt. Capac
  • Ducted Whole House Dehumidifier, Voltage 115, 120 pt. Capacity/24 Hrs. @ 60% RH, Width 14-3/8", Heig Whole House Dehumidifiers
  • Item # 20Y115
  • Mfr. Model # DR120A2000
  • Ducted Whole House Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 120 pt., Voltage 115, 60 Hz, 8.1 Amps, 210...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More