Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

344 Results Found that Include 508 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Electric Salamander Heater Electric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Height 38-1/2", 60, 3, NEMA Plug Configuration Hard Wired, Color Black/Orange, Number of Heat...More

  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Tubeaxial Fan,28-5/16 In. H,18-1/2 In. W
  • DAYTON
  • Tubeaxial Fan, 28-5/16 In. H, 18-1/2 In. W Tubeaxial Fan, 16" Blade Diameter
  • Item # 4C660
  • Mfr. Model # 4C660
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 16 In., Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number...More

Electric Unit Heater, Vertical or Horizontal, Voltage 208,
  • DAYTON
  • Electric Unit Heater, Vertical or Horizontal, Voltage 208, 7.5 kW, 1 or 3 Phase Electric Unit Heater
  • Item # 2YU68
  • Mfr. Model # 2YU68
  • Electric Unit Heater, Voltage 208, 7.5 kW, 25,600 BtuH, 1 or 3 Phase, 36.0 Amps AC, 60 Hz, Mounting Type...More

Tubeaxial Fan,31 In. H,21 In. W
  • DAYTON
  • Tubeaxial Fan, 31 In. H, 21 In. W Tubeaxial Fan, 18" Blade Diameter
  • Item # 4C661
  • Mfr. Model # 4C661
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 18 In., Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number...More

Blower,Wheel Dia 9 In,Less drive Pkg
  • DAYTON
  • Blower, Wheel Dia 9 In, Less drive Pkg Blower,Wheel Dia 9 In,Less drive Pkg
  • Item # 3AXE9
  • Mfr. Model # 3AXE9
  • Blower, Single Inlet, Belt Drive, Forward Curve, Less Drive Package, Wheel Dia 9 In, Max Inlet Temp 250 Deg...More

  • DAYTON
  • Stationary Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

  • DAYTON
  • Dayton Gas Low-Profile Unit Heaters Dayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

Blower,10 In,Capacity
  • DAYTON
  • Blower, 10 In, Capacity Blower,10 In,Capacity
  • Item # 7C648
  • Mfr. Model # 7C648
  • Unassembled Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 10 5/8 Inches, Airflow @...More

36" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • DAYTON
  • 36" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/2, 1-Speed Number of Speeds Dayton Shutter Mount Exhaust Fan
  • Item # 1HLB6
  • Mfr. Model # 1HLB6
  • Shutter Mount Exhaust Fan, Blade Dia. 36 In., Number of Speeds 1-Speed, Voltage 115V, CFM @ 0.000-In. SP...More

42" Industrial Mobile Non-Oscillating Air Circulator
  • DAYTON
  • 42" Industrial Mobile Non-Oscillating Air Circulator Mobile Air Circulator
  • Item # 1YNW6
  • Mfr. Model # 1YNW6
  • Air Circulator, Blade Dia. 42 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 15,000,...More

Supply Fan,Std Duty,48 In,Belt,Steel
  • DAYTON
  • Supply Fan, Std Duty, 48 In, Belt, Steel Supply Fan
  • Item # 1WDC9
  • Mfr. Model # 1WDC9
  • Supply Fan, Standard Fan Duty Rating, Blade Dia. 48 In., Drive Type Belt, Max. Inlet Temp. 104 Degrees F,...More

Low Profile Air Curtain, 1050/790 cfm, 66 dBA @&#
  • DAYTON
  • Low Profile Air Curtain, 1050/790 cfm, 66 dBA @ 10 Feet, Max. Door Width 3 ft., Max. Mounting Height Compact Air Curtain
  • Item # 4HZ94
  • Mfr. Model # 4HZ94
  • Low Profile Air Curtain, Max. Door Width 3 ft., Max. Mounting Height 8 ft., Air Volume 1050/790 cfm, 66 dBA @...More

Exhaust Fan,48 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 48 In, Less Drive Package Exhaust Fan,48 In,Less Drive Package
  • Item # 1WDC4
  • Mfr. Model # 1WDC4
  • Exhaust Fan, Standard Duty Belt Drive Less Drive Package, Propeller Dia 48 In, CFM Range 15009 to 31442, Max...More

  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Split System Heat Pump,Indoor, 230/208 Voltage, 9,000 BtuH&
  • FRIEDRICH
  • Split System Heat Pump, Indoor, 230/208 Voltage, 9,000 BtuH Cooling Split System Heat Pump
  • Item # 22XR58
  • Mfr. Model # MW09Y3J
  • Split System Heat Pump, Indoor/Outdoor Indoor, Mounting Type Indoor, BtuH Cooling 9,000, Reverse Cycle Heat...More

Battery Operated Coil Washer,1/5 HP.
  • SPEEDCLEAN
  • Battery Operated Coil Washer, 1/5 HP. Battery Operated Coil Washer,1/5 HP.
  • Item # 38G224
  • Mfr. Model # CJ-125
  • Battery Operated Coil Washer, Portable, 1/5 HP, Operating Pressure 125 psi, 0.6 GPM, 12VDC, 40 Usable Hours...More

Window A/C,15K Btu,115V
  • FRIGIDAIRE
  • Window A/C, 15K Btu, 115V Window Air Conditioner
  • Item # 22XR11
  • Mfr. Model # FFRE15331
  • Window Air Conditioner, BtuH Cooling 15,000, Voltage 115, Operation Mode Cool Only, CEER Rating 11.1, Amps...More

Portable Air Cleaner,5 Stage Media/UV
Refrig Evacuation Pump,6 ft.
  • JB INDUSTRIES
  • Refrig Evacuation Pump, 6 ft. JB INDUSTRIES Evacuation Pumps
  • Item # 3WU95
  • Mfr. Model # DV-285N
  • Refrigerant Evacuation Pump, 10.0 cfm Displacement, 1/2 HP, Inlet Port Size 3/8 In., 1/4 In. and 1/2 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More