Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

390 Results Found that Include 527 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wall A/C w/Heat,8K Btu,115V
  • FRIGIDAIRE
  • Wall A/C w/Heat, 8K Btu, 115V Wall Air Conditioner w/Heat
  • Item # 22XR27
  • Mfr. Model # FFTH08221
  • Wall Air Conditioner w/Heat, BtuH Cooling 8000, BtuH Heating 4,200, Voltage 115, Operation Mode Cool/Heat,...More

Oil Fired Torpedo Heater, 13 gal., 1.60 gph, BtuH Outp
  • DAYTON
  • Oil Fired Torpedo Heater, 13 gal., 1.60 gph, BtuH Output 210,000, 5000 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE52
  • Mfr. Model # 3VE52
  • Oil Fired Torpedo Heater, 210,000 BtuH Output, Tank Capacity 13 gal., Fuel Consumption 1.60 gph, Heating Area...More

30" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • DAYTON
  • 30" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/3, 1-Speed Number of Speeds Dayton Shutter Mount Exhaust Fan
  • Item # 1HLB5
  • Mfr. Model # 1HLB5
  • Shutter Mount Exhaust Fan, Blade Dia. 30 In., Number of Speeds 1-Speed, Voltage 115V, CFM @ 0.000-In. SP...More

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Inline Blower,11 1/2 In,DirectDrive
  • DAYTON
  • Inline Blower, 11 1/2 In, DirectDrive Inline Blower,11 1/2 In,DirectDrive
  • Item # 2RB87
  • Mfr. Model # 2RB87
  • Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia 11 1/2 In, CFM @ 0.000-In SP 1455, @ 0.125-In SP...More

Portable Air Conditioner,BtuH12000,60Hz
  • FRIGIDAIRE
  • Portable Air Conditioner, BtuH12000,60Hz Portable Air Conditioner,BtuH12000,60Hz
  • Item # 40XA82
  • Mfr. Model # FFPH1222R1
  • Portable Air Conditioner, Cooling Method Air-Cooled, BtuH Cooling 12,000, BtuH Heating 4100, Voltage 115,...More

Refrigerant Recovery Machine
  • ROBINAIR
  • Refrigerant Recovery Machine Refrigerant Recovery Machine
  • Item # 46C629
  • Mfr. Model # RG3
  • Refrigerant Recovery Machine, 2-Port, Height (In.) 11, Depth (In.) 8.3, Width (In.) 15, IEC Connector and...More

  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 10",
  • FANTECH
  • Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 10", Voltage 120V Inline Centrifugal Duct Fan
  • Item # 6KVY7
  • Mfr. Model # FKD 10XL
  • Inline Centrifugal Duct Fan, Housing Material Steel, Fits Duct Dia. 10 In., Voltage 120V, Max. Amps 4.84,...More

100 ft. Self Regulating Heating Cable, Wet or Dry, Max
  • RAYCHEM
  • 100 ft. Self Regulating Heating Cable, Wet or Dry, Max. Circuit Length 200 ft., Voltage 120 Self Regulating Heating Cable
  • Item # 4E516
  • Mfr. Model # H612100
  • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 200...More

Activated Carbon Air Filter,24x24x12
  • Activated Carbon Air Filter, 24x24x12 Activated Carbon Air Filter,24x24x12
  • Item # 2GGV7
  • Mfr. Model # 2GGV7
  • Activated Carbon Air Filter, Nominal Filter Size 24x24x12, Nominal Height 24 In., Nominal Width 24 In.,...More

Single Pc Air Handler,Multi-Pos,3.5 tons
  • GOODMAN
  • Single Pc Air Handler, Multi-Pos, 3.5 tons Single Pc Air Handler,Multi-Pos,3.5 tons
  • Item # 38GN05
  • Mfr. Model # ARUF43C14
  • Single Piece Air Handler, Multi-Position, Nominal Capacity (Tons) 3.5, Rated CFM @ 0.5 (in WC) High 1515,...More

Exhaust Fan, 48In, Belt Drive Less Motor
  • DAYTON
  • Exhaust Fan, 48In, Belt Drive Less Motor Exhaust Fan, 48In, Belt Drive Less Motor
  • Item # 44YU20
  • Mfr. Model # 44YU20
  • Agricultural Exhaust Fan, Belt Drive, Less Motor, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 19608, CFM/Watt...More

24x24x11-1/2 Microfiber HEPA Air Filter 99.99% DOP Eff
30" Industrial Wall-Mounted Non-Oscillating Painted Washdown Air
  • DAYTON
  • 30" Industrial Wall-Mounted Non-Oscillating Painted Washdown Air Circulator Stationary Washdown Air Circulator
  • Item # 1VCG2
  • Mfr. Model # 1VCG2
  • Painted Washdown Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230, 1...More

Blower,Wheel Dia 7 3/4 In,Less drive Pkg
  • DAYTON
  • Blower, Wheel Dia 7 3/4 In, Less drive Pkg Blower,Wheel Dia 7 3/4 In,Less drive Pkg
  • Item # 3AXE8
  • Mfr. Model # 3AXE8
  • Blower, Single Inlet, Belt Drive, Forward Curve, Less Drive Package, Wheel Dia 7 3/4 In, Max Inlet Temp 250...More

Whole House Fan,30 In,115 Volt
  • DAYTON
  • Whole House Fan, 30 In, 115 Volt Whole House Fan,30 In,115 Volt
  • Item # 1LXN7
  • Mfr. Model # 1LXN7
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia. (In.) 30, CFM High 7600, CFM Medium -, CFM Low 5100, HP...More

Industrial Portable Dehumidifier, 115V, 7.3 Amps, Height 23-5&#x
Exhaust Fan,20 In, 115/230V
  • DAYTON
  • Exhaust Fan, 20 In, 115/230V Exhaust Fan,20 In, 115/230V
  • Item # 10E044
  • Mfr. Model # 10E044
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4509, Sones @...More

Gas Unit Heater, NG/LP, Propeller, BtuH Output 24,300,
  • DAYTON
  • Gas Unit Heater, NG/LP, Propeller, BtuH Output 24,300, 370 cfm, Gas Connection 1/2", Full Load Amps Dayton Gas Low-Profile Unit Heaters
  • Item # 2RYU7
  • Mfr. Model # 2RYU7
  • Gas Unit Heater, Gas Type NG/LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 30,000,...More

Exhauster, Fume/Smoke
  • DAYTON
  • Transformer Cooling Fan Transformer Cooling Fan
  • Multiple product options available

    Transformer Cooling Fan, 60, Max. Ambient Temp. 104°F, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Blade Material Cast Aluminum, Number of...More

Blower,Duct,10 5/8 In
  • DAYTON
  • Blower, Duct, 10 5/8 In Blower,Duct,10 5/8 In
  • Item # 7C409
  • Mfr. Model # 7C409
  • Duct Blower, Single Inlet, Forward Curve, Direct Drive, Unassembled, Wheel Diameter 10 5/8 Inches, Wheel...More

Blwr,17-13/16in,BD,Less Mtr,Whl 17-1/2 W
  • DAYTON
  • Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W DAYTON Belt Drive Forward Curve Blowers
  • Item # 5NRD7
  • Mfr. Model # 5NRD7
  • Blower, Double Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. (In.) 17-13/16, Shaft Dia. 1 In.,...More

Portable Blower Fan,115V,2041 cfm,Blue
  • DRI-EAZ
  • Portable Blower Fan, 115V, 2041 cfm, Blue Portable Blower Fans
  • Item # 5UNZ4
  • Mfr. Model # F174-BLU
  • Portable Blower Fan, Pivoting No, Number of Speeds 1, Propeller Dia. 12 In., CFM High 2041, Voltage 115V, Hz...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More