Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

450 Results Found that Include 547 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Mobile Air CirculatorMobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Quiet Design AirCirc,30 In,8402 cfm,115V
  • DAYTON
  • Quiet Design AirCirc, 30 In, 8402 cfm, 115VStationary Quiet Design Air Circulator
  • Item # 2WCF9
  • Mfr. Model # 2WCF9
  • Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase,...More

  • DAYTON
  • BlowerBlower
  • Multiple product options available

    Multiple product options available

Tubeaxial Fan,19-3/4 In. H,14-9/16 In. W
  • DAYTON
  • Tubeaxial Fan, 19-3/4 In. H, 14-9/16 In. WTubeaxial Fan, 12" Blade Diameter
  • Item # 4C659
  • Mfr. Model # 4C659
  • Tubeaxial Fan, Drive Type Belt, Blade Dia. 12 In., Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of...More

Window A/C,BtuH 12,000,115  V,Cool Only
  • FRIEDRICH
  • Window A/C, BtuH 12,000,115 V, Cool OnlyWindow Air Conditioner
  • Item # 22XT06
  • Mfr. Model # CP12G10A
  • Window Air Conditioner, BtuH Cooling 12,000, Voltage 115, Operation Mode Cool Only, EER 11.3, Amps 9.7, Watts...More

Exhaust Fan,20 In,115 V,3642 CFM
  • DAYTON
  • Exhaust Fan, 20 In, 115 V, 3642 CFMExhaust Fan,20 In,115 V,3642 CFM
  • Item # 1BLJ5
  • Mfr. Model # 1BLJ5
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 20 In, CFM @ 0.000-In SP 3642, @ 0.125-In SP...More

  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • MULTIFAN
  • Stationary Corrosion Resistant Air CirculatorStationary Corrosion Resistant Air Circulator
  • Multiple product options available

    Corrosion Resistant Air Circulator, Stationary, Non-Oscillating, 1 Phase and Assembled Assembled; Varies by Blade Dia., Speeds, Voltage, CFM High, Motor HP, Motor RPM...More

Self Regulating Heating Cable,100ft,120V
  • GRAINGER APPROVED
  • Self Regulating Heating Cable, 100ft, 120VSelf Regulating Heating Cable
  • Item # 13R077
  • Mfr. Model # 13R077
  • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 200...More

Commercial Infrared Heater,NG,60,000
  • DAYTON
  • Commercial Infrared Heater, NG, 60,000Commercial Infrared Heater, Gas Type NG
  • Item # 5VD63
  • Mfr. Model # 5VD63
  • Commercial Infrared Heater, Gas Type NG, Voltage 24, BtuH Input 60,000, Height 22-1/2 In., Width 19-1/8 In.,...More

Mtrzd Damper,For Fan Dia. 48",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 48", 100-240VMtrzd Damper,For Fan Dia. 48",100-240V
  • Item # 3C132
  • Mfr. Model # 3C132
  • Motorized Damper, For Fan Dia. 48 In., Voltage 100 to 240, 50/60 Hz, Overall Square 51 In., Sq. Opening...More

Air Curtain Blower,3800 FPM
  • DAYTON
  • Air Curtain Blower, 3800 FPMAir Curtain Blower,3800 FPM
  • Item # 6E817
  • Mfr. Model # 6E817
  • Air Curtain Blower Assembly, Motor HP 1/2, Air Velocity 3800 fpm, Air Delivery with 36-In. Cabinet 3095 cfm,...More

Exhauster, Fume/Smoke
Washdown AirCirc,24 In,6849 cfm,115/230V
  • DAYTON
  • Washdown AirCirc, 24 In, 6849 cfm, 115/230VStationary Washdown Air Circulator
  • Item # 1VCG1
  • Mfr. Model # 1VCG1
  • Washdown Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115/230, 1 Phase,...More

Exhaust Fan,12 In,120V
  • MULTIFAN
  • Exhaust Fan, 12 In, 120VExhaust Fan,12 In,120V
  • Item # 21A087
  • Mfr. Model # 4E30-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

Exhaust Fan,18 In,115 V,2790 CFM
  • DAYTON
  • Exhaust Fan, 18 In, 115 V, 2790 CFMExhaust Fan,18 In,115 V,2790 CFM
  • Item # 1BLJ3
  • Mfr. Model # 1BLJ3
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 18 In, CFM @ 0.000-In SP 2790, @ 0.125-In SP...More

  • DAYTON
  • Transformer Cooling FanTransformer Cooling Fan
  • Multiple product options available

    Transformer Cooling Fan, 60, Max. Ambient Temp. 104°F, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Blade Material Cast Aluminum, Number of...More

Carpet/Floor Dryer,115V,2250 cfm,Blue
  • DRI-EAZ
  • Carpet/Floor Dryer, 115V, 2250 cfm, BluePortable Blower
  • Item # 5UNZ3
  • Mfr. Model # F259
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 2, Propeller Dia. 16 In., CFM High 2250, 2139 CFM Medium,...More

  • VENCO PRODUCTS
  • Mobile Air CirculatorMobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, Mounting Location Floor, Commercial, Assembled Partially Assembled and Includes Mounting...More

Exhaust Fan,16 In,2847 CFM
  • DAYTON
  • Exhaust Fan, 16 In, 2847 CFMExhaust Fan,16 In,2847 CFM
  • Item # 10D964
  • Mfr. Model # 10D964
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2847, CFM @ 0.125-In. SP...More

Wall A/C,8K Btu,115V
  • FRIGIDAIRE
  • Wall A/C, 8K Btu, 115VWall Air Conditioner
  • Item # 22XR26
  • Mfr. Model # FFTA08331
  • Wall Air Conditioner, BtuH Cooling 8000, Voltage 115, Operation Mode Cool Only, EER 9.8, Amps 8.0, Watts 850,...More

Exhauster, Fume/Smoke
Air Curtain Cabinet,Steel,60x12-1/2 in.
  • DAYTON
  • Air Curtain Cabinet, Steel, 60x12-1/2 in.Air Curtain Cabinet
  • Item # 6E822
  • Mfr. Model # 6E822
  • Air Curtain Cabinet, Width 60 In., Depth 12-1/2 In., Height 15-3/4 In., Material Painted Steel, For Use With...More

Digital Manifold Gauge,4-Valve
  • TESTO
  • Digital Manifold Gauge, 4-ValveDigital Manifold Gauge,4-Valve
  • Item # 21C649
  • Mfr. Model # 0563-5703
  • Refrigeration System Analyzer, Refrigerant Type...More

Portable Blower Fan,120V,1120 cfm
  • POWER CAT
  • Portable Blower Fan, 120V, 1120 cfmBlower
  • Item # 4C778
  • Mfr. Model # 1200 XLB
  • Portable Blower Fan, Pivoting No, Number of Speeds 2, Blower Wheel Dia. 9-1/2 In., CFM High 1120, 877 CFM...More

Results per page: 16 | 32 | 48