Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

594 Results Found that Include 800 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Commercial Infrared Heater, NG, BtuH Input 60,000, 1/2"
  • DAYTON
  • Commercial Infrared Heater, NG, BtuH Input 60,000, 1/2" NPT, Voltage 120 Commercial Infrared Heater, Gas Type NG
  • Item # 3E133
  • Mfr. Model # 3E133
  • Commercial Infrared Heater, Gas Type NG, Voltage 120, BtuH Input 60,000, Height 22-1/2 In., Width 19-1/8 In.,...More

Portable Air Conditioner,12,000  BtuH
  • DAYTON
  • Portable Air Conditioner, 12,000 BtuH Portable Air Conditioner,12,000 BtuH
  • Item # 39EY96
  • Mfr. Model # 39EY96
  • Portable Air Conditioner, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling 12,000,...More

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Blower,Assembled,230/208 V,3 Speed
  • DAYTON
  • Blower, Assembled, 230/208 V, 3 Speed Blower,Assembled,230/208 V,3 Speed
  • Item # 1XJY4
  • Mfr. Model # 1XJY4
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range...More

Mtrzd Damper,For Fan Dia. 48",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 48", 100-240V Mtrzd Damper,For Fan Dia. 48",100-240V
  • Item # 3C731
  • Mfr. Model # 3C731
  • Motorized Damper, For Fan Dia. 48 In., Voltage 100 to 240, 50/60 Hz, Overall Square 51 In., Sq. Opening...More

Mtrzd Damper,For Fan Dia. 36",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 36", 100-240V Mtrzd Damper,For Fan Dia. 36",100-240V
  • Item # 3C131
  • Mfr. Model # 3C131
  • Motorized Damper, For Fan Dia. 36 In., Voltage 100 to 240, 50/60 Hz, Overall Square 39 In., Sq. Opening...More

  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Thermostat,3.6V,LCD, For BACnet System
  • JOHNSON CONTROLS
  • Thermostat, 3.6V, LCD, For BACnet System Thermostat,3.6V,LCD, For BACnet System
  • Item # 20XG72
  • Mfr. Model # WT-4000-0FM
  • Thermostat, Pneumatic Two-Pipe, Voltage 3.6, Connection Dual Barbed Fittings for 5/32 In. or 1/4 In. O.D....More

Electric Utility Heater, Voltage 240/208, kW 5.0/3.3 3
  • DAYTON
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Exhaust Fan,16 In,115 V,2005 CFM
  • DAYTON
  • Exhaust Fan, 16 In, 115 V, 2005 CFM DAYTON Corrosion Resistant Shutter Mount Fans
  • Item # 1BLJ1
  • Mfr. Model # 1BLJ1
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 16 In, CFM @ 0.000-In SP 2005, @ 0.125-In SP...More

Portable Gas Heater,NG,150000 BtuH
  • DAYTON
  • Portable Gas Heater, NG, 150000 BtuH Torpedo Portable Gas Heater
  • Item # 3VE56
  • Mfr. Model # 3VE56
  • Torpedo Portable Gas Heater, Gas Type NG, BtuH Output 150,000, Min. Cylinder Size None, Heating Area 3500 sq....More

20" Industrial Wall-Mounted Non-Oscillating Painted Washdown Air
  • DAYTON
  • 20" Industrial Wall-Mounted Non-Oscillating Painted Washdown Air Circulator Stationary Washdown Air Circulator
  • Item # 1VCF9
  • Mfr. Model # 1VCF9
  • Painted Washdown Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230, 1...More

Exhaust Fan,24 In,3533 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 3533 CFM Exhaust Fan,24 In,3533 CFM
  • Item # 10D959
  • Mfr. Model # 10D959
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3533, CFM @ 0.125-In. SP...More

Refrigerant Leak Detector
  • INFICON
  • Refrigerant Leak Detector Refrigerant Leak Detector
  • Item # 3MMN3
  • Mfr. Model # 712-202-G1
  • Infrared Refrigerant Leak Detector, Infrared Absorption, 2 Sensitivity Level, 0.10 Oz./Year CFCs, HCFCs, and...More

Portable Blower Fan,120V,2100 cfm,Silver
  • DAYTON
  • Portable Blower Fan, 120V, 2100 cfm, Silver Portable Blower Fans
  • Item # 20VD63
  • Mfr. Model # 20VD63
  • Portable Blower Fan, Pivoting No, Propeller Dia. 16 In., CFM High 3000, 1800 CFM Medium, CFM Low 1300,...More

Steel Fan Blade, 36 In
  • DAYTON
  • Steel Fan Blade, 36 In Steel Fan Blade, 36 In
  • Item # 3C029
  • Mfr. Model # 3C029
  • Reversible Replacement Propeller, Propeller Dia. 36 In., Bore Dia. 1 In., Number of Blades 8, RPM 490, 575,...More

Digital Wall Thermostat,Multistage
24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • 24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/2, 2-Speed Number of Speeds Delhi Shutter Mount Exhaust Fan - With Cord
  • Item # 32PF40
  • Mfr. Model # XFS24
  • Shutter Mount Exhaust Fan, Blade Dia. 24 In., Number of Speeds 2-Speed, Voltage 115V, CFM @ 0.000-In. SP...More

Invensys 120VAC Actuator,60# Torque
Portable Air Conditioner,9000Btuh,115V
  • FRIGIDAIRE
  • Portable Air Conditioner, 9000Btuh, 115V Portable Air Conditioner
  • Item # 13R422
  • Mfr. Model # FRA0931
  • Portable Air Conditioner, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling 9000, Voltage...More

Window A/C,BtuH 10,000,115  V,Cool Only
  • FRIEDRICH
  • Window A/C, BtuH 10,000,115 V, Cool Only Window Air Conditioner
  • Item # 22XT05
  • Mfr. Model # CP10G10
  • Window Air Conditioner, BtuH Cooling 10,000, Voltage 115, Operation Mode Cool Only, CEER Rating 11.2, Amps...More

  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • VENCO PRODUCTS
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, Mounting Location Floor, Commercial, Assembled Partially Assembled and Includes Mounting...More

  • DAYTON
  • Stationary Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

Mtrzd Damper,For Fan Dia. 42",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 42", 100-240V Mtrzd Damper,For Fan Dia. 42",100-240V
  • Item # 3C730
  • Mfr. Model # 3C730
  • Motorized Damper, For Fan Dia. 42 In., Voltage 100 to 240, 50/60 Hz, Overall Square 45 In., Sq. Opening...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More